カテゴリ

  • 学童・教育用品(726)
  • 制御機器(326)
  • 電気材料(23)
  • はんだ関連・静電気対策用品(11)
  • 測定用品(11)
  • 空調・照明・電設資材(9)
  • 科学研究・開発用品(6)
  • 医療(4)
  • 家電(4)
  • メカニカル部品(3)
  • バッテリー・電装(3)
  • パソコン/周辺機器(3)
  • 安全保護具(2)
  • 油圧機器・油圧ホース(2)
  • 冷暖房・換気設備・忌避剤(1)
  • 事務用品(1)
  • 作業工具(1)
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(27)
  • RS PRO(33,951)
  • ホンダ(22,885)
  • 工進(7,177)
  • 三菱ふそう(6,554)
  • メディアカバーマーケット(2,089)
  • ミツビシ(1,383)
  • SMC(1,279)
  • le coq sportif (ルコックスポルティフ)(1,275)
  • BIGM(丸山製作所)(1,199)
  • GALESPEED(ゲイルスピード)(928)
  • 伊東電機(859)
  • 黒田精工(742)
  • タカチ電機工業(699)
  • MAZDA(マツダ)(674)
  • トヨタ(664)
  • サンコー(三甲)(609)
  • Panasonic(パナソニック)(517)
  • MICROCHIP(497)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sp」の検索結果

1,136件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • SP3485搭載RS-485-シリアル変換モジュール SPARKFUN

    SP3485搭載RS-485-シリアル変換モジュール

    SPARKFUN
    3,798税込4,178
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:インターフェース●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2100-93
  • Diode Small Signal - 1N4148 SPARKFUN

    Diode Small Signal - 1N4148

    SPARKFUN
    80税込88
    1個
    当日出荷
  • HX711搭載ロードセルアンプモジュール SPARKFUN

    HX711搭載ロードセルアンプモジュール

    SPARKFUN
    3,500税込3,850
    1個
    当日出荷
    仕様●タイプ:-●カテゴリ:センサー●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2037-59
  • デュアルモータードライバー基板 TB6612FNG搭載 SPARKFUN

    デュアルモータードライバー基板 TB6612FNG搭載

    SPARKFUN
    3,998税込4,398
    1個
    当日出荷
    出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
  • Flexible Qwiic Cable - Female Jumper 4-pin SPARKFUN

    Flexible Qwiic Cable - Female Jumper 4-pin

    SPARKFUN
    579税込637
    1個
    当日出荷
    Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our origina
    アズワン品番67-0420-61
  • 降圧DC/DCコンバータ 5V/3A SPARKFUN

    降圧DC/DCコンバータ 5V/3A

    SPARKFUN
    4,198税込4,618
    1個
    当日出荷
    DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。
    仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
  • ADXL345搭載三軸加速度センサモジュール SPARKFUN

    ADXL345搭載三軸加速度センサモジュール

    SPARKFUN
    5,898税込6,488
    1個
    当日出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:加速度、ジャイロ、地磁気●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2104-30
  • Qwiic - NAU7802搭載 ロードセルアンプモジュール SPARKFUN

    Qwiic - NAU7802搭載 ロードセルアンプモジュール

    SPARKFUN
    4,998税込5,498
    1個
    当日出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-70
  • SparkFun Haptic Motor Driver - DRV2605L SPARKFUN

    SparkFun Haptic Motor Driver - DRV2605L

    SPARKFUN
    3,298税込3,628
    1個
    当日出荷
    アズワン品番67-0426-31
  • SparkFun Transceiver Breakout - MAX3232 SPARKFUN

    SparkFun Transceiver Breakout - MAX3232

    SPARKFUN
    2,198税込2,418
    1個
    欠品中
    仕様●項目1:組込み(完成機能)●項目2:インターフェース●項目4:レベル変換●項目5:MAX3232●項目8:RS232Cトランシーバーアズワン品番67-0452-36
  • バイオメディカルセンサーパッド 10パック SPARKFUN

    バイオメディカルセンサーパッド 10パック

    SPARKFUN
    2,598税込2,858
    1個
    当日出荷
    寸法(mm)24 x 1アズワン品番64-5660-25
  • Shift Register 8-Bit - SN74HC595 SPARKFUN

    Shift Register 8-Bit - SN74HC595

    SPARKFUN
    259税込285
    1個
    当日出荷
    Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
    アズワン品番67-0420-82
  • 昇降圧DC/DCコンバータ 12V/3A SPARKFUN

    昇降圧DC/DCコンバータ 12V/3A

    SPARKFUN
    7,698税込8,468
    1個
    当日出荷
    DC8V~40Vを入力し、12V/3A(最大)を出力する工業用グレードの昇降圧DC/DCコンバータです。大きなヒートシンクと保護機能を備え、入力が変化している間(バッテリーの充電/放電)でも安定して負荷(12VルーターやWi-Fi機器など)に電力を供給することができます。
    仕様●入力電圧:8~40VDC●入力電流:1~6.8A●静止電流:25mA●効率:85%●出力電圧精度:±1%●ラインレギュレーション:±0.2%●リップル:100mVp-p●スイッチング周波数:160kHzアズワン品番67-0397-98
  • Raspberry Pi Zero Case SPARKFUN

    Raspberry Pi Zero Case

    SPARKFUN
    2,298税込2,528
    1個
    当日出荷
    Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
    アズワン品番67-0425-31
  • USB Type-Cブレークアウトボード SPARKFUN

    USB Type-Cブレークアウトボード

    SPARKFUN
    1,298税込1,428
    1個
    当日出荷
    質量(g)1.35サイズ(mm)22.1×14×4.9アズワン品番64-5659-71
  • SparkFun I2C DAC Breakout - MCP4725 SPARKFUN

    SparkFun I2C DAC Breakout - MCP4725

    SPARKFUN
    2,098税込2,308
    1個
    当日出荷
    仕様●項目1:組込み(完成機能)●項目2:AD、DA変換●項目4:DA変換●項目5:MCP4725アズワン品番67-0452-42
  • SparkFun Qwiic Mux Breakout - 8 Channel TCA9548A SPARKFUN

    SparkFun Qwiic Mux Breakout - 8 Channel TCA9548A

    SPARKFUN
    3,898税込4,288
    1個
    当日出荷
    アズワン品番67-0420-13
  • SparkFun XBee Explorer Dongle SPARKFUN

    SparkFun XBee Explorer Dongle

    SPARKFUN
    9,298税込10,228
    1個
    当日出荷
    Description。This is the SparkFun XBee Explorer Dongle unit for the Digi XBee module line. With the XBee Explorer Dongle you can plug the unit directly into your USB port and have it act as a gateway between your computer and the XBee. No cables needed
    仕様●項目1:USBドングル●項目2:無線ネットワーク、データー通信●項目4:XBee●項目7:XBeeアズワン品番67-0455-61
  • Arduino Pro Mini328-5V/16MHz SPARKFUN

    Arduino Pro Mini328-5V/16MHz

    SPARKFUN
    2,998税込3,298
    1個
    当日出荷
    Arduino Pro Mini328-5V/16MHzは最小機能、小型サイズのArduinoボードで16MHzのブートローダー搭載です。マイコンの動作電圧は5Vです。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
    アズワン品番63-3047-63
  • Toggle Switch SPARKFUN

    Toggle Switch

    SPARKFUN
    549税込604
    1個
    当日出荷から33日以内出荷
  • Safety Glasses SPARKFUN

    Safety Glasses

    SPARKFUN
    1,298税込1,428
    1個
    欠品中
    安全グラス UV400カット仕様
    RoHS指令(10物質対応)対応
  • Pro nRF52840 Mini SPARKFUN

    Pro nRF52840 Mini

    SPARKFUN
    9,998税込10,998
    1個
    3日以内出荷
    nRF52840のブレークアウト&開発ボード nRF52840 Miniは、ARM Cortex-M4 CPUを採用し、Bluetoothによる無線通信ができるNordic Semiconductor社製のnRF52840の開発ボードで、ブレークアウトボードとしても使用できます。Arduino Pro Miniとほぼ同じ大きさで、GPIOや電源に必要なI/Oピンのほとんどを利用できます(Qwiicコネクタでカバーされるものを除く)。さらに、nRF52840のネイティブUSBを使用したUSBインターフェースを備え、LiPoバッテリー充電器、Qwiicコネクタ、オン/オフスイッチ、リセットスイッチ、ユーザーLED/ボタンが搭載されています。 ボードには、USBブートローダーが事前にプログラムされており、Arduino、Circuit Python、C(NordicのnRF5 SDKを使用)のいずれかを使用してnRF52840のプログラムを開発し、USBやストレージインターフェースを使用してコンパイル済みのコードをロードすることができます。
    仕様浮動小数点ユニット(FPU)を備えたARM Cortex-M4 CPU:1MB フラッシュ、256kB RAM(スタックおよびヒープストレージ用)、Bluetooth 5、Bluetooth Low Energy(BLE)、リアルタイムクロック(RTC)その他【PWM】任意のピンでタイマをサポートインターフェースUSB、UART、I2C、SPIRoHS指令(10物質対応)対応A/Dコンバータ8本のピンがアナログ入力をサポート(ADC)
  • 汎用メタルギア小型サーボ SPARKFUN

    汎用メタルギア小型サーボ

    SPARKFUN
    5,998税込6,598
    1個
    5日以内出荷
    6V動作で3.2kg・cmのトルクを発生し、標準の3ピンケーブル(赤:電源、茶色:GND、黄色:データ)を備えた小型サーボです。
    寸法(mm)28.8×13.8×30.2質量(g)20電源電圧(V)4.8~6.0速度0.20秒/60°(4.8V)、0.18秒/60°(6.0V)ワイヤー長(mm)180アズワン品番64-5660-20回転角度(°)160トルク値(kg/cm)2.8(4.8V)、3.2(6.0V)
  • Teensy Stackable Header Kit Extended SPARKFUN

    Teensy Stackable Header Kit Extended

    SPARKFUN
    619税込681
    1個
    5日以内出荷
    。Description。These headers are made to work with the Teensy 4.1, Teensy 3.6, and Teensy 3.5 development boards. Each set of headers allows for your Teensy to be easily incorporated into a breadboard circuit or attach a shield on top of the board. This kit includes three headers(two 24-pin, and one 5-pin), enough to connect your chosen Teensy in any configuration you need!
    アズワン品番67-0425-96
  • SparkFun Triple Axis Accelerometer Breakout - ADXL362 SPARKFUN

    SparkFun Triple Axis Accelerometer Breakout - ADXL362

    SPARKFUN
    6,998税込7,698
    1個
    5日以内出荷
    仕様●シリーズ名:(汎用品)●種別:モジュール●主機能:センサー●シールドコネクタ:一般モジュール(基板)●主要チップ:ADXL362アズワン品番67-0455-39
  • 非ラッチ型ホール効果センサーAH1815 SPARKFUN

    非ラッチ型ホール効果センサーAH1815

    SPARKFUN
    289税込318
    1個
    5日以内出荷
    電源電圧(V)2.5~5.5機能マイクロパワースリープ:8μA@3Vアズワン品番64-5660-31動作温度範囲(℃)-40~+125
  • Raspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+ SPARKFUN

    Raspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+

    SPARKFUN
    1,298税込1,428
    1個
    5日以内出荷
    アズワン品番63-3035-82
  • Arduino Pro Mini328-3.3V/8MHz SPARKFUN

    Arduino Pro Mini328-3.3V/8MHz

    SPARKFUN
    2,998税込3,298
    1個
    5日以内出荷
    Arduino Pro Mini328-3.3V/8MHzは最小機能、小型サイズのArduinoボードで8MHzのブートローダー搭載です。マイコンの動作電圧は3.3Vで標準の5Vと異なります。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。マイコンの電源電圧は3.3Vなのでインターフェースの電圧にも制限があります。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
    アズワン品番63-3047-64
  • SparkFun OpenLog SPARKFUN

    SparkFun OpenLog

    SPARKFUN
    4,698税込5,168
    1個
    5日以内出荷
    microSDカードを使用したデータロガー。32GBまでのmicroSDカードを使用して、シリアル接続により動作するデータロガーです。大量のデータを保存することができます。16MHzで動作するATmega328を搭載し、記録していないアイドルモードでの消費電力は約2~3mAです。
    仕様●電源電圧:3.3V~12V(3.3V~5Vを推奨)●microSDカード:最大32GB、FAT16/32に対応●シンプルなコマンドインターフェース●ボーレートを設定可能(115200bpsまで)●ATmega328にブートローダを設定済み●SPI×4●LED×2(書き込み状態を示す)●消費電力:アイドル時 2mA、記録時 6mA●※Arduino IDE 1.6.7 ではコンパイルできません。1.6.5でのコンパイルが必要です。1.6.5以外は未検証となります。アズワン品番67-0398-95
  • MyoWare用センサーケーブル 3個の電極パッド付き SPARKFUN

    MyoWare用センサーケーブル 3個の電極パッド付き

    SPARKFUN
    2,798税込3,078
    1個
    5日以内出荷
    アズワン品番64-5659-73
  • Pro Micro 5V/16MHz SPARKFUN

    Pro Micro 5V/16MHz

    SPARKFUN
    6,798税込7,478
    1個
    5日以内出荷
    寸法(mm)33×17.8アズワン品番64-5659-85
  • MIDIシールド SPARKFUN

    MIDIシールド

    SPARKFUN
    6,998税込7,698
    1個
    5日以内出荷
    セット内容SparkFun MIDI Shield PCB、2×5-pin DIN conectors、2×10K rotary potentiometer、3×12mm tactile pushbutton switchesアズワン品番63-3112-41
  • SparkFun LiPo Charger Basic - Micro-USB SPARKFUN

    SparkFun LiPo Charger Basic - Micro-USB

    SPARKFUN
    2,698税込2,968
    1個
    5日以内出荷
    アズワン品番63-3035-55
  • AruduinoPro328-3.3V/8MHz SPARKFUN

    AruduinoPro328-3.3V/8MHz

    SPARKFUN
    4,798税込5,278
    1個
    5日以内出荷
    入力電圧(V)3.35~12電源電圧(V)3.3アズワン品番63-3124-99アナログ入力6Pins
  • LiPo Charger/Booster LiPo充電器 SPARKFUN

    LiPo Charger/Booster LiPo充電器

    SPARKFUN
    5,198税込5,718
    1個
    5日以内出荷
    出力ブースター:5V、1A充電時電流(mA)microUSB、500アズワン品番64-5660-13
  • 3軸加速度センサーH3LIS331DLブレークアウトボード SPARKFUN

    3軸加速度センサーH3LIS331DLブレークアウトボード

    SPARKFUN
    5,198税込5,718
    1個
    5日以内出荷
    仕様低電圧対応I/O:1.8Vで動作電源電圧(V)2.16~3.6インターフェースI2C、SPI耐衝撃性能10000gモード超低消費電力モード:10μA(min)アズワン品番64-5660-29フルスケール±100g/±200g/±400gを動的に選択可能
  • LiPo Charger Plus LiPo充電器 SPARKFUN

    LiPo Charger Plus LiPo充電器

    SPARKFUN
    3,098税込3,408
    1個
    5日以内出荷
    充電電流(A)最大1(プログラム可能な)アズワン品番64-5660-15電圧調整範囲(V)4.2+0.75%供給電圧(V)3.75~6
  • SparkFun ATX Power Connector Breakout Board SPARKFUN

    SparkFun ATX Power Connector Breakout Board

    SPARKFUN
    849税込934
    1個
    5日以内出荷
    アズワン品番67-0420-04
  • MI:pro Case for micro:bit SPARKFUN

    MI:pro Case for micro:bit

    SPARKFUN
    1,398税込1,538
    1個
    5日以内出荷
    MI:proは、micro:bit用のシンプルでコンパクトな保護ケースです。micro:bitのすべてのボタンとポートにアクセスできます。micro:bitの背面パッドを誤って短絡させるのを防ぐことができます。micro:bitは、英国放送協会(BBC)が小学生の教育を目的に開発し
    仕様●セット内容●フロントプレート×1枚●背面プレート×1枚●中間プレート×2枚●M3ナイロンねじ×4個●M3ナイロンナット×4個●※micro:bit本体は付属しておりません。●組み立てるにはマイナスドライバーが必要です。アズワン品番67-0479-24
  • Resistor 220 Ohm 1/4th Watt PTH SPARKFUN

    Resistor 220 Ohm 1/4th Watt PTH

    SPARKFUN
    109税込120
    1個
    5日以内出荷
    Description。This is a 220 Ohm, 1/4th Watt, +/- 5% tolerance PTH resistor. Commonly used in breadboards and perf boards. We've opted for a new and more breadboard-friendly lead thickness(they're a bit thicker than our last ones).。Note:。Sold as singles.。Features。Tolerance:±5%。Power(Watts):0.25W, 1/4W。Composition:Carbon Film。Features:Flame Retardant Coating, Safety。Temperature Coefficient:0/ -400ppm/℃。Operating Temperature:-55℃ ~ 155℃。Package / Case:Axial。Size / Dimension:0.091"" Dia x 0.236"" L(2.30mm x 6.00mm)。Number of Terminations:2。Resistance:220 Ohms
    アズワン品番67-0421-76
...