カテゴリ

  • 学童・教育用品(4)
絞り込み
ブランド
  • SPARKFUN
  • RS PRO(8)
  • オムロンヘルスケア(4)
  • SKF(日本エスケイエフ)(2)
  • omron(オムロン)(2)
  • シュナイダーエレクトリック(2)
  • ホンダ(1)
  • BROADCOM(1)
  • EBM PAPST(1)
  • VISATON(1)
  • Seeed Studio(1)
  • MARWI(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「spenco」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Hobby Motor with Encoder - Metal Gear DG01D-E SPARKFUN

    Hobby Motor with Encoder - Metal Gear DG01D-E

    SPARKFUN
    4,098税込4,508
    1個
    33日以内出荷
    Description。The DG01D-E is a single hobby motor with a hall speed encoder. This motor requires a voltage between 3-9V, has a gearbox ratio of 1:48 and a speed of 90RPM at 4.5V. The voltage between positive and negative is determined according to the po
    アズワン品番67-0426-36
  • Rotary Encoder - Illuminated RGB SPARKFUN

    Rotary Encoder - Illuminated RGB

    SPARKFUN
    1,498税込1,648
    1個
    33日以内出荷
    Description。Rotary encoders can be used similarly to potentiometers. The difference being that an encoder has full rotation without limits(It just goes round and round). They output gray code so that you can tell how much and in which direction the encoder has been turned. They're great for navigating menu screens and things like that.。This encoder is especially cool because it has a common anode RGB LED built in, as well as a push-button. This version has an updated material that is heat resistant and slightly changed dimensions, but should still work well with our rotary encoder breakout board.。Features。Switch Travel:0.5mm。Shaft Diameter:6.0mm。Shaft Length:18mm。Vertical Through-Hole Mount。24 Pulses per Rotation。Red/Green/Blue LED。Pushbutton
    アズワン品番67-0421-37
  • SparkFun OpenLog with Headers SPARKFUN

    SparkFun OpenLog with Headers

    SPARKFUN
    6,898税込7,588
    1個
    33日以内出荷
    Description。The SparkFun OpenLog with Headers is an open source data logger that works over a simple serial connection and supports microSD cards up to 64GB. The OpenLog can store or "log" huge amounts of serial data and act as a black box of sorts to store all the serial data that your project generates, for scientific or debugging purposes. This version of th OpenLog even includes pre-soldered headers for your convenience.。The SparkFun OpenLog uses an ATmega328 running at 16MHz thanks to the onboard resonator. The OpenLog draws approximately 2-3mA in idle(nothing to record)mode. During a full record OpenLog can draw 10 to 20mA depending on the microSD card being used.。All data logged by the OpenLog is stored on the microSD card. Any 512MB to 32GB microSD card should work. OpenLog supports both FAT16 and FAT32 SD formats.。For even better performance the OpenLog Artemis is the tool you need, featuring logging speeds up to 500000bps.。Get Started with the SparkFun OpenLog Guide。Features。VCC Input:3.3V-12V(Recommended 3.3V-5V)。Log to low-cost microSD FAT16/32 cards up to 32GB。Simple command interface。Configurable baud rates(up to 115200bps)。Preprogrammed ATmega328 and bootloader。Four SPI pogo pins。Two LEDs indicate writing status。2mA idle, 6mA at maximum recording rate。Pre-soldered Headers
    アズワン品番67-0422-30
  • Elektor MIT App Inventor Bundle SPARKFUN

    Elektor MIT App Inventor Bundle

    SPARKFUN
    25,980税込28,578
    1個
    33日以内出荷
    Description。The Elektor MIT App Inventor Bundle is a kit built to help learn about developing apps for Android compatible mobile devices using the MIT App Inventor online development environment. MIT App Inventor projects can be in either standalone mode or use an external processor. In standalone mode, the developed application runs only on the mobile device(e.g. Android). In external processor-based applications, the mobile device communicates with an external microcontroller-based processor, such as Raspberry Pi, Arduino, ESP8266, ESP32, etc.。The kit comes with a book and a selection of parts that correspond with a number of projects. Check out the features and Includes tab for more information.。Features。Projects Include:Using the text-to-speech component。Intonating a received SMS message。Sending SMS messages。Making telephone calls using a contacts list。Using the GPS and Pin-pointing our location on a map。Speech recognition and speech translation to another language。Controlling multiple relays by speech commands。Projects for the Raspberry Pi, ESP32 and Arduino using Bluetooth and Wi-Fi。MIT APP Inventor and Node-RED projects for the Raspberry Pi
    アズワン品番67-0424-73
理科/技術/科学工作カテゴリ