カテゴリ

  • 学童・教育用品(135)
  • 制御機器(12)
  • 空調・照明・電設資材(2)
  • 測定用品(2)
  • 電気材料(1)
絞り込み
ブランド
  • SPARKFUN
  • Apera Instruments(アペラインスツルメンツ)(77)
  • bitstrong(ビットストロング)(924)
  • CKD(101)
  • MAZDA(マツダ)(72)
  • Merck(メルクミリポア)(116)
  • Printstar(トムス)(73)
  • RS PRO(276)
  • STMicro(63)
  • STS(172)
  • Texas Instruments(803)
  • YOKOHAMA(横浜ゴム)(124)
  • エレコム(78)
  • カーシーカシマ(67)
  • コミネ(71)
  • ジーエルサイエンス(109)
  • ホンダ(1,181)
  • 三菱ふそう(290)
  • 工進(7,996)
  • ブランドをもっと見る
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sts」の検索結果

152件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Shift Register 8-Bit - SN74HC595 SPARKFUN

    Shift Register 8-Bit - SN74HC595

    SPARKFUN
    ¥309税込¥340
    1個
    当日出荷
    Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
    アズワン品番67-0420-82
  • LOAD CELL AMP HX711 SPARKFUN

    LOAD CELL AMP HX711

    SPARKFUN
    ¥3,500税込¥3,850
    1個
    当日出荷
    。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejection
    アズワン品番67-0362-17
  • Flexiforce圧力センサー 25lbs SPARKFUN

    Flexiforce圧力センサー 25lbs

    SPARKFUN
    ¥8,098税込¥8,908
    1個
    当日出荷
    Description。This is a piezoresistive force sensor from Tekscan. The harder you press, the lower the sensor's resistance. Pressing hard, the resistance changes from infinite to ~300k. The sensor itself is thin and flexible, but the resistance does not change while being flexed. Resistance changes only when pressure is applied to the round area at the end of the sensor. Used as a presence sensor(someone standing), weight sensor, pressure sensor(impact testing), etc.。The overall length is about 8.5". Sensor comes with 0.1" spaced, reinforced, breadboard friendly connector.。This sensor comes in three flavors. This sensor ranges from 0 to 25lbs of pressure.
    アズワン品番67-0444-30
  • Raspberry Pi Zero Case SPARKFUN

    Raspberry Pi Zero Case

    SPARKFUN
    ¥2,498税込¥2,748
    1個
    当日出荷
    Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
    アズワン品番67-0425-31
  • SparkFun JST SH 6ピンコネクタ付きジャンパケーブル(152.4 mm) SPARKFUN

    SparkFun JST SH 6ピンコネクタ付きジャンパケーブル(152.4 mm)

    SPARKFUN
    ¥579税込¥637
    1個
    7日以内出荷
  • Qwiic - STTS22H搭載 温度センサ SPARKFUN

    Qwiic - STTS22H搭載 温度センサ

    SPARKFUN
    ¥1,998税込¥2,198
    1個
    7日以内出荷
  • Qwiic Micro - STTS22H搭載 温度センサ SPARKFUN

    Qwiic Micro - STTS22H搭載 温度センサ

    SPARKFUN
    ¥2,498税込¥2,748
    1個
    7日以内出荷
  • Schmitt Trigger - CD40106B SPARKFUN

    Schmitt Trigger - CD40106B

    SPARKFUN
    ¥759税込¥835
    1個
    23日以内出荷
    Description。The CD40106BE consists of six Schmitt-trigger circuits. Each circuit functions as an inverter with Schmitt-trigger action on the input. The trigger switches at different points for positive- and negative-going signals. The difference between the positive-going voltage(VP)and the negative-going voltage(VN)is defined as hysteresis voltage(VH).。Features。Schmitt trigger action with no external components。Hysteresis voltage typ. at 0.9V at VDD = 5V, 2.3V at VDD = 10V, and 3.5V at VDD = 15V。Noise immunity greater than 50%。No limit on input rise and fall times。Standardised, symmetrical output characteristics。100% tested for quiescent current at 20sV。Maximum input current of 1μA at 18 V over full package temperature range; 100nA at 18V and 25℃。Low VDD to VSS current during slow input ramp
    アズワン品番67-0420-89
  • SparkFun OpenLog with Headers SPARKFUN

    SparkFun OpenLog with Headers

    SPARKFUN
    ¥6,898税込¥7,588
    1個
    25日以内出荷
    Description。The SparkFun OpenLog with Headers is an open source data logger that works over a simple serial connection and supports microSD cards up to 64GB. The OpenLog can store or "log" huge amounts of serial data and act as a black box of sorts to store all the serial data that your project generates, for scientific or debugging purposes. This version of th OpenLog even includes pre-soldered headers for your convenience.。The SparkFun OpenLog uses an ATmega328 running at 16MHz thanks to the onboard resonator. The OpenLog draws approximately 2-3mA in idle(nothing to record)mode. During a full record OpenLog can draw 10 to 20mA depending on the microSD card being used.。All data logged by the OpenLog is stored on the microSD card. Any 512MB to 32GB microSD card should work. OpenLog supports both FAT16 and FAT32 SD formats.。For even better performance the OpenLog Artemis is the tool you need, featuring logging speeds up to 500000bps.。Get Started with the SparkFun OpenLog Guide。Features。VCC Input:3.3V-12V(Recommended 3.3V-5V)。Log to low-cost microSD FAT16/32 cards up to 32GB。Simple command interface。Configurable baud rates(up to 115200bps)。Preprogrammed ATmega328 and bootloader。Four SPI pogo pins。Two LEDs indicate writing status。2mA idle, 6mA at maximum recording rate。Pre-soldered Headers
    アズワン品番67-0422-30
  • Diode Rectifier - 1A, 400V 1N4004 SPARKFUN

    Diode Rectifier - 1A, 400V 1N4004

    SPARKFUN
    ¥89税込¥98
    1個
    25日以内出荷
    Description。This is a simple, subminiature size, axial lead mounted rectifier diode. Often used for reverse voltage protection, the 1N4004 is a staple for many power, DC to DC step up, and breadboard projects. The 1N4004 is rated for up to 1A/400V.
    アズワン品番67-0421-18
  • SparkFun High Precision Temperature Sensor - TMP117 Qwiic SPARKFUN

    SparkFun High Precision Temperature Sensor - TMP117 Qwiic

    SPARKFUN
    ¥4,898税込¥5,388
    1個
    26日以内出荷
    。Description。The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!。To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun High Precision TMP117 Hookup Guide。Features。Uses I2C interface(Qwiic-enabled)。Four selectable addresses。0x48(default), 0x49, 0x4A, 0x4B。16-bit resolution, 0.0078℃。High accuracy, digital temperature sensor。±0.1℃(max)from ?20℃ to 50℃。±0.15℃(max)from ?40℃ to 70℃。±0.2℃(max)from ?40℃ to 100℃。±0.25℃(max)from ?55℃ to 125℃。±0.3℃(max)from ?55℃ to 150℃。Operating temperature range。-55℃ to +150℃。Operating voltage range。1.8V to 5.5V。Typically 3.3V if using the Qwiic cable。Low power consumption。3.5μA(1-Hz conversion cycle)。150nA(shutdown current)。Programmable operating modes。Continuous, one-shot, and shutdown。Programmable temperature alert limits。Selectable averaging for reduced noise。Digital offset for system correction。NIST traceability。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Datasheet(TMP117)。Arduino Library。GitHub Hardware Repo
    アズワン品番67-0427-10
  • SparkFun I2S Audio Breakout - MAX98357A SPARKFUN

    SparkFun I2S Audio Breakout - MAX98357A

    SPARKFUN
    ¥1,998税込¥2,198
    1個
    29日以内出荷
    Description。The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.。The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!。Get Started with the SparkFun I2S Audio Breakout Guide。Features。Supply Voltage Range:2.5V - 5.5V.。Output Power:3.2W into 4Ω at 5V.。Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).。Sample Rate:8kHz - 96kHz.。Sample Resolution:16/32 bit.。Quiescent Current:2.4mA.。Filterless Class D Outputs。No MCLK Required。Click and Pop Reduction。Short-Circuit and Thermal Protection.
    アズワン品番67-0422-64
  • JST SH Vertical 6-Pin Connector - SMD SPARKFUN

    JST SH Vertical 6-Pin Connector - SMD

    SPARKFUN
    ¥719税込¥791
    1個
    33日以内出荷
    仕様●シリーズ名:(汎用品)●種別:GPSアズワン品番67-0453-87
  • RJ11 6-Pin Connector SPARKFUN

    RJ11 6-Pin Connector

    SPARKFUN
    ¥599税込¥659
    1個
    33日以内出荷
    Through-hole RJ11 socket with PCB mounting posts. 6-pin connection - housing accepts common telephone connectors/wiring.
    仕様●ピン数:6極●プラグ/ジャック:ジャックアズワン品番67-0454-06
  • JST SH Jumper 6 Wire - 1 Foot SPARKFUN

    JST SH Jumper 6 Wire - 1 Foot

    SPARKFUN
    ¥1,198税込¥1,318
    1個
    33日以内出荷
    仕様●シリーズ名:(汎用品)●種別:GPSアズワン品番67-0453-88
  • SparkFun Load Sensor Combinator SPARKFUN

    SparkFun Load Sensor Combinator

    SPARKFUN
    ¥839税込¥923
    1個
    33日以内出荷
    Description。The SparkFun Load Sensor Combinator is a bare PCB that combines four load sensors into a standard four-wire Wheatstone bridge configuration. If you open up an electronic bathroom scale, you'll find a large rat's nest of wires. The Load Sensor Combinator was created to combine the 12 wires found in a bathroom scale into the standard four-wire Wheatstone bridge configuration.。This version of the SparkFun Load Sensor Combinator features a few changes that you specifically asked for! We updated the silk on the breakout to read "C/+/-" instead of "R/W/B" and moved the temperature sensor connector away from the standoff hole.。You can either use four individual load sensors or simply purchase an off-the-shelf bathroom scale and hack the combinator into it rather than trying to design a base to properly mount four load sensors.。This board works great with our Load Cell Amplifier breakout board; the five pins on the edge of the combinator line up directly to the five pins on the amplifier.。If your amplifier and supporting electronics are more than a few inches away from the scale, an RJ45 footprint is provided. The four Wheatstone pins(E+/E-/S+/S-)as well as the shield pin are connected to twisted pairs within a standard cheap Ethernet cable. This allows the amplifier board to be placed many feet away from the scale itself.。The combinator board also includes a footprint for the DS18B20 one-wire temperature sensor. This allows the user to gather the temperature of the scale in case there is a large variance between the scale and the amplifier. These three pins are accessed through the RJ45 connection as well, allowing remote temperature readings to be gathered over one twisted pair Ethernet cable.。NOTE:。The SparkFun Load Sensor Combinator will only work with 3 wire load sensors, it is not compatible with 4 wire load cells.
    アズワン品番67-0419-93
  • Mini Load Cell - 100g, Straight Bar TAL221 SPARKFUN

    Mini Load Cell - 100g, Straight Bar TAL221

    SPARKFUN
    ¥5,198税込¥5,718
    1個
    欠品中
    Description。This miniature straight bar load cell(sometimes called a strain gauge)can translate up to 100g of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 100g. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = Exc+, green = Sig+, black = Exc-, and white = Sig-. Additionally, these load cells offer an IP65 protection rating and features four M3 sized through-holes for mounting purposes.。Get Started with the Load Cell Guide。Features。Capacity:100g。Material:Aluminum-Alloy。Parallel Beam Type。IP65 Rating。47mm×12mm×6mm, 110mm Wire
    アズワン品番67-0426-82
  • Molex Flexible GNSS Antenna - U.FL Adhesive SPARKFUN

    Molex Flexible GNSS Antenna - U.FL Adhesive

    SPARKFUN
    ¥2,298税込¥2,528
    1個
    33日以内出荷
    Description。The Molex GNSS Flex antenna is a great option for basic GNSS applications and will work with any of our GNSS boards equipped with a U.FL at a fraction of the cost of many of its big brothers. This antenna supports GPS, Galileo, BeiDou, and GLONASS in three different frequency bands(1561 +/-3MHz, 1575 +/-3MHz, 1602 +/-3MHz).。The Molex Flexible GNSS Antenna has an incredibly small footprint at 40.40mm×15.40mm, while the adhesive pad is a bit bigger at 56.40mm×20mm. Even better, the antenna is only 0.1mm thick(or about the thickness of a piece of paper). Simply remove the backing and stick this to any surface, or leave the backing on(just be careful of the fragile U.FL connector).。Features。Cable length:50mm。Connector:U.FL。Radiation Pattern:Omnidirectional。Polarization:Linear。Weight:0.466 g。Mounting Style:Adhesive。Protocol:BeiDou, Galileo, GLONASS, GPS。Return Loss:< -8dB。Peak Gain(Max):1.1 dBi+。Efficiency:>74%。Input Impedance 50 Ohms
    アズワン品番67-0423-78
  • JST SH Jumper 6 Wire Assembly - 8inch SPARKFUN

    JST SH Jumper 6 Wire Assembly - 8inch

    SPARKFUN
    ¥619税込¥681
    1個
    33日以内出荷
  • JST SH Jumper 4 Wire Assembly - 8inch SPARKFUN

    JST SH Jumper 4 Wire Assembly - 8inch

    SPARKFUN
    ¥609税込¥670
    1個
    33日以内出荷
  • USB Female Type B Connector SPARKFUN

    USB Female Type B Connector

    SPARKFUN
    ¥479税込¥527
    1個
    33日以内出荷
    USB Type 'B' Female connector. The 4 connection pins have .1" spacing allowing it to be inserted into development boards and perf boards with mild modification. You can either drill two 80mil holes for the support posts、or cut them off completely.
    アズワン品番67-0454-07
  • Leopard Imaging Camera Mounting Hardware Kit SPARKFUN

    Leopard Imaging Camera Mounting Hardware Kit

    SPARKFUN
    ¥379税込¥417
    1個
    33日以内出荷
    Description。This hardware kit consists of 4 each of M2 style nylon hex nuts and screws. It is designed for use with the Leopard Imaging Camera, but can be used for other mountings as well.。This hardware set is identical to what is included in our Je
    アズワン品番67-0426-11
  • Ammonia Gas Sensor - MQ-137 SPARKFUN

    Ammonia Gas Sensor - MQ-137

    SPARKFUN
    ¥22,980税込¥25,278
    1個
    33日以内出荷
    Description。The MQ-137 is an Ammonia(NH3)gas sensor from Winsen. The sensing element is SnO2, which has lower conductivity in clean air. When NH3(Ammonia)gas exists, the sensor's conductivity gets higher along with the gas concentration rising. A simpl
    アズワン品番67-0427-39
  • Breadboard to Cable - Pitch(Single Connector) DDシリーズ SPARKFUN

    Breadboard to Cable - Pitch(Single Connector) DDシリーズ

    SPARKFUN
    ¥249税込¥274
    1個
    33日以内出荷
    Description。Note:。Since these cables belong to our "Ding &; Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide supp
    アズワン品番67-0422-06
  • Artech Digital Multimeter - A5030 SPARKFUN

    Artech Digital Multimeter - A5030

    SPARKFUN
    ¥13,980税込¥15,378
    1個
    33日以内出荷
    Description。The digital multimeter(DMM)is an essential tool in every electronic enthusiasts arsenal. This Smart Digital Multimeter, however, is not your average multimeter, it features a continuity sound at less than about 40±10Ω, current/voltage
    アズワン品番67-0428-88
  • Artech Digital Multimeter - A5020 SPARKFUN

    Artech Digital Multimeter - A5020

    SPARKFUN
    ¥12,380税込¥13,618
    1個
    33日以内出荷
    Description。The digital multimeter(DMM)is an essential tool in every electronic enthusiasts arsenal. This Smart Digital Multimeter, however, is not your average multimeter, it features a continuity sound at less than about 40±10Ω, current/voltage sense
    アズワン品番67-0428-87
  • Hydrogen Sulfide Gas Sensor - MQ-136 SPARKFUN

    Hydrogen Sulfide Gas Sensor - MQ-136

    SPARKFUN
    ¥10,980税込¥12,078
    1個
    33日以内出荷
    Description。The MQ-136 is a Hydrogen Sulfide detection sensor with a sensing range of 1 - 200ppm. The sensing element is SnO2, which has lower conductivity in clean air. When H2S gas exists, the sensor's conductivity gets higher along with the gas con
    アズワン品番67-0427-38
  • Breadboard to Cable - Pitch(Single Connector) DDシリーズ SPARKFUN

    Breadboard to Cable - Pitch(Single Connector) DDシリーズ

    SPARKFUN
    ¥249税込¥274
    1個
    33日以内出荷
    Description。Note:。Since these cables belong to our "Ding &; Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide support on any aspect of these items.。Features。28 AWG
    アズワン品番67-0422-05
  • Breadboard - Classic SPARKFUN

    Breadboard - Classic

    SPARKFUN
    ¥5,598税込¥6,158
    1個
    33日以内出荷
    。This is your standard solderless breadboard - three binding posts、two power buses、black aluminum plate backing. It works with a wide variety of wire gauges(29-20 AWG).。Note。The power rails are unbroken on both sides.。Dimensions。Board:165x56x8.5 mm。Aluminum Plate:183x95x1.5 mm
    アズワン品番67-0453-99
  • Alligator Clip with Pigtail 10 Pack SPARKFUN

    Alligator Clip with Pigtail 10 Pack

    SPARKFUN
    ¥3,198税込¥3,518
    1個
    33日以内出荷
    Description。This is a 10-pack of wires that are pre-terminated with an alligator clip on one end and a hookup pigtail on the other. Alligator clips are a staple item for any workbench or makerspace, and with these cables you will be able to easily incorporate those clips into a breadboard, development platform or anything else to which you would normally be able to attach a hookup wire.。Each alligator clip with pigtail cable has a wire length of 30cm(that's a little less than 1ft)and a male pin that easily inserts into a standard 0.1" connector. Each pack consists of five red cables and five white cables.
    アズワン品番67-0420-34
  • SparkFun RJ11 Breakout SPARKFUN

    SparkFun RJ11 Breakout

    SPARKFUN
    ¥829税込¥912
    1個
    33日以内出荷
    。Description。This is the SparkFun RJ11 Breakout, two simple breakout boards for the common 6-pin RJ11 connector. These little boards can easily have one of our RJ11 6-Pin Connectors to work with common telephone cables. Each board features standard B/R/Y/G(Black/Red/Yellow/Green)labels on the top of the board to match a standard telephone wire. Additionally, each board has pin numbers on the back side that match with the pins on the connector.。Each breakout consists of two boards -- one for each end of the connections -- as well as mounting holes to help you secure your project in place.
    アズワン品番67-0420-01
  • Raspberry Pi Compute Module 3+ Development Kit SPARKFUN

    Raspberry Pi Compute Module 3+ Development Kit

    SPARKFUN
    ¥44,980税込¥49,478
    1個
    33日以内出荷
    。Description。The Compute Module 3+ Development Kit is made for developing industrial applications with CM3+, CM3+/Lite, CM3, CM3 Lite, and CM1.。The Development Kit contains the critical hardware that allows you to design the Compute Module into a custom system, and gives you the freedom to add extra components and place parts exactly where your product needs them.。The kit includes the Compute Module IO(CMIO)board, which is a simple, open-source breakout board into which you can plug a Compute Module. The board hosts 120 GPIO pins, an HDMI port, a USB port, two camera ports, and two display ports.。Note:A separate power supply, such as this Universal Power Supply, is required to power the product(not included in the kit).
    アズワン品番67-0423-30
  • Shapeoko 4 XL - Hybrid Table, with Router SPARKFUN

    Shapeoko 4 XL - Hybrid Table, with Router

    SPARKFUN
    ¥799,800税込¥879,780
    1個
    33日以内出荷
    Description。Please note, these machines are built to order have an estimated lead time of 4 business days before shipping。This is the Shapeoko 4 XL, nearly double the cutting area of the Shapeoko 4 Standard! The Shapeoko is a 3-axis CNC Machine kit that allows you to create your 2D and 3D designs out of non-ferrous metals, hardwoods, and plastics. The Shapeoko 4 XL is designed to be affordable enough for any shop and powerful enough to do real work. Don't let the size intimidate you! This is an entry-level CNC machine designed for hobbyists, artists, and fabricators!。Each Shapeoko 4 XL has a cutting area of 838.2mm(X)x 444.5 mm(Y)x 101.6mm(Z)(33"×17.5"×4")and an overall footprint of 1270mm(X)x 609.6mm(Y)x 482.6mm(Z)(50"×24"×19"). The power cable included in this kit is designed for the United States National Plug Standard. Don't forget you can put whatever you want on the adapter ring(as long as it fits), whether that's a laser, 3D print extrusion head, or a marker. Get creative!。Upgrades from the Shapeoko 3 include:New, more rigid v-wheel design。15mm belts。Inductive homing switches。New electronics。Integrated t-slot Hybrid Table(OPTIONAL)。Fully-supported Y extrusions。Leadscrew-driven Z-axis。New, more rigid 65mm router mount。Sweepy 65mm V2 dust boot。Note:This item is non-returnable. If this item arrives damaged or is not functioning properly, please do not hesitate to contact us to see if further actions may be taken.。Not Compatible with the Shapeoko 4:Expansion Packs。T-Track Clamp Kits。Z-Plus。Proximity Switch Kit。Maintenance Kit。Shapeoko 3 Bit Setter。HDZ 4.0。。Features。Footprint:1270mm×609.6mm×482.6mm(50"×24"×19")。Cutting Area:838.2mm×444.5mm×101.6mm(33"×17.5"×4")。Weight 137lbs.。Operating System:Mac(OSX 10.14 or higher)or PC(Windows 8.1 or 10, Intel or AMD)
    アズワン品番67-0428-90
  • SparkFun micro:bot kit for micro:bit - v2.0 SPARKFUN

    SparkFun micro:bot kit for micro:bit - v2.0

    SPARKFUN
    ¥24,980税込¥27,478
    1個
    33日以内出荷
    Description。Robots are fun, and the micro:bit is the perfect controller for learning how to build and program robots! Combining the micro:bit with the SparkFun moto:bit carrier board creates a flexible, low-cost, Qwiic-enabled robotics platform for robot enthusiasts young and old! With the SparkFun micro:bot kit you will be able to create simple robots quickly without spending hours learning how to build and program your bot.。Inside each micro:bot kit you will find all the components required to build your micro:bit into a robotics powerhouse; the only part that's not included is the micro:bit itself. Simply add your own micro:bit to the provided moto:bit, assemble the kit, and you will be ready to start moving. The SparkFun micro:bot kit is a great way to get your feet wet in the world of robotics.。The kit does not require any soldering and is recommended for anyone curious about robotics or the micro:bit platform.。Note:The SparkFun micro:bot kit does。NOT。include a micro:bit board. The micro:bit board will need to be purchased separately.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Get started with the micro:bot kit Guide
    アズワン品番67-0424-41
  • Shapeoko Proximity Switch Kit Standard SPARKFUN

    Shapeoko Proximity Switch Kit Standard

    SPARKFUN
    ¥18,980税込¥20,878
    1個
    33日以内出荷
    アズワン品番67-0429-07
  • SparkFun TFT LCD Breakout - 1.8" 128x160 SPARKFUN

    SparkFun TFT LCD Breakout - 1.8" 128x160

    SPARKFUN
    ¥9,998税込¥10,998
    1個
    33日以内出荷
    Description。The SparkFun TFT LCD Breakout is a versatile, colorful, and easy way to experiment with graphics or create a user interface for your project. With a 4-wire SPI interface and microSD card holder, you can use this breakout to easily add visual display/interface capabilities to a project as well as providing all the storage you might need for multimedia files.。To get started with this breakout, you will need an Arduino compatible microcontroller of your choice - we recommend something with extra RAM like the SparkFun Thing Plus. The breakout can be powered with either 5V or 3.3V. The microSD card holder is connected to the same SPI bus as the display which keeps the required pin count low and exists to relieve the burden from your microcontroller's poor memory due to having to store hundreds of images of cats, or really whatever you want to keep there. We have also gone ahead and tricked out the SparkFun HyperDisplay library with a driver made especially for this breakout!。Out of the box, the SparkFun TFT LCD Breakout will come with a large backing PCB that makes it easy to securely mount the display in a project. If you need a more flexible solution you can remove the display module, snap off half the backing board, and then re-insert the display module. When this is done you'll be left with the bare minimum frame around the display to more seamLessly integrate with your project.。Get Started With the SparkFun TFT LCD Breakout Guide。Features。128×160 RGB pixels。Up to 18 bit configurable color depth。2x PWM controllabele LED backlight。microSD Card Slot。V-Score for Minimal Footprint Setup
    アズワン品番67-0424-97
  • Hook-Up Wire - Assortment Stranded、22 AWG SPARKFUN

    Hook-Up Wire - Assortment Stranded、22 AWG

    SPARKFUN
    ¥8,698税込¥9,568
    1個
    33日以内出荷
    仕様●シリーズ名:(汎用品)●種別:関連する一般部品アズワン品番67-0454-68
  • Conductive Thread Bobbin - 30ft Stainless Steel SPARKFUN

    Conductive Thread Bobbin - 30ft Stainless Steel

    SPARKFUN
    ¥1,998税込¥2,198
    1個
    33日以内出荷
    仕様●シリーズ名:e-textile●種別:e-textileアズワン品番67-0453-65
  • SparkFun BabyBuck Regulator Breakout - 3.3V AP63203 SPARKFUN

    SparkFun BabyBuck Regulator Breakout - 3.3V AP63203

    SPARKFUN
    ¥1,398税込¥1,538
    1個
    33日以内出荷
    。Description。Who doesn't occasionally need power regulation? We certainly do, so we've designed the SparkFun BabyBuck Regulator Breakout to help us with just such a task. Featuring the AP63203 from Diodes Inc, this breakout board takes advantage of a 2A synchronous buck converter that has a wide input voltage range of 3.8V to 32V and fully integrated 125mΩ high-side power MOSFET/68mΩ lowside power MOSFET to provide high-efficiency step-down DC/DC conversion. All of this snuggled up in a low-profile, TSOT26 package that's integrated into a 0.4in by 0.5in board.。Unlike it's sibling, the BabyBuck sacrifices power option flexibility for space. Don't worry, though, because you can still use the plated through holes for input and output power. With some simple right-angle headers, you'll be up and running in no time.。Frequency Spread Spectrum(FSS)reduces EMI and a proprietary gate driver scheme resists switching node ringing without sacrificing MOSFET turn-on and turn-off times, which further erases high-frequency radiated EMI noise.。Get Started with the SparkFun Buck Regulator Hookup Guide。Features。Low-Profile Footprint。VIN 3.8V to 32V。VOUT 3.3V。Up to 2A Continuous Output Current。0.8V ± 1% Reference Voltage。22μA Ultralow Quiescent Current。Switching Frequency - 1.1MHz。Supports Pulse Frequency Modulation(PFM)。Up to 80% Efficiency at 1mA Light Load。Up to 88% Efficiency at 5mA Light Load。Fixed Output Voltage - 3.3V。Proprietary Gate Driver Design for Best EMI Reduction。Frequency Spread Spectrum(FSS)to Reduce EMI。Precision Enable Threshold to Adjust UVLO。Protection Circuitry。Overvoltage Protection。Cycle-by-Cycle Peak Current Limit。Thermal Shutdown
    アズワン品番67-0421-86
  • Zrn Coated Flat Stub Cutter - 0.25" Diameter, #203Z SPARKFUN

    Zrn Coated Flat Stub Cutter - 0.25" Diameter, #203Z

    SPARKFUN
    ¥16,980税込¥18,678
    1個
    33日以内出荷
    Description。These coated flat endmills are perfect for cutting aluminum. They have a ZrN coating which provides a better finish, longer lifespan, and a superior cut compared to a non-coated endmill.。This cutter has a shorter flute length to provide
    アズワン品番67-0428-75