カテゴリ

  • 学童・教育用品(138)
  • 制御機器(10)
  • 空調・照明・電設資材(2)
  • 測定用品(2)
  • 電気材料(1)
絞り込み
ブランド
  • SPARKFUN
  • 工進(5,535)
  • ホンダ(1,159)
  • bitstrong(ビットストロング)(812)
  • Texas Instruments(716)
  • 三菱ふそう(290)
  • RS PRO(227)
  • STS(167)
  • Merck(メルクミリポア)(117)
  • ジーエルサイエンス(109)
  • CKD(101)
  • エレコム(83)
  • Apera Instruments(アペラインスツルメンツ)(77)
  • MAZDA(マツダ)(72)
  • コミネ(71)
  • カーシーカシマ(67)
  • 扶桑精機(52)
  • New-Era(ニューエラー)(52)
  • メディアカバーマーケット(49)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sts」の検索結果

153件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Shift Register 8-Bit - SN74HC595 SPARKFUN

    Shift Register 8-Bit - SN74HC595

    SPARKFUN
    259税込285
    1個
    当日出荷
    Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
    アズワン品番67-0420-82
  • Raspberry Pi Zero Case SPARKFUN

    Raspberry Pi Zero Case

    SPARKFUN
    2,298税込2,528
    1個
    当日出荷
    Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
    アズワン品番67-0425-31
  • JST SH型 4ピンコネクタ付きジャンパワイヤ SPARKFUN

    JST SH型 4ピンコネクタ付きジャンパワイヤ

    SPARKFUN
    619税込681
    1個
    10日以内出荷
  • Flexiforce圧力センサー 25lbs SPARKFUN

    Flexiforce圧力センサー 25lbs

    SPARKFUN
    8,098税込8,908
    1個
    33日以内出荷
    Description。This is a piezoresistive force sensor from Tekscan. The harder you press, the lower the sensor's resistance. Pressing hard, the resistance changes from infinite to ~300k. The sensor itself is thin and flexible, but the resistance does not change while being flexed. Resistance changes only when pressure is applied to the round area at the end of the sensor. Used as a presence sensor(someone standing), weight sensor, pressure sensor(impact testing), etc.。The overall length is about 8.5". Sensor comes with 0.1" spaced, reinforced, breadboard friendly connector.。This sensor comes in three flavors. This sensor ranges from 0 to 25lbs of pressure.
    アズワン品番67-0444-30
  • Schmitt Trigger - CD40106B SPARKFUN

    Schmitt Trigger - CD40106B

    SPARKFUN
    759税込835
    1個
    33日以内出荷
    Description。The CD40106BE consists of six Schmitt-trigger circuits. Each circuit functions as an inverter with Schmitt-trigger action on the input. The trigger switches at different points for positive- and negative-going signals. The difference between the positive-going voltage(VP)and the negative-going voltage(VN)is defined as hysteresis voltage(VH).。Features。Schmitt trigger action with no external components。Hysteresis voltage typ. at 0.9V at VDD = 5V, 2.3V at VDD = 10V, and 3.5V at VDD = 15V。Noise immunity greater than 50%。No limit on input rise and fall times。Standardised, symmetrical output characteristics。100% tested for quiescent current at 20sV。Maximum input current of 1μA at 18 V over full package temperature range; 100nA at 18V and 25℃。Low VDD to VSS current during slow input ramp
    アズワン品番67-0420-89
  • LOAD CELL AMP HX711 SPARKFUN

    LOAD CELL AMP HX711

    SPARKFUN
    3,500税込3,850
    1個
    33日以内出荷
    。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejection
    アズワン品番67-0362-17
  • RJ11 6-Pin Connector SPARKFUN

    RJ11 6-Pin Connector

    SPARKFUN
    599税込659
    1個
    33日以内出荷
    Through-hole RJ11 socket with PCB mounting posts. 6-pin connection - housing accepts common telephone connectors/wiring.
    仕様●ピン数:6極●プラグ/ジャック:ジャックアズワン品番67-0454-06
  • JST SH Jumper 6 Wire - 1 Foot SPARKFUN

    JST SH Jumper 6 Wire - 1 Foot

    SPARKFUN
    1,198税込1,318
    1個
    33日以内出荷
    仕様●シリーズ名:(汎用品)●種別:GPSアズワン品番67-0453-88
  • Load Cell - 10kg, Straight Bar TAL220 SPARKFUN

    Load Cell - 10kg, Straight Bar TAL220

    SPARKFUN
    3,998税込4,398
    1個
    33日以内出荷
    Description。This straight bar load cell(sometimes called a strain gauge)can translate up to 10kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 10kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating and feature two M4 and two M5 sized through-holes for mounting purposes.。Get Started with the Load Cell Guide。Features。80mm×12.7mm×12.7mm, 250mm Wire
    アズワン品番67-0426-52
  • Molex Flexible GNSS Antenna - U.FL Adhesive SPARKFUN

    Molex Flexible GNSS Antenna - U.FL Adhesive

    SPARKFUN
    2,298税込2,528
    1個
    33日以内出荷
    Description。The Molex GNSS Flex antenna is a great option for basic GNSS applications and will work with any of our GNSS boards equipped with a U.FL at a fraction of the cost of many of its big brothers. This antenna supports GPS, Galileo, BeiDou, and GLONASS in three different frequency bands(1561 +/-3MHz, 1575 +/-3MHz, 1602 +/-3MHz).。The Molex Flexible GNSS Antenna has an incredibly small footprint at 40.40mm×15.40mm, while the adhesive pad is a bit bigger at 56.40mm×20mm. Even better, the antenna is only 0.1mm thick(or about the thickness of a piece of paper). Simply remove the backing and stick this to any surface, or leave the backing on(just be careful of the fragile U.FL connector).。Features。Cable length:50mm。Connector:U.FL。Radiation Pattern:Omnidirectional。Polarization:Linear。Weight:0.466 g。Mounting Style:Adhesive。Protocol:BeiDou, Galileo, GLONASS, GPS。Return Loss:< -8dB。Peak Gain(Max):1.1 dBi+。Efficiency:>74%。Input Impedance 50 Ohms
    アズワン品番67-0423-78
  • SparkFun I2S Audio Breakout - MAX98357A SPARKFUN

    SparkFun I2S Audio Breakout - MAX98357A

    SPARKFUN
    1,998税込2,198
    1個
    33日以内出荷
    Description。The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.。The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!。Get Started with the SparkFun I2S Audio Breakout Guide。Features。Supply Voltage Range:2.5V - 5.5V.。Output Power:3.2W into 4Ω at 5V.。Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).。Sample Rate:8kHz - 96kHz.。Sample Resolution:16/32 bit.。Quiescent Current:2.4mA.。Filterless Class D Outputs。No MCLK Required。Click and Pop Reduction。Short-Circuit and Thermal Protection.
    アズワン品番67-0422-64
  • JST SH Jumper 6 Wire Assembly - 8inch SPARKFUN

    JST SH Jumper 6 Wire Assembly - 8inch

    SPARKFUN
    619税込681
    1個
    33日以内出荷
  • JST SH Jumper 4 Wire Assembly - 8inch SPARKFUN

    JST SH Jumper 4 Wire Assembly - 8inch

    SPARKFUN
    609税込670
    1個
    33日以内出荷
  • JST SH Vertical 6-Pin Connector - SMD SPARKFUN

    JST SH Vertical 6-Pin Connector - SMD

    SPARKFUN
    719税込791
    1個
    33日以内出荷
    仕様●シリーズ名:(汎用品)●種別:GPSアズワン品番67-0453-87
  • USB Female Type B Connector SPARKFUN

    USB Female Type B Connector

    SPARKFUN
    479税込527
    1個
    33日以内出荷
    USB Type 'B' Female connector. The 4 connection pins have .1" spacing allowing it to be inserted into development boards and perf boards with mild modification. You can either drill two 80mil holes for the support posts、or cut them off completely.
    アズワン品番67-0454-07
  • Leopard Imaging Camera Mounting Hardware Kit SPARKFUN

    Leopard Imaging Camera Mounting Hardware Kit

    SPARKFUN
    379税込417
    1個
    33日以内出荷
    Description。This hardware kit consists of 4 each of M2 style nylon hex nuts and screws. It is designed for use with the Leopard Imaging Camera, but can be used for other mountings as well.。This hardware set is identical to what is included in our Je
    アズワン品番67-0426-11
  • Artech Digital Multimeter - A5020 SPARKFUN

    Artech Digital Multimeter - A5020

    SPARKFUN
    12,380税込13,618
    1個
    33日以内出荷
    Description。The digital multimeter(DMM)is an essential tool in every electronic enthusiasts arsenal. This Smart Digital Multimeter, however, is not your average multimeter, it features a continuity sound at less than about 40±10Ω, current/voltage sense
    アズワン品番67-0428-87
  • Hydrogen Sulfide Gas Sensor - MQ-136 SPARKFUN

    Hydrogen Sulfide Gas Sensor - MQ-136

    SPARKFUN
    10,980税込12,078
    1個
    33日以内出荷
    Description。The MQ-136 is a Hydrogen Sulfide detection sensor with a sensing range of 1 - 200ppm. The sensing element is SnO2, which has lower conductivity in clean air. When H2S gas exists, the sensor's conductivity gets higher along with the gas con
    アズワン品番67-0427-38
  • Ammonia Gas Sensor - MQ-137 SPARKFUN

    Ammonia Gas Sensor - MQ-137

    SPARKFUN
    22,980税込25,278
    1個
    33日以内出荷
    Description。The MQ-137 is an Ammonia(NH3)gas sensor from Winsen. The sensing element is SnO2, which has lower conductivity in clean air. When NH3(Ammonia)gas exists, the sensor's conductivity gets higher along with the gas concentration rising. A simpl
    アズワン品番67-0427-39
  • Breadboard to Cable - Pitch(Single Connector) DDシリーズ SPARKFUN

    Breadboard to Cable - Pitch(Single Connector) DDシリーズ

    SPARKFUN
    239税込263
    1個
    33日以内出荷
    Description。Note:。Since these cables belong to our "Ding &; Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide supp
    アズワン品番67-0422-06
  • Artech Digital Multimeter - A5030 SPARKFUN

    Artech Digital Multimeter - A5030

    SPARKFUN
    13,980税込15,378
    1個
    33日以内出荷
    Description。The digital multimeter(DMM)is an essential tool in every electronic enthusiasts arsenal. This Smart Digital Multimeter, however, is not your average multimeter, it features a continuity sound at less than about 40±10Ω, current/voltage
    アズワン品番67-0428-88
  • Breadboard - Classic SPARKFUN

    Breadboard - Classic

    SPARKFUN
    5,598税込6,158
    1個
    33日以内出荷
    。This is your standard solderless breadboard - three binding posts、two power buses、black aluminum plate backing. It works with a wide variety of wire gauges(29-20 AWG).。Note。The power rails are unbroken on both sides.。Dimensions。Board:165x56x8.5 mm。Aluminum Plate:183x95x1.5 mm
    アズワン品番67-0453-99
  • Breadboard to Cable - Pitch(Single Connector) DDシリーズ SPARKFUN

    Breadboard to Cable - Pitch(Single Connector) DDシリーズ

    SPARKFUN
    239税込263
    1個
    33日以内出荷
    Description。Note:。Since these cables belong to our "Ding &; Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide support on any aspect of these items.。Features。28 AWG
    アズワン品番67-0422-05
  • Alligator Clip with Pigtail 10 Pack SPARKFUN

    Alligator Clip with Pigtail 10 Pack

    SPARKFUN
    3,198税込3,518
    1個
    33日以内出荷
    Description。This is a 10-pack of wires that are pre-terminated with an alligator clip on one end and a hookup pigtail on the other. Alligator clips are a staple item for any workbench or makerspace, and with these cables you will be able to easily incorporate those clips into a breadboard, development platform or anything else to which you would normally be able to attach a hookup wire.。Each alligator clip with pigtail cable has a wire length of 30cm(that's a little less than 1ft)and a male pin that easily inserts into a standard 0.1" connector. Each pack consists of five red cables and five white cables.
    アズワン品番67-0420-34
  • SparkFun RJ11 Breakout SPARKFUN

    SparkFun RJ11 Breakout

    SPARKFUN
    829税込912
    1個
    33日以内出荷
    。Description。This is the SparkFun RJ11 Breakout, two simple breakout boards for the common 6-pin RJ11 connector. These little boards can easily have one of our RJ11 6-Pin Connectors to work with common telephone cables. Each board features standard B/R/Y/G(Black/Red/Yellow/Green)labels on the top of the board to match a standard telephone wire. Additionally, each board has pin numbers on the back side that match with the pins on the connector.。Each breakout consists of two boards -- one for each end of the connections -- as well as mounting holes to help you secure your project in place.
    アズワン品番67-0420-01
  • Raspberry Pi Compute Module 3+ Development Kit SPARKFUN

    Raspberry Pi Compute Module 3+ Development Kit

    SPARKFUN
    44,980税込49,478
    1個
    33日以内出荷
    。Description。The Compute Module 3+ Development Kit is made for developing industrial applications with CM3+, CM3+/Lite, CM3, CM3 Lite, and CM1.。The Development Kit contains the critical hardware that allows you to design the Compute Module into a custom system, and gives you the freedom to add extra components and place parts exactly where your product needs them.。The kit includes the Compute Module IO(CMIO)board, which is a simple, open-source breakout board into which you can plug a Compute Module. The board hosts 120 GPIO pins, an HDMI port, a USB port, two camera ports, and two display ports.。Note:A separate power supply, such as this Universal Power Supply, is required to power the product(not included in the kit).
    アズワン品番67-0423-30
  • Shapeoko 4 XL - Hybrid Table, with Router SPARKFUN

    Shapeoko 4 XL - Hybrid Table, with Router

    SPARKFUN
    799,800税込879,780
    1個
    33日以内出荷
    Description。Please note, these machines are built to order have an estimated lead time of 4 business days before shipping。This is the Shapeoko 4 XL, nearly double the cutting area of the Shapeoko 4 Standard! The Shapeoko is a 3-axis CNC Machine kit that allows you to create your 2D and 3D designs out of non-ferrous metals, hardwoods, and plastics. The Shapeoko 4 XL is designed to be affordable enough for any shop and powerful enough to do real work. Don't let the size intimidate you! This is an entry-level CNC machine designed for hobbyists, artists, and fabricators!。Each Shapeoko 4 XL has a cutting area of 838.2mm(X)x 444.5 mm(Y)x 101.6mm(Z)(33"×17.5"×4")and an overall footprint of 1270mm(X)x 609.6mm(Y)x 482.6mm(Z)(50"×24"×19"). The power cable included in this kit is designed for the United States National Plug Standard. Don't forget you can put whatever you want on the adapter ring(as long as it fits), whether that's a laser, 3D print extrusion head, or a marker. Get creative!。Upgrades from the Shapeoko 3 include:New, more rigid v-wheel design。15mm belts。Inductive homing switches。New electronics。Integrated t-slot Hybrid Table(OPTIONAL)。Fully-supported Y extrusions。Leadscrew-driven Z-axis。New, more rigid 65mm router mount。Sweepy 65mm V2 dust boot。Note:This item is non-returnable. If this item arrives damaged or is not functioning properly, please do not hesitate to contact us to see if further actions may be taken.。Not Compatible with the Shapeoko 4:Expansion Packs。T-Track Clamp Kits。Z-Plus。Proximity Switch Kit。Maintenance Kit。Shapeoko 3 Bit Setter。HDZ 4.0。。Features。Footprint:1270mm×609.6mm×482.6mm(50"×24"×19")。Cutting Area:838.2mm×444.5mm×101.6mm(33"×17.5"×4")。Weight 137lbs.。Operating System:Mac(OSX 10.14 or higher)or PC(Windows 8.1 or 10, Intel or AMD)
    アズワン品番67-0428-90
  • SparkFun micro:bot kit for micro:bit - v2.0 SPARKFUN

    SparkFun micro:bot kit for micro:bit - v2.0

    SPARKFUN
    24,980税込27,478
    1個
    33日以内出荷
    Description。Robots are fun, and the micro:bit is the perfect controller for learning how to build and program robots! Combining the micro:bit with the SparkFun moto:bit carrier board creates a flexible, low-cost, Qwiic-enabled robotics platform for robot enthusiasts young and old! With the SparkFun micro:bot kit you will be able to create simple robots quickly without spending hours learning how to build and program your bot.。Inside each micro:bot kit you will find all the components required to build your micro:bit into a robotics powerhouse; the only part that's not included is the micro:bit itself. Simply add your own micro:bit to the provided moto:bit, assemble the kit, and you will be ready to start moving. The SparkFun micro:bot kit is a great way to get your feet wet in the world of robotics.。The kit does not require any soldering and is recommended for anyone curious about robotics or the micro:bit platform.。Note:The SparkFun micro:bot kit does。NOT。include a micro:bit board. The micro:bit board will need to be purchased separately.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Get started with the micro:bot kit Guide
    アズワン品番67-0424-41
  • Shapeoko Proximity Switch Kit Standard SPARKFUN

    Shapeoko Proximity Switch Kit Standard

    SPARKFUN
    18,980税込20,878
    1個
    33日以内出荷
    アズワン品番67-0429-07
  • SparkFun TFT LCD Breakout - 1.8" 128x160 SPARKFUN

    SparkFun TFT LCD Breakout - 1.8" 128x160

    SPARKFUN
    9,998税込10,998
    1個
    33日以内出荷
    Description。The SparkFun TFT LCD Breakout is a versatile, colorful, and easy way to experiment with graphics or create a user interface for your project. With a 4-wire SPI interface and microSD card holder, you can use this breakout to easily add visual display/interface capabilities to a project as well as providing all the storage you might need for multimedia files.。To get started with this breakout, you will need an Arduino compatible microcontroller of your choice - we recommend something with extra RAM like the SparkFun Thing Plus. The breakout can be powered with either 5V or 3.3V. The microSD card holder is connected to the same SPI bus as the display which keeps the required pin count low and exists to relieve the burden from your microcontroller's poor memory due to having to store hundreds of images of cats, or really whatever you want to keep there. We have also gone ahead and tricked out the SparkFun HyperDisplay library with a driver made especially for this breakout!。Out of the box, the SparkFun TFT LCD Breakout will come with a large backing PCB that makes it easy to securely mount the display in a project. If you need a more flexible solution you can remove the display module, snap off half the backing board, and then re-insert the display module. When this is done you'll be left with the bare minimum frame around the display to more seamLessly integrate with your project.。Get Started With the SparkFun TFT LCD Breakout Guide。Features。128×160 RGB pixels。Up to 18 bit configurable color depth。2x PWM controllabele LED backlight。microSD Card Slot。V-Score for Minimal Footprint Setup
    アズワン品番67-0424-97
  • Hook-Up Wire - Assortment Stranded、22 AWG SPARKFUN

    Hook-Up Wire - Assortment Stranded、22 AWG

    SPARKFUN
    8,698税込9,568
    1個
    33日以内出荷
    仕様●シリーズ名:(汎用品)●種別:関連する一般部品アズワン品番67-0454-68
  • Conductive Thread Bobbin - 30ft Stainless Steel SPARKFUN

    Conductive Thread Bobbin - 30ft Stainless Steel

    SPARKFUN
    1,998税込2,198
    1個
    33日以内出荷
    仕様●シリーズ名:e-textile●種別:e-textileアズワン品番67-0453-65
  • SparkFun BabyBuck Regulator Breakout - 3.3V AP63203 SPARKFUN

    SparkFun BabyBuck Regulator Breakout - 3.3V AP63203

    SPARKFUN
    1,398税込1,538
    1個
    33日以内出荷
    。Description。Who doesn't occasionally need power regulation? We certainly do, so we've designed the SparkFun BabyBuck Regulator Breakout to help us with just such a task. Featuring the AP63203 from Diodes Inc, this breakout board takes advantage of a 2A synchronous buck converter that has a wide input voltage range of 3.8V to 32V and fully integrated 125mΩ high-side power MOSFET/68mΩ lowside power MOSFET to provide high-efficiency step-down DC/DC conversion. All of this snuggled up in a low-profile, TSOT26 package that's integrated into a 0.4in by 0.5in board.。Unlike it's sibling, the BabyBuck sacrifices power option flexibility for space. Don't worry, though, because you can still use the plated through holes for input and output power. With some simple right-angle headers, you'll be up and running in no time.。Frequency Spread Spectrum(FSS)reduces EMI and a proprietary gate driver scheme resists switching node ringing without sacrificing MOSFET turn-on and turn-off times, which further erases high-frequency radiated EMI noise.。Get Started with the SparkFun Buck Regulator Hookup Guide。Features。Low-Profile Footprint。VIN 3.8V to 32V。VOUT 3.3V。Up to 2A Continuous Output Current。0.8V ± 1% Reference Voltage。22μA Ultralow Quiescent Current。Switching Frequency - 1.1MHz。Supports Pulse Frequency Modulation(PFM)。Up to 80% Efficiency at 1mA Light Load。Up to 88% Efficiency at 5mA Light Load。Fixed Output Voltage - 3.3V。Proprietary Gate Driver Design for Best EMI Reduction。Frequency Spread Spectrum(FSS)to Reduce EMI。Precision Enable Threshold to Adjust UVLO。Protection Circuitry。Overvoltage Protection。Cycle-by-Cycle Peak Current Limit。Thermal Shutdown
    アズワン品番67-0421-86
  • Actuonix PQ12-100-6-R Micro-Actuator SPARKFUN

    Actuonix PQ12-100-6-R Micro-Actuator

    SPARKFUN
    47,980税込52,778
    1個
    33日以内出荷
    Description。The PQ12 series of micro linear actuators are ideal for applications requiring precise positioning and compact size. Weighing in at just 22 grams, the PQ12 is incredibly light as well as compact. The affordably-priced PQ12 is the most powerful actuator of it's size. This is why it has become a popular choice for OEM manufacturers as well as Arduino and RC hobbyists. Some industries where the PQ12 are in use include:prosthetics, robotics, medical, simulation.。The PQ12-R series of linear servos operate as a direct replacement for standard rotary servos. They use the same standard 3 wire connector, ground power and control. Regardless of how you drive your servos, be it with an RC receiver, an Arduino board, or a VEX micro-controller, the PQ12-R servo will function in place of a regular servo, but with the added benefit of providing linear motion. The PQ12-R is available in a 20mm stroke coupled with gear ratio options of 30:1, 63:1 and 100:1 cover a large variety of applications.。The PQ12-100-6-R has:a 100:1 gear ratio for maximum lifting force; 6VDC operating voltage; and a servo(PWM)interface. This powerful little actuator can lift 50N(~5kg)!。The datasheet doesn't mention a minimum operating voltage, but we've tested this actuator at 5VDC and it seems to work just fine. The maximum force and movement speed are reduced of course.。Features。Gearing Option:100:1。Peak Power Point:40N @ 6mm/s。Peak Efficiency Point:20N @ 8mm/s。Max Speed(no load):10mm/s。Max Force(lifted):50N。Max Side Load:10N。Back Drive Force:35N。Stroke:20 mm。Input Voltage:6 VDC。Stall Current:550mA @ 6V。Mass:22g。Operating Temperature -10℃ to +50℃。Positional Repeatability:±0.1mm。Mechanical Backlash:0.25 mm。Audible Noise:55dB @ 45cm。Ingress Protection:IP-54。Maximum Duty Cycle:20%。PWM(Servo)signal:Fully retracted:2.0ms @ 50Hz。Fully extended:1.0ms @ 50Hz
    アズワン品番67-0426-44
  • Zrn Coated Flat Stub Cutter - 0.25" Diameter, #203Z SPARKFUN

    Zrn Coated Flat Stub Cutter - 0.25" Diameter, #203Z

    SPARKFUN
    16,980税込18,678
    1個
    33日以内出荷
    Description。These coated flat endmills are perfect for cutting aluminum. They have a ZrN coating which provides a better finish, longer lifespan, and a superior cut compared to a non-coated endmill.。This cutter has a shorter flute length to provide
    アズワン品番67-0428-75
  • Alchitry Cu FPGA Development Board Lattice iCE40 HX SPARKFUN

    Alchitry Cu FPGA Development Board Lattice iCE40 HX

    SPARKFUN
    15,980税込17,578
    1個
    33日以内出荷
    Description。If you are not needing a lot of power to start your FPGA adventure, or are looking for a more economical option, the Alchitry Cu FPGA Development Board might be the perfect option for you! The Alchitry Cu is a "lighter" FPGA version than the Alchitry Au but still offers something completely unique. FPGAs, or Field-Programmable Gate Arrays, are an advanced development board type for engineers and hobbyists alike to experience the next step in programming with electronics. The Cu truly exemplifies the trend of more affordable and increasingly powerful FPGA boards arriving each year. This board is a fantastic starting point into the world of FPGAs and the heart of your next project. Finally, now that this board is built by SparkFun, we added a Qwiic connector for easy I2C integration!。The Alchitry Cu uses the Lattice iCE40 HX FPGA with 7680 logic cells and is supported by the open source tool chain Project IceStorm. The Cu possesses 79 IO pins with eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer.。By adding stackable expansion boards similar to shields or HATs called "Elements," the Alchitry Cu is able to expand its own hardware capabilities by adding prototyping spaces, buttons, LEDs, and more!。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with our Learning FPGA Tutorials。Features。Lattice iCE40-HX8K FPGA - 7680 logic elements。79 IO pins(3.3V logic level)。USB-C to configure and power the board。Eight general purpose LEDs。One button(typically used as a reset)。100MHz on-board clock(can be multiplied internally by the FPGA)。Powered with 5V through USB-C port, 0.1" holes, or headers。USB to serial interface for data transfer(up to 12Mbaud)。Qwiic Connector。Dimensions of 65mm×45mm。。Examples。First FPGA Project - Getting Fancy with PWM。External IO and Metastability
    アズワン品番67-0423-08
  • SparkFun Real Time Clock Module - RV-8803 Qwiic SPARKFUN

    SparkFun Real Time Clock Module - RV-8803 Qwiic

    SPARKFUN
    5,798税込6,378
    1個
    33日以内出荷
    。Description。The SparkFun RV-8803 Real Time Clock Module is a Qwiic-enabled breakout board for the RV-8803 RTC. The RV-8803 boasts some impressive features including a temperature compensated crystal providing extremely precise time-keeping, low power consumption, and time stamp event input along with a user-programmable timing offset value. The RV-8803 also has an improved I2C interface compared to the RV-1805 RTC that removes the need to sequence commands/writes to the device. Best of all, the temperature compensation comes factory calibrated. Utilizing our handy Qwiic system so no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。Adding a real-time clock to your project is the perfect way to get more accurate data; timing or otherwise. Using the Qwiic connector makes for a fast, solid way to incorporate this into your project. The RTC module has counters for hundredths of seconds, seconds, minutes, hours, date, month, year and weekday with a number of alarm and interrupt settings available as well. Plus the large operating temperature range(-40 to +105℃)and temperature compensated crystal makes for a good addition for field applications or harsh environments.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun RV-8803 Real Time Clock Module Guide。Features。Factory Calibrated Temperature Compensation。High Time Accuracy。±1.5 ppm 0 to +50℃。±3.0 ppm -40 to +85℃。±7.0 ppm +85 to +105℃。1.5V to 5.5V Operating Voltage Range。240nA @ 3.3v Low-Power Consumption。I2C Address:0x32。Periodic Countdown Timer Interrupt function。Periodic Time Update Interrupt function(seconds, minutes)。Alarm Interrupts for weekday or date, hour and minute settings。External Event Input with Interrupt and Time Stamp function。Programmable Clock Output pin for peripheral devices.。Operating temperature range:-40 to +105℃。2x Qwiic Connectors
    アズワン品番67-0420-10
  • SparkFun RFM69 Breakout 434MHz SPARKFUN

    SparkFun RFM69 Breakout 434MHz

    SPARKFUN
    4,398税込4,838
    1個
    33日以内出荷
    Description。This is the SparkFun RFM69 Breakout, a small piece of tech that breaks out all the pins available on the RFM69HCW module as well as making the transceiver easy to use. The RFM69HCW is an inexpensive and versatile radio module that operates in the unlicensed ISM(Industry, Science and Medicine)radio band. It's perfect for building inexpensive short-range wireless networks of sensors and actuators for home automation, citizen science and more.。This RFM69HCW operates on the 434MHz frequency and is capable of transmitting at up to 100mW and up to 300kbps, but you can change both of those values to fit your application. For example, you can maximize range by increasing the transmit power and reducing the data rate, or you can reduce both for short-range sensor networks that sip battery power. At full power and with simple wire antennas, we can get messages from one side of a large office building to the other through numerous internal walls. In open air you can reach 500 meters or more. With more complex antennas and modulation schemes, similar parts have successfully transmitted from space to the ground(by very smart amateur radio enthusiasts; your mileage may vary)!。The RFM69HCW uses an SPI(Serial Peripheral Interface)to communicate with a host microcontroller, and several good Arduino libraries are available. It supports up to 256 networks of 255 nodes per network, features AES encryption to keep your data private, and transmits data packets up to 66 bytes long.。SparkFun sells two versions of the RFM69HCW:a 915MHz version and this 434MHz version. Although the ISM band is license-free, the band itself is different in different areas. Very roughly, 915MHz is for use in the Americas, and the 434MHz version is for use in Europe, Asia and Africa. Check your local regulations for other areas.。Get Started with the RFM69HCW Hookup Guide。Features。Transmit power:-18dBm(0.016mW)to +20dBm(100mW)in 1dBm steps。Receive sensitivity:down to -120dBm at 1.2kbps。Modulation types:FSK GFSK MSK GMSK OOK。Bit rates(FSK):1.2kbps to 300kbps。Voltage range:1.8V to 3.6V。Current consumption:0.1uA sleep, 1.25mA standby, 16mA receive, 130mA transmit(max)。Encryption:AES 128-bit(optional)。Packet buffer(FIFO):66 bytes。0.8"×1.1"
    アズワン品番67-0429-33
  • Northeastern Parts Kit SPARKFUN

    Northeastern Parts Kit

    SPARKFUN
    6,398税込7,038
    1個
    欠品中
    。Description。This is the Northeastern University add on Parts Kit.
    アズワン品番67-0421-93
  • SparkFun Music Instrument Shield SPARKFUN

    SparkFun Music Instrument Shield

    SPARKFUN
    12,980税込14,278
    1個
    33日以内出荷
    仕様●シリーズ名:サードパーティー●種別:シールド●主機能:音声、録音、オーディオ●シールドコネクタ:標準アズワン品番67-0453-64