カテゴリ

  • 学童・教育用品(1)
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(1)
  • ASUS(エイスース)(2)
  • DEL(1)
  • EXCEL(エクセル)(1)
  • JAPANNEXT(6)
  • ORing(1)
  • Philips(3)
  • PITWORK(日産)(1)
  • RS PRO(1)
  • SUGICO(スギコ)(7)
  • Tether Tools(3)
  • Tiertime(1)
  • UNION(ユニオン産業)(1)
  • VISHAY(4)
  • サンエレメント(1)
  • 友屋(1)
  • 東洋エレメント(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「to-h030」の検索結果

1件中 1~1件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • SparkFun Nano Power Timer - TPL5110 SPARKFUN

    SparkFun Nano Power Timer - TPL5110

    SPARKFUN
    ¥2,398税込¥2,638
    1個
    30日以内出荷
    。Description。Sometimes we want our projects on, but sometimes we want to turn them off for a while to save power. The SparkFun Nano Power Timer will run while only consuming minimal power(approximately 35nA)and turn your project on after a set amount of time. When you are done polling your sensors, posting data to the web, writing to your logger, or planning world domination, your microcontroller can tell the Nano Power Timer to turn off the power. No more running your microcontroller all day when you only want to read the ambient temperature once per hour.。The TPL5110 delay is configured with the use of resistors. We've added a six-way DIP switch to select one of the five preinstalled resistors. The sixth switch is attached to a pad to add your own PTH(or SMD)resistor. The delays associated with the preinstalled headers are shown on the bottom of the board for quick setup. Additionally, you can select more than one switch to combine the resistors in parallel(up to 26 options not including the custom resistor), check out the hookup guide for a nice chart as to the total resistance and corresponding delay for each combination.。The Nano Power Timer can handle voltages between 1.8V and 5.5V as well as current up to 1.1A with times from 100ms to two hours(preconfigured settings range from 30s to 2h). You will find a button on the board which will allow you a quick override to the delay so you can turn your project on whenever you like.。Get Started with the SparkFun Nano Power Switch。Features。Supply Voltage:1.8V to 5.5V。Current consumption at 2.5V:35nA Typical(50nA Max)。Selectable Time intervals:100ms to 7200s(2 hours)。Timer Accuracy:1%
    アズワン品番67-0425-68
理科/技術/科学工作カテゴリ