カテゴリ
- 学童・教育用品(1)
絞り込み
ブランド
- SPARKFUN
- bitstrong(ビットストロング)(2)
- ELPA(1)
- GENTOS(3)
- GOODGOODS(グッド・グッズ)(2)
- HiKOKI(ハイコーキ)(2)
- LAMP(スガツネ工業)(1)
- RS PRO(5)
- SHOW UP(2)
- SIG(2)
- アイリスオーヤマ(1)
- エスコ(1)
- グーリング(2)
- マルエヌ(2)
- 光(9)
- 岐阜プラスチック工業(RISU/リス)(1)
- 川口電機製作所(4)
- 未来工業(3)
- 相原電機(1)
- 精和産業(2)
- ブランドをもっと見る
「up50」の検索結果

MPLAB PICkit 4 In-Circuit Debugger
SPARKFUN¥45,980税込¥50,5781個当日出荷Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSPアズワン品番67-0425-08