カテゴリ
- 制御機器(2)
- 学童・教育用品(1)
絞り込み
ブランド
- SPARKFUN
- RECOM(44)
- TRACO POWER(33)
- 日本シーム工業(28)
- XP POWER(19)
- Bellnix(ベルニクス)(6)
- APEM(5)
- BOURNS(4)
- VISHAY(3)
- FINDER(3)
- シンコー(2)
- TDKラムダ(2)
- SILVER STONE(シルバーストーン)(2)
- サンワサプライ(1)
- ヘラマンタイトン(旧:タイトン)(1)
- 東京コスモス電機(1)
- ワゴジャパン(1)
- Pro-Auto(1)
- エーアンドエーテック(1)
- ブランドをもっと見る
「w-pcb」の検索結果
特価

LED - 3W Aluminum PCB 5 Pack、 Cool White
SPARKFUN¥3,598税込¥3,9581個33日以内出荷仕様●種別:-●色:白●電圧[V]:-●電流[A]:-●消費電力[W]:-●パッケージ:-●呼び寸法:-●光度[cd]:-●光出力:-●波長(min.)or(typ.)[nm]/色温度[K]:-●波長(max)[nm]:-●視野角[°]:-●長さor径:-●幅:-●種別:-●高さ(厚さ):-●照射方向:-●レンズ:-●電流制限:-アズワン品番68-2028-49
LED - 3W Aluminum PCB 5 Pack、 Warm White
SPARKFUN¥3,598税込¥3,9581個33日以内出荷仕様●種別:-●色:白●電圧[V]:-●電流[A]:-●消費電力[W]:-●パッケージ:-●呼び寸法:-●光度[cd]:-●光出力:-●波長(min.)or(typ.)[nm]/色温度[K]:-●波長(max)[nm]:-●視野角[°]:-●長さor径:-●幅:-●種別:-●高さ(厚さ):-●照射方向:-●レンズ:-●電流制限:-アズワン品番68-2028-48
SparkFun Breadboard Power Supply 5V/3.3V
SPARKFUN¥3,998税込¥4,3981個33日以内出荷Here is a very simple breadboard power supply kit that takes power from a DC wall wart and outputs a selectable 5V or 3.3V regulated voltage. The .1" headers are mounted on the bottom of the PCB for simple insertion into a breadboard. Pins labeled VCC and GND plug directly into the power lines. The lone pair of pins have no electrical connection but help support the PCB.。There are two pins available within the barrel jack footprint. Any stripped +/- DC supply can be connected instead of the barrel connector. Board has both an On/Off switch and a voltage select switch(3.3V/5V).。Comes as a bag of parts kit and is easily assembled if you can follow the silkscreen indicators and have beginning experience with a soldering iron. You will need to read the resistor bands or use a multimeter to determine the resistor sizes.。Dimensions:1.25x1.25"。Kit Includes:DC Barrel Connector(2.1mm center positive)。TO-220 Voltage Regulator(LM317 1.5A max current)。1N4004 Reverse Protection Diode。100uF 25V Capacitor。10uF 25V Capacitor。0.1uF 50V Capacitor。Red Power LED - High Brightness。2×SPDT Slide Switch。4×0.1" Header Pins。2×330 Resistor 1/6W。390 Resistor 1/6W。240 Resistor 1/6W。Bare PCB with Silkscreen Indicators。PTC resettable fuse仕様●項目1:組込み(組立てキット)●項目2:電源●項目4:リニア電源●項目8:ブレッドボード用電源アズワン品番67-0454-01