be quiet! SILENT BASE 802 ミドルタワー型 E-ATX PCケース 黒 BG039be quiet!4日以内出荷
・交換可能なトップカバーとフロントパネルにより、最大エアフローまたは静音動作を実現・3 Pure Wings 2 140mmファン・厚手の断熱マットでノイズを低減・ファンコントローラおよびUSB 3.2 Gen.2 Type Cを備えた最新のI/Oパネル・分離型マザーボードトレイは反転レイアウトのために再配置可能・取り外し可能なトップブラケットにより、ラジエーターやファンの取り付けが容易・最大420mmまでのラジエーターに対応
仕様【2.5 slots (max.) / 2.5 slots (scope of delivery)】15 / 7【3.5 slots (max.) / 3.5 slots (scope of delivery)】7 / 3【PSU shroud】あり【USB 2.0 / USB 3.0 / USB 3.2 Gen. 2 Type C】- / 2 / 1【イルミネーション】なし【反転】可能【5.25 bays】なし材質ABS, steel寸法(mm)539×281×553【ラジエーターfront | top | bottom | side | rear】120/140/240/280/360/420 | 120/240/360 | - | - | 120/140質量(kg)12.59色黒シリーズSILENT BASE 802型番BG039定格回転数(min-1[r.p.m])最大1000ファン3x be quiet! Pure Wings 2 | 140mmRoHS指令(10物質対応)対応対応マザーボードE-ATX (30.5×27.5)、ATX、M-ATX、Mini-ITXコントローラ【FAN】4-step fan controller (6×3-pin) with PWM Hub