DVCデジタルマルチメータSK11当日出荷
薄型手帳サイズの多機能デジタルマルチメータです。電圧(直流、交流)、抵抗、導通チェック、ダイオードチェックなど多機能です。小型軽量で、手帳型ケース付きのためテストリードの収納も可能です。オートパワーオフ機能(15分、解除も可能)、データホールド機能、最大値固定機能があります。金メッキテストリード採用しています(先端19mm)。導通チェックは「音」と「LEDランプ点灯」でお知らせし、音が聞こえにくい状況でも一目で確認可能です。
用途電圧、抵抗、導通などの測定。材質ABS樹脂長さ(mm)テストリード:約450適合規格IEC61010-1準拠、CAT2/600V、CAT3/300V表示1999カウント校正可サンプリング3回/秒レンジ切替オートレンジ使用温湿度範囲0度~+40度、80%RH以下(結露がないこと)保存温湿度範囲-10度~+60度、70%RH以下(結露がないこと)オートパワーオフ約15分(解除可能)電池寿命約100時間