SK11当日出荷
コンプレッサーの中の水分除去・エアー工具への自動給油、圧力調整に最適です。二重ボトルと透明ガードの採用により、360度どこからでも鮮明にドレンのチェックが可能です。エアー工具に一定量のオイルを自動的に給油するので、めんどうな給油作業が不要です。ボトル脱着、ドレン排出、圧力設定ロックはすべてワンタッチ操作を実現しました。フィルタ・減圧弁・リブリケーターの3機能のワンボディー・ワンケース化により省スペース、ローコストを実現しました。
用途エアー配管中の水分、ほこり除去。管接続口径PT1/4最高使用圧力(MPa)0.97ねじの種類PT呼び径(A)8ろ過度(μm)5適合流体空気推奨潤滑油タービン油1種ISOVG32貯油量(mL)50