カテゴリ
- 制御機器(13)
絞り込み
ブランド
- ハネウェル
- ニッサン(21)
- 横浜ディスプレイミュージアム(12)
- イチネンTASCO(11)
- ミツビシ(10)
- MAZDA(マツダ)(7)
- マキタ(5)
- ARCOLECTRIC(3)
- SK(新潟精機)(2)
- 三菱ふそう(2)
- SANDVIK(2)
- タイテックス(2)
- EXCEL(エクセル)(1)
- SMC(1)
- エスコ(1)
- F.P.(エフ・ピー・ツール)(1)
- ニッサチェイン(1)
- Panasonic(パナソニック)(1)
- アカギ(1)
- ブランドをもっと見る
「a-749」の検索結果

マイクロスイッチ プランジャー タブ
ハネウェル¥759税込¥8351個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operati仕様●アクチュエータタイプ:プランジ ャー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:125 V ac, 250 V ac●代表規格:CQC、cUL、ENEC、UL●コード番号:515-739アズワン品番65-7803-04
マイクロスイッチ ロングストレートレバー タブ
ハネウェル¥829税込¥9121個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operati仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Cycles●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-757アズワン品番65-7801-68
マイクロスイッチ ショートローラーレバー タブ
ハネウェル¥939税込¥1,0331個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operati仕様●アクチュエータタイプ:ショートローラーレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V ac●動作温度範囲:-25 → +125℃●コード番号:515-751アズワン品番65-7834-98
マイクロスイッチ リーフレベル
ハネウェル¥1,298税込¥1,4281個7日以内出荷。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:リーフレベル●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●コード番号:515-773アズワン品番65-7803-12
マイクロスイッチ ローラレバー タブ
ハネウェル¥1,198税込¥1,3181個7日以内出荷。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741アズワン品番65-7802-41
マイクロスイッチ プランジャー クイックコネクト
ハネウェル¥1,198税込¥1,3181個7日以内出荷ENEC、UL、CQC。Honeywell の V15 シリーズの防水マイクロスイッチ ; については、代表品番 749-6509 を参照してください。Honeywell 22A V3 スタイル V15。高い信頼性をお得な価格で提供するように設計されて 100 g を超える操作動力を必要とする用途に適しています 定格温度: 22 A、高温 150 ℃ コンタクト構成には、SPDT が含まれます さまざまなアクチュエータオプションが用意されており、標準の 6.3 mm x 0.8 mm仕様●アクチュエータタイプ:プランジ ャー●末端様式:クイックコネクト●コンタクト定格電流:22 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:PET●機械的寿命:1000000Cycles●定格電圧:250V ac●代表規格:CQC、cUL、ENEC、UL●コード番号:515-729アズワン品番65-7801-65
マイクロスイッチ ロングストレートレバー クイックコネクト
ハネウェル¥1,498税込¥1,6481個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:PET●機械的寿命:1000000Cycles●リリース力:15gf●動作温度範囲:-25 → +150℃●コード番号:515-684アズワン品番65-7803-14
マイクロスイッチ ローラレバー タブ
ハネウェル¥859税込¥9451個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690アズワン品番65-7824-64
マイクロスイッチ ロングストレートレバー タブ
ハネウェル¥799税込¥8791個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779アズワン品番65-7803-63
マイクロスイッチ ローラレバー クイックコネクト
ハネウェル¥929税込¥1,0221個7日以内出荷。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:1000000Cycles●定格電圧:125 V ac, 250 V ac●動作温度範囲:-25 → +150℃●コード番号:515-666アズワン品番65-7803-64
マイクロスイッチ ロングストレートレバー タブ
ハネウェル¥819税込¥9011個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-735アズワン品番65-7845-10
マイクロスイッチ ロングストレートレバー
ハネウェル¥699税込¥7691個7日以内出荷。ENEC、UL、CQC。Honeywell の V15 シリーズの防水マイクロスイッチ ; については、代表品番 749-6509 を参照してください。Honeywell 22A V3 スタイル V15。高い信頼性をお得な価格で提供するように設計されて 100 g を超える操作動力を必要とする用途に適しています 定格温度: 22 A、高温 150 ℃ コンタクト構成には、SPDT が含まれます さまざまなアクチュエータオプションが用意されており、標準の 6.3 mm x 0.8 mm クイックコネクト端子が付いています 寸法: H 15.9 mm x W 10.3 mm x D 27.8 mm 16 A バージョンについては、代表品番 ; 515-739 を参照してください 515-739 を参照してください サービス寿命: 500 万回(機械的)、50、000 回以上(電気的) 主な用途には、給湯器、機器、ゲーム機、産業用制御、自動販売機などがあります仕様●アクチュエータタイプ:ロングストレートレバー●コンタクト定格電流:22 @ 250 V ac A●接点構成:SPDT-NO / NC●コード番号:515-785アズワン品番65-7803-13
マイクロスイッチ ローラレバー クイックコネクト
ハネウェル¥1,498税込¥1,6481個8日以内出荷ENEC、UL、CQC。Honeywell の V15 シリーズの防水マイクロスイッチ ; については、代表品番 749-6509 を参照してください。Honeywell 22A V3 スタイル V15。高い信頼性をお得な価格で提供するように設計されて 100 g を超える操作動力を必要とする用途に適しています仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:22 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:1000000Cycles●リリース力:0.25N●動作温度範囲:-25 → +150℃●コード番号:515-767アズワン品番65-7845-09