カテゴリ
- 制御機器(7)
絞り込み
ブランド
- ハネウェル
- 雅(912)
- BIGM(丸山製作所)(381)
- スズキ(34)
- トレード(24)
- ライン精機(22)
- カブト工業(8)
- 日本理化学器械(NRK)(8)
- MAZDA(マツダ)(8)
- 三共製作所(8)
- TONE(トネ/旧:前田金属工業)(7)
- TKG(7)
- UNION(ユニオン産業)(5)
- ANEX(4)
- OSG(オーエスジー)(4)
- 武蔵ホルト(4)
- ビックス(4)
- E-Value(3)
- 千代田精機(3)
- ブランドをもっと見る
「no.5h」の検索結果
特価

マイクロスイッチ リーフレベル
ハネウェル¥1,298税込¥1,4281個7日以内出荷。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:リーフレベル●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●コード番号:515-773アズワン品番65-7803-12
マイクロスイッチ ローラレバー タブ
ハネウェル¥1,198税込¥1,3181個7日以内出荷。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741アズワン品番65-7802-41
マイクロスイッチ ロングストレートレバー クイックコネクト
ハネウェル¥1,498税込¥1,6481個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:PET●機械的寿命:1000000Cycles●リリース力:15gf●動作温度範囲:-25 → +150℃●コード番号:515-684アズワン品番65-7803-14
マイクロスイッチ ローラレバー タブ
ハネウェル¥859税込¥9451個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690アズワン品番65-7824-64
マイクロスイッチ ロングストレートレバー タブ
ハネウェル¥799税込¥8791個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779アズワン品番65-7803-63
マイクロスイッチ ローラレバー クイックコネクト
ハネウェル¥929税込¥1,0221個7日以内出荷。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:1000000Cycles●定格電圧:125 V ac, 250 V ac●動作温度範囲:-25 → +150℃●コード番号:515-666アズワン品番65-7803-64
マイクロスイッチ ロングストレートレバー タブ
ハネウェル¥819税込¥9011個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-735アズワン品番65-7845-10