メカ式破壊機能付真空パッドPISCO(ピスコ)当日出荷から9日以内出荷
1.小型・軽量ワーク吸着搬送時の確実なワーク離脱を実現。ワークの静電気、パッドゴムへの張付きをメカ的に離脱。ピン突出しで真空破壊。
2.パッドサイズは6種類を用意。パッドサイズ(mm):Φ2.5, Φ3, Φ4, Φ6, Φ8, Φ10
3.パッド材質は4種類を用意。パッド材質:ニトリルゴム、フッ素ゴム、シリコーンゴム、導電性シリコーンゴム
用途小型・軽量ワーク吸着搬送材質金属本体:特殊ステンレス(耐腐食性はSUS303相当)使用温度範囲(℃)0~60(凍結なきこと)使用圧力範囲(MPa)正圧:0.3~0.5、負圧:-1.01~-0.3使用流体空気RoHS指令(10物質対応)対応作動圧力(kpa)破壊弁体:30、真空弁体:-30