カテゴリ

  • 制御機器(201)
  • 電気材料(4)
  • 測定用品(2)
  • 防犯用品(1)
  • 家電(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(25)
  • SMC(276)
  • エレコム(162)
  • omron(オムロン)(134)
  • CKD(118)
  • TRACO POWER(88)
  • Lumberg Automation(88)
  • カシムラ(84)
  • 三菱電機(80)
  • マリンテック(77)
  • AMPHENOL(68)
  • NAP(アーネスト)[自動車補修部品](67)
  • 多摩電子(63)
  • サンワサプライ(60)
  • エアージェイ(57)
  • オーム電機(53)
  • OWLTECH(オウルテック)(53)
  • 富士電機(51)
  • XP POWER(50)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(206)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「12v 5a」の検索結果

特価
本日7月26日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
209件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
399税込439
1個
当日出荷
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
399税込439
1個
当日出荷
仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
439税込483
1個
当日出荷
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
1,998税込2,198
1個
翌々日出荷
仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
339税込373
1個
翌々日出荷
仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc RS PRORS Pro DC電源ソケット 5A 12 V dcRS PRO
1,398税込1,538
1個
当日出荷
仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals MinimumRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO(1件のレビュー)
2,198税込2,418
1個
翌々日出荷
仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc RS PRORS Pro DC電源ソケット 5A 12 V dcRS PRO
2,298税込2,528
1袋(5個)
7日以内出荷
仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS PRO リレー 12V dc, RS PRORS PRO リレー 12V dc,RS PRO
1,898税込2,088
1個
翌々日出荷から7日以内出荷
RS Pro DC電源ソケット 5A 12 V dc RS PRORS Pro DC電源ソケット 5A 12 V dcRS PRO
2,598税込2,858
1袋(5個)
7日以内出荷
仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS PRO DC電源ソケット 5A 12 V dc RS PRORS PRO DC電源ソケット 5A 12 V dcRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
定格電流 = 5A。接続方向 = ストレート。定格電圧 = 12 V dc。実装タイプ = PCBマウント。表面処理:コンタクト = 銀。コンタクト材質 = ベリリウム銅、黄銅、りん青銅。。RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。
RoHS指令(10物質対応)対応
RS PRO リレー 12V dc RS PRORS PRO リレー 12V dcRS PRO
1,598税込1,758
1個
7日以内出荷
RS Pro リレー, 2c接点, 12V dc, 120 Ω RS PRORS Pro リレー, 2c接点, 12V dc, 120 ΩRS PRO
2,998税込3,298
1個
翌々日出荷
接点構成2c定格電圧(V)DC12仕様コイル電圧 = 12V dc接点構成 = DPDT取り付けタイプ = Plug Inターミナルタイプ = スルーホールコイル抵抗 = 120 Ω最大スイッチング電圧 AC = 240V最大スイッチング電圧 DC = 30Vアプリケーションタイプ = 電力長さ = 35mm奥行き = 35mm高さ = 56mm寸法 = 35 x 56 x 35mmコイル電力 = 1.2W10 A工業用リレー. クリアなポリカーボネート製カバーで保護 DINレール又は表面に取り付け コンタクト材質: Ag + Auフラッシュめっき コンタクト定格: 10 A 最大スイッチング電圧: 250 V ac、30 V dc 機械的寿命: 操作10 7 回(分) 電気的寿命: 操作10 5 回(分) 定格コイル電圧での最大温度: 65 ℃ 寸法: H 53 mm、W 36 mm、D 36 mm ソケットを用意(8ピンソケットの品番< 403-235 & 402-147') 403-235 & 402-147/、11ピンソケットの品番< 402-153 & 403-241') 402-153 & 403-241 11ピンリレーにはリレーカバーを用意(品番< 402-169') 402-169
RS Pro リレー, SPNO, 12V dc, 360 Ω RS PRORS Pro リレー, SPNO, 12V dc, 360 ΩRS PRO
999税込1,099
1個
7日以内出荷
定格電圧(V)DC12仕様コイル電圧 = 12V dc接点構成 = SPNOスイッチング電流 = 16 Aターミナルタイプ = スルーホールコイル抵抗 = 360 Ω最大スイッチング電圧 AC = 440V ac最大スイッチング電圧 DC = 300V dcアプリケーションタイプ = 電力長さ = 29mm奥行き = 12.7mm高さ = 15.7mm寸法 = 29 x 12.7 x 15.7mm極数 = 1IEC60335-1. UL (ファイル番号E134517)、VDE (ファイル番号116934)、CQC (ファイル番号CQC02001001951). ハイインラッシュリレー. 高突入: TV-5 80 A (125 Vac) 低プロファイル、最大高さ: 15.7 mm 5 mmピン止め 絶縁耐力: 5 kV (コイルとコンタクト間) 最大サージ電圧: 10 kV (コイルとコンタクト間) 耐洗浄 沿面距離: 10 mm VDE0435 / 0631 / 0700に適合RoHS指令(10物質対応)対応
RS Pro リレー, 2c接点, 12V dc, 360 Ω RS PRORS Pro リレー, 2c接点, 12V dc, 360 ΩRS PRO
1,360税込1,496
1個
7日以内出荷
接点構成2c定格電圧(V)DC12仕様コイル電圧 = 12V dc接点構成 = DPDTスイッチング電流 = 8 Aターミナルタイプ = スルーホールコイル抵抗 = 360 Ω最大スイッチング電圧 AC = 440V ac最大スイッチング電圧 DC = 300V dcアプリケーションタイプ = 電力長さ = 29mm奥行き = 12.7mm高さ = 15.7mm寸法 = 29 x 12.7 x 15.7mm電気的寿命 = 100000回IEC60335-1. UL (ファイル番号E134517)、VDE (ファイル番号116934)、CQC (ファイル番号CQC02001001951). 低プロファイルリレー. 低プロファイル、最大高さ: 15.7 mm 8 Aタイプと16 A タイプには5 mmピン止め、12 Aタイプには3.5 mmピン止め付き 絶縁耐力: 5 kV (コイルとコンタクト間) 最大サージ電圧: 10 kV (コイルとコンタクト間) 耐洗浄 沿面距離: 10 mm VDE0435 / 0631 / 0700に適合RoHS指令(10物質対応)対応
RS Pro リレー, 1c接点, 12V dc, 620 Ω RS PRORS Pro リレー, 1c接点, 12V dc, 620 ΩRS PRO
1,398税込1,538
1個
7日以内出荷
接点構成1c定格電圧(V)DC12仕様コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = 基板実装ターミナルタイプ = スルーホールコイル抵抗 = 620 Ω最大スイッチング電圧 AC = 440V ac最大スイッチング電圧 DC = 125V dcアプリケーションタイプ = 電力長さ = 28.5mm奥行き = 10.1mm高さ = 12.5mm寸法 = 28.5 x 10.1 x 12.5mm動作温度 Min = -40℃IEC60335-1. UL (ファイル番号E133481)、VDE (ファイル番号40010480)、CQC (ファイル番号CQC04001011425). 超低プロファイルリレー. 低プロファイル、最大高さ: 12.5 mm 10 Aのスイッチング容量 3.2 mmピン止め 絶縁耐圧: 5 kV (コイルとコンタクト間) 最大サージ電圧: 10 kV (コイルとコンタクト間) 耐洗浄 沿面距離: 8 mm以上 VDE0435 / 0631 / 0700に適合RoHS指令(10物質対応)対応
RS Pro リレー, 1c接点, 12V dc, 360 Ω RS PRORS Pro リレー, 1c接点, 12V dc, 360 ΩRS PRO
799税込879
1個
欠品中
接点構成1c定格電圧(V)DC12仕様コイル電圧 = 12V dc接点構成 = SPDTスイッチング電流 = 16 Aターミナルタイプ = スルーホールコイル抵抗 = 360 Ω最大スイッチング電圧 AC = 440V ac最大スイッチング電圧 DC = 300V dcアプリケーションタイプ = 電力長さ = 29mm奥行き = 12.7mm高さ = 15.7mm寸法 = 29 x 12.7 x 15.7mm動作温度 Max = +85℃IEC60335-1. UL (ファイル番号E134517)、VDE (ファイル番号116934)、CQC (ファイル番号CQC02001001951). ハイインラッシュリレー. 高突入: TV-5 80 A (125 Vac) 低プロファイル、最大高さ: 15.7 mm 5 mmピン止め 絶縁耐力: 5 kV (コイルとコンタクト間) 最大サージ電圧: 10 kV (コイルとコンタクト間) 耐洗浄 沿面距離: 10 mm VDE0435 / 0631 / 0700に適合RoHS指令(10物質対応)対応
RS Pro リレー, 2c接点, 12V dc, 360 Ω RS PRORS Pro リレー, 2c接点, 12V dc, 360 ΩRS PRO
379税込417
1個
7日以内出荷
接点構成2c定格電圧(V)DC12仕様コイル電圧 = 12V dc接点構成 = DPDTスイッチング電流 = 8 Aターミナルタイプ = スルーホールコイル抵抗 = 360 Ω最大スイッチング電圧 AC = 440V ac最大スイッチング電圧 DC = 300V dcアプリケーションタイプ = 電力長さ = 29mm奥行き = 12.7mm高さ = 15.7mm寸法 = 29 x 12.7 x 15.7mmコイルと接点間の耐電圧 = 5kV acIEC60335-1. UL (ファイル番号E134517)、VDE (ファイル番号116934)、CQC (ファイル番号CQC02001001951). ハイインラッシュリレー. 高突入: TV-5 80 A (125 Vac) 低プロファイル、最大高さ: 15.7 mm 5 mmピン止め 絶縁耐力: 5 kV (コイルとコンタクト間) 最大サージ電圧: 10 kV (コイルとコンタクト間) 耐洗浄 沿面距離: 10 mm VDE0435 / 0631 / 0700に適合RoHS指令(10物質対応)対応
RS PRO DC-DCコンバータ Vout:12V dc 18 → 32 V dc, 60W RS PRORS PRO DC-DCコンバータ Vout:12V dc 18 → 32 V dc, 60WRS PRO
4,698税込5,168
1個
7日以内出荷
陽極酸化処理アルミケースにより耐久性と最大の放熱を実現 このインバータは軽量コンパクトで操作が簡単 100 %有効電力を使用する100 %新規コンポーネント 電力と障害のステータスを示す2色LED 保護:過電流、過電圧、過熱、短絡
仕様出力電圧 = 12V dc入力電圧範囲 = 18 → 32 V dc定格電力 = 60W入力電圧公称 = 24 V出力電流 = 5A実装タイプ = シャーシマウント幅 = 90mm最低温度 = -20℃RoHS指令(10物質対応)対応
RS PRO 押しボタンスイッチ 5 A RS PRORS PRO 押しボタンスイッチ 5 ARS PRO
1,898税込2,088
1個
当日出荷から7日以内出荷
RS Pro トロイダルトランス,1次:115V ac, 230V ac,2次:2 x 12V ac,電力:120VA RS PRORS Pro トロイダルトランス,1次:115V ac, 230V ac,2次:2 x 12V ac,電力:120VARS PRO
8,798税込9,678
1個
7日以内出荷
仕様一次定格電圧 = 115V ac, 230V ac二次定格電圧 = 2 x 12V ac定格電力 = 120VA出力数 = 2二次電流 = 5A高さ = 48mm重さ = 1.4kg直径 = 96mm寸法 = 96 (Dia.) x 48mm最小動作周波数 = 50Hz最大動作周波数 = 60Hz終端タイプ = 銅導体固定ボルトの両端が金属シャーシやフレームに同時に接触しないようにしてください。危険な巻線の短絡が発生する可能性があります。. 取り付け用ハードウェアは付属なし(別売). トロイド開放巻線型、デュアル、一次側115 V. 高品質なオープン型トロイダルトランス。115 Vac 50/60 Hzの一次巻線2つと一対の二次巻線を持ち、それらを直列又は並列に接続したり、個別に使用可能。. 特長と利点. 従来の積層型に比べて小型軽量. 超低レベルの輻射電磁場. 低誘導ノイズ(ハム). 低鉄損. 一次側リードを二重絶縁RoHS指令(10物質対応)対応
RS Pro プッシュボタンスイッチ, DPDT, 5 A, モーメンタリ, パネルマウント RS PRORS Pro プッシュボタンスイッチ, DPDT, 5 A, モーメンタリ, パネルマウントRS PRO
3,998税込4,398
1個
7日以内出荷
仕様スイッチの動作 = モーメンタリコンタクトのコンフィギュレーション = DPDT装着タイプ = パネルマウントパネルのカットアウトサイズ = 19.2 (Dia.)mmパネルのカットアウト直径 = 19.2mmコンタクト定格電流 = 5 AコンタクトAC定格電圧 = 250VコンタクトDC定格電圧 = 12V定格電圧 = 250V acイルミネーション = YLEDのカラー = 赤アクチュエータタイプ = フラットRS Pro 19 mmステンレス鋼DPDTモメンタリ式押しボタン. 特長と利点:. ;IP67定格 ;長さが短く、スペースに制約のある用途に使用できます。 ;銀めっき銅のコンタクトで確実に接続します。. 代表的用途. ;医療機器 ;産業用制御機器 ;通信機器 ;高級ホビー用スイッチRoHS指令(10物質対応)対応
RS Pro プッシュボタンスイッチ, SPDT, 5 A @ 250 V ac, On-On, パネルマウント RS PRORS Pro プッシュボタンスイッチ, SPDT, 5 A @ 250 V ac, On-On, パネルマウントRS PRO
6,798税込7,478
1個
7日以内出荷
仕様アンチバンダル22mmプッシュボタンスイッチ、物理的な干渉に耐性のある設計で、公共の売店/外部パネル/オープンダッシュボードなどのパネル上に水及び埃が侵入するのを防ぐ必要のあるどの用途にも適しています。ステンレススチール製、IP67パネル上保護アクチュエータの種類丸型定格電圧(V)12接点構成SPDTボタン色動作特性ラッチ端末仕様クイックコネクト保護等級IP65、IP67照明ありLED色材質(コンタクト)銀合金RoHS指令(10物質対応)対応カットアウト直径(Φmm)(パネル)22実装タイプパネルマウントコンタクト定格電流(A)5@250Vacコンタクト定格電圧(V)AC250
RS PRO タイマーリレー オンディレー 12 → 48 V dc, 24 → 48V ac パネルマウント RS PRORS PRO タイマーリレー オンディレー 12 → 48 V dc, 24 → 48V ac パネルマウントRS PRO
16,980税込18,678
1個
7日以内出荷
11ピンプラグイン アナログダイヤルディスプレイ 多機能タイマです
仕様電源電圧 = 12 → 48 V dc, 24 → 48V ac取り付けタイプ = パネルマウント時間範囲 = 0.1 s → 300hコンタクト数 = 2タイマ機能の数 = 多機能接点構成 = DPDT時間増分 = 時間 , 秒電流 Max = 5A最大電圧 = 48V ac/dcスイッチ設定 = DPDT幅 = 48mm長さ = 52.3mm遅延時間 = 0.1sRoHS指令(10物質対応)対応
RS PRO タイマーリレー オンディレー 12 → 48 V dc, 24 → 48V ac パネルマウント RS PRORS PRO タイマーリレー オンディレー 12 → 48 V dc, 24 → 48V ac パネルマウントRS PRO
15,980税込17,578
1個
7日以内出荷
8ピンプラグイン アナログダイヤルディスプレイ 多機能タイマです
仕様電源電圧 = 12 → 48 V dc, 24 → 48V ac取り付けタイプ = パネルマウントタイマ機能の数 = フリッカーオンスタート、インターバル、オンディレー、ワンショット時間範囲 = 0.1 s → 300hコンタクト数 = 2タイマ機能の数 = 多機能接点構成 = DPDT時間増分 = 時間 , 秒電流 Max = 5A最大電圧 = 48V ac/dcスイッチ設定 = DPDT最小電圧 = 12 V dc, 24V ac奥行き = 48mm遅延時間 = 0.1sRoHS指令(10物質対応)対応
RS PRO 中継用端子台 12極 RS PRORS PRO 中継用端子台 12極RS PRO
2,798税込3,078
1袋(5個)
当日出荷から7日以内出荷
RS PRO D-subコネクタ, 9極, メス, パネルマウント RS PRORS PRO D-subコネクタ, 9極, メス, パネルマウントRS PRO
919税込1,011
1袋(5個)
当日出荷
RS Pro D-SubRS Pro では、新しい D-Sub コネクタをご用意しています。メーカーの D-Sub コネクタは、頑丈な設計の高品質素材で製造されており、コンピュータ、モニタ、計測器、又は基板で一般的に使用され、デバイス間で電源とポイントツーポイント通信を行うために使用されています。RS Pro では、ビデオポート、パラレルプリンタポート、 RS232 シリアルポートへの接続をサポートする幅広い D-sub コネクタを提供しています。それらは、オス又はメスコネクタとして使用でき、 2 列の平行ピン又はソケットで構成され、 D 字形の金属製シェルで囲まれていて、機械的な支持を提供し、取り付け時に正しい位置に配置されるようにします。取り付け業務用として設置する場合は、作業中にコネクタが固定されていることを確認してください。はんだカップの深さを使用して、どのくらい絶縁を除去する必要があるかを計り、各ワイヤの端の被覆を剥きます。露出したより線にはんだごてで予備はんだし、はんだカップに少しはんだを入れます。カップの縁にはんだごてを当て、はんだを溶かします。予備はんだしたワイヤの端をカップに挿入し、はんだが固まるまでそのまま保持します。 別名:D タイプコネクタ D-Subコネクタ 標準D-Sub特長と利点堅牢設計 Durable スズめっきスチールシェル 優れたEMI / RFI保護 ねじ穴付きパネル取り付け スズめっきはんだカップ終端でシンプルなワイヤ接続 向き:ストレート仕様シェル: SPCC 材質、ニッケルめっきの前面、スズめっきの背面 絶縁体 P.B.T+30 % ガラス繊維( UL94V-0 ) コンタクト仕上げ:コンタクト部分に金フラッシュ、はんだテールにスズめっき、ニッケルめっきの下 コンタクト材質:黄銅 ねじ 12L14 、ニッケルめっき ジェンダー:オス又はメス 取り付け:パネル取り付け 適合規格: ROHS電気仕様動作温度: -50 → +105 ° 定格電流: 5 A 耐電圧: 1000 V ( 1 分間) 接触抵抗 : 最大 20m Ω 絶縁抵抗:最小 1000 M Ω @ 500 V dcRS Pro D-Sub コネクタオスバリアントです9 ピン、 RS 品番 (: 218-4249) : 218-4249 9 ピン、 RS 品番 (: 218-4250) : 218-4250 15 ピン、 RS 品番 (: 217-7796) : 217-7796 25 ピン、 RS 品番 (: 217-7798) : 217-7798 25 ピン、 RS 品番 (: 217-7799) : 217-7799RS Pro D-Sub コネクタ、メス9 ピン、 RS 品番 (: 218-4251) : 218-4251 9 ピン、 RS 品番 (: 218-4252) : 218-4252 15 ピン、 RS 品番 (217-7797) 217-7797 25 ピン、 RS 品番 (: 217-7800) : 217-7800考慮すべきアクセサリRS Pro はんだステーションはんだごてスタンド、 RS 品番 (146-6442) 146-6442用途このD-Subコネクタは堅牢な設計と高い信頼性を備え、さまざまな産業及び業務用途の通信及びネットワークポートで使用できます。主な用途:コンピュータ、モニタ、スキャナ ネットワーク及び通信機器 データ処理装置 産業機器 計測器
仕様極数 = 9オス/メス = メス接続方向 = ストレート実装タイプ = パネルマウントピッチ = 2.77mmDコネクタタイプ = 標準D-Sub取り付け用ハードウェア = ねじ定格電流 = 5.0Aハウジング材質 = 鋼定格電圧 = 1.0 kV長さ = 30.81mm幅 = 12.55mm深さ = 11mm寸法 = 30.81x12.55x11mm端子サイズ = 1.09mmRoHS指令(10物質対応)対応
RS PRO D-subコネクタ, 25極, メス, パネルマウント RS PRORS PRO D-subコネクタ, 25極, メス, パネルマウントRS PRO
1,298税込1,428
1袋(5個)
当日出荷
RS Pro D-SubRS Pro では、新しい D-Sub コネクタをご用意しています。メーカーの D-Sub コネクタは、頑丈な設計の高品質素材で製造されており、コンピュータ、モニタ、計測器、又は基板で一般的に使用され、デバイス間で電源とポイントツーポイント通信を行うために使用されています。RS Pro では、ビデオポート、パラレルプリンタポート、 RS232 シリアルポートへの接続をサポートする幅広い D-sub コネクタを提供しています。それらは、オス又はメスコネクタとして使用でき、 2 列の平行ピン又はソケットで構成され、 D 字形の金属製シェルで囲まれていて、機械的な支持を提供し、取り付け時に正しい位置に配置されるようにします。取り付け業務用として設置する場合は、作業中にコネクタが固定されていることを確認してください。はんだカップの深さを使用して、どのくらい絶縁を除去する必要があるかを計り、各ワイヤの端の被覆を剥きます。露出したより線にはんだごてで予備はんだし、はんだカップに少しはんだを入れます。カップの縁にはんだごてを当て、はんだを溶かします。予備はんだしたワイヤの端をカップに挿入し、はんだが固まるまでそのまま保持します。 別名:D タイプコネクタ D-Subコネクタ 標準D-Sub特長と利点堅牢設計 Durable スズめっきスチールシェル 優れたEMI / RFI保護 ねじ穴付きパネル取り付け スズめっきはんだカップ終端でシンプルなワイヤ接続 向き:ストレート仕様シェル: SPCC 材質、ニッケルめっきの前面、スズめっきの背面 絶縁体 P.B.T+30 % ガラス繊維( UL94V-0 ) コンタクト仕上げ:コンタクト部分に金フラッシュ、はんだテールにスズめっき、ニッケルめっきの下 コンタクト材質:黄銅 ねじ 12L14 、ニッケルめっき ジェンダー:オス又はメス 取り付け:パネル取り付け 適合規格: ROHS電気仕様動作温度: -50 → +105 ° 定格電流: 5 A 耐電圧: 1000 V ( 1 分間) 接触抵抗 : 最大 20m Ω 絶縁抵抗:最小 1000 M Ω @ 500 V dcRS Pro D-Sub コネクタオスバリアントです9 ピン、 RS 品番 (: 218-4249) : 218-4249 9 ピン、 RS 品番 (: 218-4250) : 218-4250 15 ピン、 RS 品番 (: 217-7796) : 217-7796 25 ピン、 RS 品番 (: 217-7798) : 217-7798 25 ピン、 RS 品番 (: 217-7799) : 217-7799RS Pro D-Sub コネクタ、メス9 ピン、 RS 品番 (: 218-4251) : 218-4251 9 ピン、 RS 品番 (: 218-4252) : 218-4252 15 ピン、 RS 品番 (217-7797) 217-7797 25 ピン、 RS 品番 (: 217-7800) : 217-7800考慮すべきアクセサリRS Pro はんだステーションはんだごてスタンド、 RS 品番 (146-6442) 146-6442用途このD-Subコネクタは堅牢な設計と高い信頼性を備え、さまざまな産業及び業務用途の通信及びネットワークポートで使用できます。主な用途:コンピュータ、モニタ、スキャナ ネットワーク及び通信機器 データ処理装置 産業機器 計測器
仕様極数 = 25オス/メス = メス接続方向 = ストレート実装タイプ = パネルマウントピッチ = 2.77mmDコネクタタイプ = 標準D-Sub結線方法 = はんだ定格電流 = 5.0Aハウジング材質 = 鋼定格電圧 = 1.0 kV長さ = 53.04mm幅 = 12.55mm深さ = 11mm寸法 = 53.04x12.55x11mm端子サイズ = 1.09mmRoHS指令(10物質対応)対応
RS PRO ジョイスティック 2軸 RS PRORS PRO ジョイスティック 2軸RS PRO
4,898税込5,388特価
1個
当日出荷から7日以内出荷
RoHS指令(10物質対応)対応
RS Pro 基板端子台, 5mmピッチ , 1列, 2極, 緑 RS PRORS Pro 基板端子台, 5mmピッチ , 1列, 2極, 緑RS PRO
1,598税込1,758
1袋(10個)
当日出荷
仕様コンタクト数 = 2ピッチ = 5mm行数 = 1取り付けタイプ = PCBマウントジェンダー = メス端子方法 = クランプタイプ = プラグ定格電流 = 15Aボディ向き = ライトアングル色 = 緑定格電圧 = 300 V素材 = ポリアミド深さ = 15mmRS 5.0 mmライジングクランプ端子台プラグコネクタ. 5 mmピッチプラグ可能メス端子台コネクタ。極性成形の緑のUL94-V0難燃性PA製の業務用ライジングクランプ端子とハウジングを備えています。 この5 mm端子台プラグコネクタは固定ねじを備え、0.2-2.5 mm 2 (24-12 AWG)ワイヤサイズ範囲の単線 / より線ケーブルに対応します。 ヘッダについては、代表品番< 897-1183') 897-1183/及び< 897-1367') 897-1367/を参照してください。RoHS指令(10物質対応)対応
RS Pro, フォーンジャック (メス) 2.1 mm、2.5 mm RS PRORS Pro, フォーンジャック (メス) 2.1 mm、2.5 mmRS PRO
2,398税込2,638
1袋(5個)
当日出荷
仕様ジェンダー = メスサイズ = 2.1 mm、2.5 mm取り付けタイプ = PCBマウントタイプ = デュアルDCソケットボディ向き = ライトアングル端子方法 = はんだコンタクトめっき = 銀定格電流 = 5Aハウジング材質 = ガラス繊維強化PBT定格電圧 = 12 V dc色 = 黒コンタクト材質 = ベリリウム銅、黄銅、りん青銅RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。RoHS指令(10物質対応)対応
インジケータライト RS Pro RS PROインジケータライト RS ProRS PRO
1,698税込1,868
1袋(5個)
当日出荷
仕様合成ゴムシーリンググランド付きの2部構造ポリカーボネートレンズは個別に購入可能です。. 丸型照光式プッシュボタンスイッチ. 過酷な環境に対応できる密閉型のフロントパネルスイッチが必要な分野での使用向けに設計 コンタクトブロックが装着された状態で提供。最大2個のブロックを追加でき、スイッチ1つあたり合計最大3個のブロックを使用可能 コンタクト定格 4 A @ 24 V dc、5 A @ 250 V ac パネル取り付けでは、ヘッドはIP65の保護等級 寸法 パネル背後の奥行きは44 mm、最大パネル厚さ7 mm、パネル切抜き22 mm スイッチング容量5 A @ 250 V ac長さ(mm)30直径(Φmm)5.4定格電圧(V)12発光色クリア寿命5000h定格電流(mA)100光束(Lm)4RoHS指令(10物質対応)対応電球サイズT5.5電球ベース電話スライド
RS PRO ACアダプタ RS PRORS PRO ACアダプタRS PRO(1件のレビュー)
8,998税込9,898特価
1個
当日出荷から翌々日出荷
RoHS指令(10物質対応)対応
RS PRO D-subコネクタ, 25極, オス, パネルマウント RS PRORS PRO D-subコネクタ, 25極, オス, パネルマウントRS PRO
1,398税込1,538
1袋(5個)
翌々日出荷
RS Pro D-SubRS Pro では、新しい D-Sub コネクタをご用意しています。メーカーの D-Sub コネクタは、頑丈な設計の高品質素材で製造されており、コンピュータ、モニタ、計測器、又は基板で一般的に使用され、デバイス間で電源とポイントツーポイント通信を行うために使用されています。RS Pro では、ビデオポート、パラレルプリンタポート、 RS232 シリアルポートへの接続をサポートする幅広い D-sub コネクタを提供しています。それらは、オス又はメスコネクタとして使用でき、 2 列の平行ピン又はソケットで構成され、 D 字形の金属製シェルで囲まれていて、機械的な支持を提供し、取り付け時に正しい位置に配置されるようにします。取り付け業務用として設置する場合は、作業中にコネクタが固定されていることを確認してください。はんだカップの深さを使用して、どのくらい絶縁を除去する必要があるかを計り、各ワイヤの端の被覆を剥きます。露出したより線にはんだごてで予備はんだし、はんだカップに少しはんだを入れます。カップの縁にはんだごてを当て、はんだを溶かします。予備はんだしたワイヤの端をカップに挿入し、はんだが固まるまでそのまま保持します。 別名:D タイプコネクタ D-Subコネクタ 標準D-Sub特長と利点堅牢設計 Durable スズめっきスチールシェル 優れたEMI / RFI保護 ねじ穴付きパネル取り付け スズめっきはんだカップ終端でシンプルなワイヤ接続 向き:ストレート仕様シェル: SPCC 材質、ニッケルめっきの前面、スズめっきの背面 絶縁体 P.B.T+30 % ガラス繊維( UL94V-0 ) コンタクト仕上げ:コンタクト部分に金フラッシュ、はんだテールにスズめっき、ニッケルめっきの下 コンタクト材質:黄銅 ねじ 12L14 、ニッケルめっき ジェンダー:オス又はメス 取り付け:パネル取り付け 適合規格: ROHS電気仕様動作温度: -50 → +105 ° 定格電流: 5 A 耐電圧: 1000 V ( 1 分間) 接触抵抗 : 最大 20m Ω 絶縁抵抗:最小 1000 M Ω @ 500 V dcRS Pro D-Sub コネクタオスバリアントです9 ピン、 RS 品番 (: 218-4249) : 218-4249 9 ピン、 RS 品番 (: 218-4250) : 218-4250 15 ピン、 RS 品番 (: 217-7796) : 217-7796 25 ピン、 RS 品番 (: 217-7798) : 217-7798 25 ピン、 RS 品番 (: 217-7799) : 217-7799RS Pro D-Sub コネクタ、メス9 ピン、 RS 品番 (: 218-4251) : 218-4251 9 ピン、 RS 品番 (: 218-4252) : 218-4252 15 ピン、 RS 品番 (217-7797) 217-7797 25 ピン、 RS 品番 (: 217-7800) : 217-7800考慮すべきアクセサリRS Pro はんだステーションはんだごてスタンド、 RS 品番 (146-6442) 146-6442用途このD-Subコネクタは堅牢な設計と高い信頼性を備え、さまざまな産業及び業務用途の通信及びネットワークポートで使用できます。主な用途:コンピュータ、モニタ、スキャナ ネットワーク及び通信機器 データ処理装置 産業機器 計測器
仕様極数 = 25オス/メス = オス接続方向 = ストレート実装タイプ = パネルマウントピッチ = 2.77mmDコネクタタイプ = 標準D-Sub取り付け用ハードウェア = ねじ定格電流 = 5.0Aハウジング材質 = 鋼定格電圧 = 1.0 kV長さ = 53.04mm幅 = 12.55mm深さ = 11mm寸法 = 53.04x12.55x11mm動作温度 Min = -50℃RoHS指令(10物質対応)対応
RS PRO D-subコネクタ, 15極, メス, パネルマウント RS PRORS PRO D-subコネクタ, 15極, メス, パネルマウントRS PRO
1,398税込1,538
1袋(5個)
翌々日出荷
RS Pro D-SubRS Pro では、新しい D-Sub コネクタをご用意しています。メーカーの D-Sub コネクタは、頑丈な設計の高品質素材で製造されており、コンピュータ、モニタ、計測器、又は基板で一般的に使用され、デバイス間で電源とポイントツーポイント通信を行うために使用されています。RS Pro では、ビデオポート、パラレルプリンタポート、 RS232 シリアルポートへの接続をサポートする幅広い D-sub コネクタを提供しています。それらは、オス又はメスコネクタとして使用でき、 2 列の平行ピン又はソケットで構成され、 D 字形の金属製シェルで囲まれていて、機械的な支持を提供し、取り付け時に正しい位置に配置されるようにします。取り付け業務用として設置する場合は、作業中にコネクタが固定されていることを確認してください。はんだカップの深さを使用して、どのくらい絶縁を除去する必要があるかを計り、各ワイヤの端の被覆を剥きます。露出したより線にはんだごてで予備はんだし、はんだカップに少しはんだを入れます。カップの縁にはんだごてを当て、はんだを溶かします。予備はんだしたワイヤの端をカップに挿入し、はんだが固まるまでそのまま保持します。 別名:D タイプコネクタ D-Subコネクタ 標準D-Sub特長と利点堅牢設計 Durable スズめっきスチールシェル 優れたEMI / RFI保護 ねじ穴付きパネル取り付け スズめっきはんだカップ終端でシンプルなワイヤ接続 向き:ストレート仕様シェル: SPCC 材質、ニッケルめっきの前面、スズめっきの背面 絶縁体 P.B.T+30 % ガラス繊維( UL94V-0 ) コンタクト仕上げ:コンタクト部分に金フラッシュ、はんだテールにスズめっき、ニッケルめっきの下 コンタクト材質:黄銅 ねじ 12L14 、ニッケルめっき ジェンダー:オス又はメス 取り付け:パネル取り付け 適合規格: ROHS電気仕様動作温度: -50 → +105 ° 定格電流: 5 A 耐電圧: 1000 V ( 1 分間) 接触抵抗 : 最大 20m Ω 絶縁抵抗:最小 1000 M Ω @ 500 V dcRS Pro D-Sub コネクタオスバリアントです9 ピン、 RS 品番 (: 218-4249) : 218-4249 9 ピン、 RS 品番 (: 218-4250) : 218-4250 15 ピン、 RS 品番 (: 217-7796) : 217-7796 25 ピン、 RS 品番 (: 217-7798) : 217-7798 25 ピン、 RS 品番 (: 217-7799) : 217-7799RS Pro D-Sub コネクタ、メス9 ピン、 RS 品番 (: 218-4251) : 218-4251 9 ピン、 RS 品番 (: 218-4252) : 218-4252 15 ピン、 RS 品番 (217-7797) 217-7797 25 ピン、 RS 品番 (: 217-7800) : 217-7800考慮すべきアクセサリRS Pro はんだステーションはんだごてスタンド、 RS 品番 (146-6442) 146-6442用途このD-Subコネクタは堅牢な設計と高い信頼性を備え、さまざまな産業及び業務用途の通信及びネットワークポートで使用できます。主な用途:コンピュータ、モニタ、スキャナ ネットワーク及び通信機器 データ処理装置 産業機器 計測器
仕様極数 = 15オス/メス = メス接続方向 = ストレート実装タイプ = パネルマウントピッチ = 2.77mmDコネクタタイプ = 標準D-Sub取り付け用ハードウェア = ねじ定格電流 = 5.0Aハウジング材質 = 鋼定格電圧 = 1.0 kV長さ = 39.2mm幅 = 12.55mm深さ = 11mm表面処理:コンタクト = 金フラッシュmm動作温度 Max = +105℃RoHS指令(10物質対応)対応
RS PRO D-subコネクタ, 9極, メス, パネルマウント RS PRORS PRO D-subコネクタ, 9極, メス, パネルマウントRS PRO
2,198税込2,418
1袋(5個)
翌々日出荷
RS Pro D-SubRS Pro では、新しい D-Sub コネクタをご用意しています。メーカーの D-Sub コネクタは、頑丈な設計の高品質素材で製造されており、コンピュータ、モニタ、計測器、又は基板で一般的に使用され、デバイス間で電源とポイントツーポイント通信を行うために使用されています。RS Pro では、ビデオポート、パラレルプリンタポート、 RS232 シリアルポートへの接続をサポートする幅広い D-sub コネクタを提供しています。それらは、オス又はメスコネクタとして使用でき、 2 列の平行ピン又はソケットで構成され、 D 字形の金属製シェルで囲まれていて、機械的な支持を提供し、取り付け時に正しい位置に配置されるようにします。取り付け業務用として設置する場合は、作業中にコネクタが固定されていることを確認してください。はんだカップの深さを使用して、どのくらい絶縁を除去する必要があるかを計り、各ワイヤの端の被覆を剥きます。露出したより線にはんだごてで予備はんだし、はんだカップに少しはんだを入れます。カップの縁にはんだごてを当て、はんだを溶かします。予備はんだしたワイヤの端をカップに挿入し、はんだが固まるまでそのまま保持します。 別名:D タイプコネクタ D-Subコネクタ 標準D-Sub特長と利点堅牢設計 Durable スズめっきスチールシェル 優れたEMI / RFI保護 ねじ穴付きパネル取り付け スズめっきはんだカップ終端でシンプルなワイヤ接続 向き:ストレート仕様シェル: SPCC 材質、ニッケルめっきの前面、スズめっきの背面 絶縁体 P.B.T+30 % ガラス繊維( UL94V-0 ) コンタクト仕上げ:コンタクト部分に金フラッシュ、はんだテールにスズめっき、ニッケルめっきの下 コンタクト材質:黄銅 ねじ 12L14 、ニッケルめっき ジェンダー:オス又はメス 取り付け:パネル取り付け 適合規格: ROHS電気仕様動作温度: -50 → +105 ° 定格電流: 5 A 耐電圧: 1000 V ( 1 分間) 接触抵抗 : 最大 20m Ω 絶縁抵抗:最小 1000 M Ω @ 500 V dcRS Pro D-Sub コネクタオスバリアントです9 ピン、 RS 品番 (: 218-4249) : 218-4249 9 ピン、 RS 品番 (: 218-4250) : 218-4250 15 ピン、 RS 品番 (: 217-7796) : 217-7796 25 ピン、 RS 品番 (: 217-7798) : 217-7798 25 ピン、 RS 品番 (: 217-7799) : 217-7799RS Pro D-Sub コネクタ、メス9 ピン、 RS 品番 (: 218-4251) : 218-4251 9 ピン、 RS 品番 (: 218-4252) : 218-4252 15 ピン、 RS 品番 (217-7797) 217-7797 25 ピン、 RS 品番 (: 217-7800) : 217-7800考慮すべきアクセサリRS Pro はんだステーションはんだごてスタンド、 RS 品番 (146-6442) 146-6442用途このD-Subコネクタは堅牢な設計と高い信頼性を備え、さまざまな産業及び業務用途の通信及びネットワークポートで使用できます。主な用途:コンピュータ、モニタ、スキャナ ネットワーク及び通信機器 データ処理装置 産業機器 計測器
仕様極数 = 9オス/メス = メス接続方向 = ストレート実装タイプ = パネルマウントピッチ = 2.77mmDコネクタタイプ = 標準D-Sub結線方法 = はんだ定格電流 = 5.0Aハウジング材質 = 鋼定格電圧 = 1.0 kV長さ = 30.81mm幅 = 12.55mm深さ = 11mm寸法 = 30.81x12.55x11mm端子サイズ = 1.09mmRoHS指令(10物質対応)対応
RS PRO D-subコネクタ, 15極, オス, パネルマウント RS PRORS PRO D-subコネクタ, 15極, オス, パネルマウントRS PRO
1,398税込1,538
1袋(5個)
翌々日出荷
RS Pro D-SubRS Pro では、新しい D-Sub コネクタをご用意しています。メーカーの D-Sub コネクタは、頑丈な設計の高品質素材で製造されており、コンピュータ、モニタ、計測器、又は基板で一般的に使用され、デバイス間で電源とポイントツーポイント通信を行うために使用されています。RS Pro では、ビデオポート、パラレルプリンタポート、 RS232 シリアルポートへの接続をサポートする幅広い D-sub コネクタを提供しています。それらは、オス又はメスコネクタとして使用でき、 2 列の平行ピン又はソケットで構成され、 D 字形の金属製シェルで囲まれていて、機械的な支持を提供し、取り付け時に正しい位置に配置されるようにします。取り付け業務用として設置する場合は、作業中にコネクタが固定されていることを確認してください。はんだカップの深さを使用して、どのくらい絶縁を除去する必要があるかを計り、各ワイヤの端の被覆を剥きます。露出したより線にはんだごてで予備はんだし、はんだカップに少しはんだを入れます。カップの縁にはんだごてを当て、はんだを溶かします。予備はんだしたワイヤの端をカップに挿入し、はんだが固まるまでそのまま保持します。 別名:D タイプコネクタ D-Subコネクタ 標準D-Sub特長と利点堅牢設計 Durable スズめっきスチールシェル 優れたEMI / RFI保護 ねじ穴付きパネル取り付け スズめっきはんだカップ終端でシンプルなワイヤ接続 向き:ストレート仕様シェル: SPCC 材質、ニッケルめっきの前面、スズめっきの背面 絶縁体 P.B.T+30 % ガラス繊維( UL94V-0 ) コンタクト仕上げ:コンタクト部分に金フラッシュ、はんだテールにスズめっき、ニッケルめっきの下 コンタクト材質:黄銅 ねじ 12L14 、ニッケルめっき ジェンダー:オス又はメス 取り付け:パネル取り付け 適合規格: ROHS電気仕様動作温度: -50 → +105 ° 定格電流: 5 A 耐電圧: 1000 V ( 1 分間) 接触抵抗 : 最大 20m Ω 絶縁抵抗:最小 1000 M Ω @ 500 V dcRS Pro D-Sub コネクタオスバリアントです9 ピン、 RS 品番 (: 218-4249) : 218-4249 9 ピン、 RS 品番 (: 218-4250) : 218-4250 15 ピン、 RS 品番 (: 217-7796) : 217-7796 25 ピン、 RS 品番 (: 217-7798) : 217-7798 25 ピン、 RS 品番 (: 217-7799) : 217-7799RS Pro D-Sub コネクタ、メス9 ピン、 RS 品番 (: 218-4251) : 218-4251 9 ピン、 RS 品番 (: 218-4252) : 218-4252 15 ピン、 RS 品番 (217-7797) 217-7797 25 ピン、 RS 品番 (: 217-7800) : 217-7800考慮すべきアクセサリRS Pro はんだステーションはんだごてスタンド、 RS 品番 (146-6442) 146-6442用途このD-Subコネクタは堅牢な設計と高い信頼性を備え、さまざまな産業及び業務用途の通信及びネットワークポートで使用できます。主な用途:コンピュータ、モニタ、スキャナ ネットワーク及び通信機器 データ処理装置 産業機器 計測器
仕様極数 = 15オス/メス = オス接続方向 = ストレート実装タイプ = パネルマウントピッチ = 2.77mmDコネクタタイプ = 標準D-Sub結線方法 = はんだ定格電流 = 5.0Aハウジング材質 = 鋼定格電圧 = 1.0 kV長さ = 39.2mm幅 = 12.55mm深さ = 11mm寸法 = 39.2x12.55x11mm端子サイズ = 1.09mmRoHS指令(10物質対応)対応
RS PRO 空気 熱源 ヒートポンプ RS PRORS PRO 空気 熱源 ヒートポンプRS PRO
14,980税込16,478
1個
7日以内出荷
汎用性の高いダイレクト空気熱電アセンブリで、 12 V dc 電源で動作し、最大 21 W の冷却電力を生成できます。高温側にファンとヒートシンク 1 個、もう一方にコールドプレート 1 個で構成されており、物体に簡単に取り付けられます。
仕様最大冷却電力 = 31W電源電圧 = 12 V dc名目電流 = 5ARoHS指令(10物質対応)対応
RS Pro 基板端子台, 5mmピッチ , 1列, 5極, 緑 RS PRORS Pro 基板端子台, 5mmピッチ , 1列, 5極, 緑RS PRO
1,998税込2,198
1袋(5個)
翌々日出荷
仕様コンタクト数 = 5ピッチ = 5mm行数 = 1取り付けタイプ = PCBマウントジェンダー = メス端子方法 = クランプタイプ = プラグ定格電流 = 15Aボディ向き = ライトアングル色 = 緑定格電圧 = 300 V素材 = ポリアミド深さ = 15mmRS 5.0 mmライジングクランプ端子台プラグコネクタ. 5 mmピッチプラグ可能メス端子台コネクタ。極性成形の緑のUL94-V0難燃性PA製の業務用ライジングクランプ端子とハウジングを備えています。 この5 mm端子台プラグコネクタは固定ねじを備え、0.2-2.5 mm 2 (24-12 AWG)ワイヤサイズ範囲の単線 / より線ケーブルに対応します。 ヘッダについては、代表品番< 897-1183') 897-1183/及び< 897-1367') 897-1367/を参照してください。RoHS指令(10物質対応)対応
RS PRO 丸型コネクタ, 9極, M12, パネルマウント RS PRORS PRO 丸型コネクタ, 9極, M12, パネルマウントRS PRO
3,798税込4,178
1個
7日以内出荷
RS Pro SF1213 シリーズパネルケーブルコネクタRS Pro の高品質な素材から作られたパネル取り付けコネクタの素晴らしいシリーズは、医療機器や計測器で使用できるように設計されています。この M12 角形フランジパネル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流が 125 V で 3 A 又は 5 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF1213 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF1213 角形フランジパネル取り付けコネクタ.コネクタサイズ: M12.プッシュプルカップリングシステム.プラグとレセプタクルには、いずれかのオスピンが付いています 又はメスソケットに適しています. 6 、 7 、 9 極タイプ.はんだ端子. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 12 mm.ケーブル外径: 4 ~ 6.5 mm 、 5 ~ 8 mm.ワイヤサイズ: 0.75/18 、 0.5/20仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. 挿抜回数: 500回.温度範囲: -40 ~ +85 ° C.定格電圧: 125 V .定格電流: 3 ~ 5 A. IP67RS Pro オス角型フランジコネクタ. 6 ピン、 5 A 、 125 V 、 RS 品番 (206-5048) 206-5048. 7 ピン、 5 A 、 125 V 、 RS 品番 (206-5049) 206-5049. 9 ピン、 3A 、 125 V 、 RS 品番 (206-5050) 206-5050RS Pro メス角形フランジコネクタ. 6 ピン、 5 A 、 125 V 、 RS 品番 (206-5051) 206-5051. 7 ピン、 5 A 、 125 V 、 RS 品番 (206-5052) 206-5052. 9 ピン、 3 A 、 125 V 、 RS 品番 (206-5053) 206-5053相互接続RS Pro SF1210 ケーブル / パネル取り付けコネクタで相互接続用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様極数 = 9実装タイプ = パネルマウントコネクタサイズ = M12プラグ/ソケット = ソケット結線方法 = はんだIP保護等級 = IP67定格電流 = 3.0Aシリーズ = SF1213定格電圧 = 125.0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応