カテゴリ

  • 制御機器(118)
  • 測定用品(2)
  • 電気材料(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(6)
  • エレコム(142)
  • カシムラ(75)
  • エアージェイ(58)
  • CIO(58)
  • AMPHENOL(57)
  • SMC(55)
  • OWLTECH(オウルテック)(52)
  • 多摩電子(50)
  • サンワサプライ(48)
  • オーム電機(45)
  • Anker(アンカー)(44)
  • Lumberg Automation(42)
  • サンワダイレクト(37)
  • 三菱電機(34)
  • SILVER STONE(シルバーストーン)(32)
  • YAMAZEN(山善)(31)
  • MOTTERU(30)
  • DAYTONA(デイトナ)(29)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(119)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「12v5a」の検索結果

121件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    479税込527
    1個
    当日出荷
    仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    529税込582
    1個
    当日出荷
    仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    479税込527
    1個
    当日出荷
    仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    409税込450
    1個
    翌々日出荷
    仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    2,598税込2,858
    1個
    翌々日出荷
    仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DC電源ソケット 5A 12 V dc RS PRO

    RS Pro DC電源ソケット 5A 12 V dc

    RS PRO
    1,598税込1,758
    1個
    当日出荷
    仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals MinimumRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO(1件のレビュー)
    2,898税込3,188
    1個
    翌々日出荷
    仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DC電源ソケット 5A 12 V dc RS PRO

    RS Pro DC電源ソケット 5A 12 V dc

    RS PRO
    2,198税込2,418
    1袋(5個)
    7日以内出荷
    仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
  • RS Pro DC電源ソケット 5A 12 V dc RS PRO

    RS Pro DC電源ソケット 5A 12 V dc

    RS PRO
    2,498税込2,748
    1袋(5個)
    7日以内出荷
    仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
  • RS PRO DC電源ソケット 5A 12 V dc RS PRO

    RS PRO DC電源ソケット 5A 12 V dc

    RS PRO
    1,998税込2,198
    1袋(5個)
    7日以内出荷
    定格電流 = 5A。接続方向 = ストレート。定格電圧 = 12 V dc。実装タイプ = PCBマウント。表面処理:コンタクト = 銀。コンタクト材質 = ベリリウム銅、黄銅、りん青銅。。RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。
    RoHS指令(10物質対応)対応
  • RS PRO 中継用端子台 12極 RS PRO

    RS PRO 中継用端子台 12極

    RS PRO
    929税込1,022
    1袋(5個)ほか
    当日出荷から7日以内出荷
  • RS PRO ジョイスティック 2軸 RS PRO

    RS PRO ジョイスティック 2軸

    RS PRO
    5,298税込5,828
    1個
    当日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 5極, M12, 前面取り付け RS PRO

    RS PRO 丸型コネクタ, 5極, M12, 前面取り付け

    RS PRO
    3,698税込4,068
    1個
    当日出荷
    RS Pro M12 パネル取り付けコネクタ、 500 mm 生産環境や製造環境でのパネル取り付けに最適な RS Pro M12 パネル取り付けコネクタ製品をご紹介します。このセンサスタイルのコネクタは、 M12 ねじ込み式インターフェイスと業界標準の A コーディングで誤かん合を防止します。さらに、部分的に被膜を剥がしたフリーエンド接続により、接続の完全な柔軟性が得られ、あらゆるセンサ又はオートメーション用途に簡単に組み込むことができます。この丸型コネクタは IP67 等級のため、耐久性が非常に高く、内部接続を保護します。過酷な環境で、堅牢で信頼性の高い接続が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro 丸型コネクタには、 M12 丸型ねじインターフェイスと業界標準の A コーディングが付属し、誤かん合を防止します 部分的に被膜を剥がしたフリーエンド接続により、完全に柔軟に取り付けることができます 接続 耐久性が非常に高いコネクタには、黄銅ニッケルめっきハウジングと IP67 等級のネオプレン O リングシールが採用されており、極端な温度、紫外線又は湿気にさらされたり、化学薬品やオイルと接触したりする可能性がある厳しい環境での使用に最適です 配線済みの設計により、すばやく簡単に設置でき、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、ほとんどの取り付けに適しています 産業環境でのセンシング及びオートメーションシステムでの用途 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様極数5、実装タイプ前面取り付け、コネクタサイズM12、プラグ/ソケットソケット、接点(オス/メス)メス、IP保護等級IP67、定格電流4.0A、接続方向ストレート、定格電圧60.0 V、接合型ねじカップリング、表面処理:コンタクト金フラッシュ、動作温度 Min-25℃RoHS指令(10物質対応)対応
  • RS Pro, フォーンジャック (メス) 2.1 mm、2.5 mm RS PRO

    RS Pro, フォーンジャック (メス) 2.1 mm、2.5 mm

    RS PRO
    2,498税込2,748
    1袋(5個)
    当日出荷
    仕様ジェンダー = メスサイズ = 2.1 mm、2.5 mm取り付けタイプ = PCBマウントタイプ = デュアルDCソケットボディ向き = ライトアングル端子方法 = はんだコンタクトめっき = 銀定格電流 = 5Aハウジング材質 = ガラス繊維強化PBT定格電圧 = 12 V dc色 = 黒コンタクト材質 = ベリリウム銅、黄銅、りん青銅RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。RoHS指令(10物質対応)対応
  • RS PRO 押しボタンスイッチ 5 A RS PRO

    RS PRO 押しボタンスイッチ 5 A

    RS PRO
    1,898税込2,088
    1個
    翌々日出荷から7日以内出荷
  • RS PRO DC-DCコンバータ Vout:12V dc 18 → 32 V dc, 60W RS PRO

    RS PRO DC-DCコンバータ Vout:12V dc 18 → 32 V dc, 60W

    RS PRO
    4,998税込5,498
    1個
    翌々日出荷
    陽極酸化処理アルミケースにより耐久性と最大の放熱を実現 このインバータは軽量コンパクトで操作が簡単 100 %有効電力を使用する100 %新規コンポーネント 電力と障害のステータスを示す2色LED 保護:過電流、過電圧、過熱、短絡
    仕様出力電圧 = 12V dc入力電圧範囲 = 18 → 32 V dc定格電力 = 60W入力電圧公称 = 24 V出力電流 = 5A実装タイプ = シャーシマウント幅 = 90mm最低温度 = -20℃RoHS指令(10物質対応)対応
  • RS PRO 中継用端子台 3極 RS PRO

    RS PRO 中継用端子台 3極

    RS PRO
    1,498税込1,648
    1袋(5個)ほか
    翌々日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 5極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 5極, M20, ケーブルマウント

    RS PRO
    9,298税込10,228
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 5実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 10.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 3極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 3極, M20, ケーブルマウント

    RS PRO
    7,298税込8,028
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 3実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 9極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 9極, M20, ケーブルマウント

    RS PRO
    7,698税込8,468
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 9実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP67定格電流 = 5.0Aシリーズ = SF20定格電圧 = 400.0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント

    RS PRO
    7,498税込8,248
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 4実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 2極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 2極, M20, ケーブルマウント

    RS PRO
    7,898税込8,688
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 2実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = スクリューIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 2極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 2極, M20, ケーブルマウント

    RS PRO
    7,598税込8,358
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 2実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 3極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 3極, M20, ケーブルマウント

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 3実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 3極, M20, インライン RS PRO

    RS PRO 丸型コネクタ, 3極, M20, インライン

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 3実装タイプ = インラインコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = スクリューIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 7極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 7極, M20, ケーブルマウント

    RS PRO
    7,998税込8,798
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 7実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 10.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 3極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 3極, M20, ケーブルマウント

    RS PRO
    7,498税込8,248
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 3実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = スクリューIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 12極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 12極, M20, ケーブルマウント

    RS PRO
    9,998税込10,998
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 12実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP67定格電流 = 5.0Aシリーズ = SF20定格電圧 = 400.0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 7極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 7極, M20, ケーブルマウント

    RS PRO
    7,298税込8,028
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 7実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 10.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 4実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = スクリューIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 7極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 7極, M20, ケーブルマウント

    RS PRO
    7,998税込8,798
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 7実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP67定格電流 = 10.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント

    RS PRO
    7,498税込8,248
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 4実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 12極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 12極, M20, ケーブルマウント

    RS PRO
    8,298税込9,128
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 12実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP67定格電流 = 5.0Aシリーズ = SF20定格電圧 = 400.0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 5極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 5極, M20, ケーブルマウント

    RS PRO
    7,598税込8,358
    1個
    7日以内出荷
    RS Pro SF2010 シリーズケーブル取り付けコネクタRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 ケーブル取り付けコネクタは、オスピン又はメスソケットとして使用でき、定格電流は 400 V 又は 500 V 、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2010 シリーズは、プラグ又はソケットタイプの接続を備えたプッシュプルコネクタで、防水性の高い接続を備えています。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2010 ケーブル取り付けコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグケーブルコネクタのオプション - ねじ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5119) 206-5119. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5121) 206-5121. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5124) 206-5124RS Pro メスソケットケーブルコネクタのオプション - ねじ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5130) 206-5130. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5132) 206-5132. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5134) 206-5134RS Pro オスプラグケーブルコネクタのオプション - はんだ終端. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5118) 206-5118. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5120) 206-5120. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5123) 206-5123. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5125) 206-5125. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5126) 206-5126. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5127) 206-5127. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5117) 206-5117RS Pro メスソケットケーブルコネクタのオプション - はんだ終端. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5129) 206-5129. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5131) 206-5131. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5133) 206-5133. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5135) 206-5135. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5136) 206-5136. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5137) 206-5137. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5128) 206-5128相互接続RS Pro SF2011 、 SF2012 、及び SF2013 ケーブル / パネル取り付けコネクタと相互接続します用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 5実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 10.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 2極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 2極, M20, ケーブルマウント

    RS PRO
    9,698税込10,668
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 2実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 7極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 7極, M20, ケーブルマウント

    RS PRO
    7,298税込8,028
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 7実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP67定格電流 = 10.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 4実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = はんだIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 3極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 3極, M20, ケーブルマウント

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 3実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = ソケット接点(オス/メス) = メス結線方法 = スクリューIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 4極, M20, ケーブルマウント

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 4実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 25.0Aシリーズ = SF20定格電圧 = 500 → 0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 12極, M20, ケーブルマウント RS PRO

    RS PRO 丸型コネクタ, 12極, M20, ケーブルマウント

    RS PRO
    9,398税込10,338
    1個
    7日以内出荷
    RS Pro SF2011 シリーズインラインケーブルコネクタですRS Pro の高品質な素材から作られたケーブル取り付けコネクタシリーズは、医療機器や計測器で使用する設計です。この M20 インラインケーブルコネクタには、オスピン又はメスソケットが用意されています。定格電流は 400 V 又は 500 V で、定格電流は 5 A 、 10 A 、 25 A です。これらの製品は、確実な防水接続が必要な独自のカスタマイズコネクタシステムを作成するのに最適です。取り付け丸形コネクタは、すばやく簡単に取り付けられるカップリング装置で、エンジニア又は DIY 愛好家の両方が作業を実行できます。IP67 等級の完全性とプロフェッショナルな設置を維持するために、各要素を特定の順序で組み立てる必要があります。ワイヤケーブルと直径は重要なコンポーネントであるため、はんだ付けの前に、用途規格に準拠した適切なワイヤゲージ( AWG )が使用されていることを確認してください。これらの産業用丸形コネクタを選択する理由は何ですか.RS Pro SF2011 シリーズは、プラグタイプ又はソケットタイプの接続タイプのプッシュプルインラインコネクタで、防水性の高い高性能を実現します。これらは、品質と性能のためにハイエンド機器で普及しています。用途には、データ又は電源のいずれかに使用でき、医療、通信、計測器の用途に最適です。特長と利点. SF2011 インラインケーブルコネクタ.コネクタサイズ: M20.プッシュプルカップリングシステム.タイプ:プラグまたはソケット . 2 、 3 、 4 、 5 、 7 、 9 極又は 12 極のタイプがあります.はんだ又はねじ終端. 防水.ケーブル / パネル取り付けコネクタとの相互接続.パネル穴切抜きサイズ: 20 mm.ケーブル外径: 8 ~ 12mm.はんだワイヤサイズ: 4/11 mm2、 2/14 mm2、 0.75/18 mm2.ねじ用ワイヤサイズ (2 極、 3 極、 4 極 ) : 1.5 / 15 mm2仕様.ハウジング材質:クロムめっき黄銅.コンタクト材質:黄銅、金めっき.絶縁抵抗: 2000 M Ω. >挿抜回数 500 回.温度範囲: -40 ~ +85 ° C.定格電圧: 400 V 、 500 V .定格電流: 5 A 、 10 A 、 25 A. IP67RS Pro オスプラグインラインケーブルコネクタのオプション - ねじ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5141) 206-5141. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5143) 206-5143. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5146) 206-5146RS Pro メスソケットインラインケーブルコネクタのオプション - ねじ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5153) 206-5153. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5155) 206-5155. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5157) 206-5157RS Pro オスプラグインラインケーブルコネクタのオプション - はんだ 終了. 2 ピン、 25 A 、 500 V 、 RS 品番 (206-5140) 206-5140. 3 ピン、 25 A 、 500 V 、 RS 品番 (206-5142) 206-5142. 4 ピン、 25 A 、 500 V 、 RS 品番 (206-5145) 206-5145. 5 ピン、 10 A 、 500 V 、 RS 品番 (206-5147) 206-5147. 7 ピン、 10 A 、 500 V 、 RS 品番 (206-5148) 206-5148. 9 ピン、 5 A 、 400 V 、 RS 品番 (206-5149) 206-5149. 12 ピン、 5 A 、 400 V 、 RS 品番 (206-5139) 206-5139RS Pro メスソケットインラインケーブルコネクタのオプション - はんだ 終了. 2 ソケット、 25 A 、 500 V 、 RS 品番 (206-5152) 206-5152. 3 ソケット、 25 A 、 500 V 、 RS 品番 (206-5154) 206-5154. 4 ソケット、 25 A 、 500 V 、 RS 品番 (206-5156) 206-5156. 5 ソケット、 10A 、 500 V 、 RS 品番 (206-5158) 206-5158. 7 ソケット、 10 A 、 500 V 、 RS 品番 (206-5159) 206-5159. 9 ソケット、 5 A 、 400 V 、 RS 品番 (206-5160) 206-5160. 12 ソケット、 5 A 、 400 V 、 RS 品番 (206-5151) 206-5151相互接続RS Pro SF2010 ケーブル取り付けコネクタと相互接続します。用途医療、通信、計測器、産業用途に適しています。産業用丸型コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様極数 = 12実装タイプ = ケーブルマウントコネクタサイズ = M20プラグ/ソケット = プラグ接点(オス/メス) = オス結線方法 = はんだIP保護等級 = IP67定格電流 = 5.0Aシリーズ = SF20定格電圧 = 400.0 Vハウジング材質 = クロムめっき黄銅表面処理:コンタクト = 金コンタクト材質 = 真鍮RoHS指令(10物質対応)対応
12v8w特集