カテゴリ
- 電気材料(2)
- 素材(切板・プレート・丸棒・パイプ・シート)(1)
- はんだ関連・静電気対策用品(1)
- 保管用品(1)
- 機構部品(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO
- エスコ(14)
- SMC(7)
- ゲイツ・ユニッタ・アジア(6)
- ヘラマンタイトン(旧:タイトン)(5)
- 三ツ星ベルト(5)
- LITTELFUSE(5)
- BIGM(丸山製作所)(3)
- 三菱ふそう(2)
- ELPA(1)
- omron(オムロン)(1)
- キンボシ(1)
- シャープ(1)
- 3M(スリーエム)(1)
- TONE(トネ/旧:前田金属工業)(1)
- NS(日進工具)(1)
- バンドー化学(1)
- Mitutoyo(ミツトヨ)(1)
- 理研コランダム(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「230mx」の検索結果

ハイトアジャスターマウント RS PRO 200mm x 230mm x 103mm
RS PRO¥6,898税込¥7,5881組7日以内出荷RS Pro 高さ調整式マウントは、食品加工ユニット、包装システム、コンベアシステムなど多くの用途で水平出しと支持に使用されます。プラスチック製フットベースは、黒色ポリアミド製で、ガラス繊維で強化されています。平らでない面で機器や機械を安定させるために使用します 防振仕様静的負荷容量 = 1600kgネジサイズ = M16ネジ長さ = 200mm傾斜角度 = 30°ベース材質 = 軟鋼直径 = 83mm高さ = 230mm最大調整高さ = 45mm最小調節高さ = 115mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 230mm x 2.5mm, 黒, ナイロン 66
RS PRO¥3,998税込¥4,3981袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ230mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 230mm x 6.8 mm, 黒, 316 ステンレス鋼
RS PRO¥15,980税込¥17,5781袋(100個)7日以内出荷RS Pro 解除可能ケーブルタイRS Pro 完全コーティング解除可能結束バンドは、 316 ステンレススチール製で、最大束径は 58 mm です。この黒色防火タイは、寸法が 230 mm 6.8 mm 0.50 mm L W T )で、静電気を防止するポリエステルコーティングが施されています。最小伸張強度が 334N 1334N で、エッジ保護機能が強化されているため、寿命が長くなっています。特長と利点 耐紫外線性 動作温度範囲: -80 C 150 C 迅速で、簡単で信頼性の高いインストール ハロゲンフリー 非毒性コーティング 取り外し可能で再利用可能用途石油化学業界 食品産業 発電所 鉱業 船舶製造認定 ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007仕様長さ = 230mm幅 = 6.8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース可能紫外線抵抗力 = あり動作温度 Min = -80℃動作温度 Max = +150℃耐火性 = 耐火性引張強度 = 334 → 1334N最大バンドル直径 = 58mmRoHS指令(10物質対応)対応
L 収納ボックス RS PRO 50L, 230mm x 450mm x 700mm ポリマー 透明
RS PRO¥15,980税込¥17,5781袋(5個)7日以内出荷蓋タイプ = ヒンジ。高さ = 230mm。奥行 = 450mm。深さ = 700mm。容量 = 50L。色 = 透明。ボックスサイズ = L。ロック可能 = あり。材質 = ポリマー。通気 = あり。スタッキング可能 = あり。。RS Pro Storemaster コンテナ - 収納ボックス. RS Pro Storemaster透明プラスチック収納ボックスのシリーズは、倉庫、オフィス、自宅のアイテムの保管に最適です。これらの業務用コンテナにはふたが付いており、透明プラスチック製のため、中に収納されている商品を識別しやすくなっています。これらのプラスチック製のスタッキングボックスには、頑丈な2つのクリップと、ヒンジ付きで折りたたみ式のふたが付いています。これらのボックスは、互いに積み重ねることができ、広い場所を取らずにさまざまなものを収納できるので、実用性と汎用性の両方を兼ね備えています。 これらのコンテナは、大規模な収納及び配送のニーズを持つあらゆるビジネスに最適です。用途には、住宅、産業、商業、建設などが含まれます。細菌や虫の影響を受ける可能性がある木製の収納ボックスとは異なり、プラスチック製の収納ボックスはメンテナンスが不要で、清掃が簡単です。また、プラスチック製の収納ボックスは再利用も可能で、環境に配慮しています。 次のようなサイズのヒンジ付き LID コンテナが付属しています。 ; 825-2322 825-2322 -12 リットル ; 825-2329 825-2329 -40 リットル ; 825-2338 825-2338 -50 リットル RS Pro では、あらゆる収納要件に適合するさまざまなサイズの収納ボックスを幅広く取り揃えています。特長と利点 :. 耐久性の高い共重合体製 取り外し可能なヒンジ付き蓋 強力なロックハンドルにより、搬送中に内容物を所定の場所に保ちます 透明プラスチックで内部が見やすい ふたを取り付けると、積み重ねることができます ふたを使用していないときは入れ子にでき、スペースを節約. 収納ボックスは、以下を含む多くの環境で非常に重要です。食品加工 製造 倉庫 オフィス 家庭 学校(書籍と機器の保管) 病院 建設現場(工具の安全な保管) ホテル. よくある質問. この収納ボックスにふたは付いていますか. はい、このボックスにはヒンジ付きで折りたたみ式のふたが付いています。
RS PRO ツールバッグ ナイロン 工具バッグ ファスナー 660mm x 250mm x 230mm
RS PRO¥21,980税込¥24,1781個7日以内出荷Bags supplied without tools. RS PRO強化PVC製工具バッグ. RS PROジッパー工具バッグのサイズは660 mm x 250 mm x 230 mmです。この雑嚢スタイルの工具バッグは、ライトグレーの丈夫なナイロン繊維強化PVC製です。 このバッグのジッパーは、バッグの底部まで全面にわたっており、両端からバッグを開閉できます。バッグの片側には大きなポケットが2つあり、収納サイズは290 mm x 45 mm x 100 mmと275 mm x 45 mm x 100 mmになっています。反対側には、直径40 mmのハンドルを保持する6つのポケットと直径30 mmのハンドルを保持する7つのポケットがあります。従来の工具ボックスに収まらない大型の工具を持ち運ぶ場合に便利です。ウェビングハンドルは、バッグ全面にわたって縫い付けとリベット留めで固定されているため、強度がさらに高くなっています。 電子機器、工具、部品を安全に運搬できるように設計されているため、このヘビーデューティRS PRO雑嚢は、快適かつ実用的な製品です。使いやすく、頑丈で用途の広い製品をはじめ、RS PROは、さまざまな工具収納ソリューションを提供しています。特長と利点:. 小さな工具用の収納ポケット付き バッグ上部はツインジップで開閉 寸法: 660 x 250 x 230 mm 色: グレー 重量: 1.6 kg ナイロン強化PVC製 ハンドル幅: 1インチ 底部と側面を強化. 保管場所 この工具バッグの内側には、さまざまな多目的収納スペースがあります。そのため、大きくてかさばる機器と共に小型工具を個別に収納して運ぶのに最適です。ジッパーを開けるだけで、すばやくメイン収納部を開くことができます。 代表的用途 工具バッグと工具バックパックは、必要な機器を保管したり持ち運んだりするために、プロやDIY愛好家がよく使用します。特別に設計されたコンパートメントと耐久性に優れた素材により、安全で快適な使い心地が長期間保証されます。このタイプのバッグは通常、次のような人が使用します。 配管工 電気技術者 自動車整備士 大工 建設業者 ガスエンジニア よくある質問 ジッパーはロック付きですか. いいえ、ジッパーにロック機構はありません。 このバックにキャスターは付いていますか. このバッグにはキャスターがありません。 註 このバッグに工具は付属していません。仕様バッグタイプ = 工具バッグ材質 = ナイロン長さ = 660mm幅 = 250mm高さ = 230mmショルダーストラップ = なしロックタイプ = ファスナー
RS PRO 静電気防止袋, 285mm x 230mm
RS PRO¥8,998税込¥9,8981袋(50個)7日以内出荷ESD S20.20に対応、EN 61340-5-1 ESD管理プログラムに適合. RS Pro静電防止袋 - バブルラップスタイル. RS Proが提供するさまざまな静電気防止袋は、繊細な機器をESDによる破壊から適切に保護することができます。ESDは、特定のコンポーネントや環境に破滅的な影響を与える可能性があるため、適切な予防措置を講じる必要があります。静電気防止袋は、このような結果から確実に保護し、エアクッション設計により摩耗も防止します。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . ESD保護領域内での非ESDアイテムの梱包用 . 膜の厚さ: 75ミクロン . 密閉された気泡で卓越したクッション性能と衝撃保護機能 . 柔らかなテクスチャと柔軟な材質 . 梱包された内容物を静電気によるダメージから保護 . シールド済みの製品の外包装に最適. ESDとは. 静電放電の略語です。ESDは損害を与え、潜在的に危険な放電なので、繊細な装置を損傷する可能性があります。半導体やマイクロチップ、回路基板、電気を使用する、又は電気で動作する機器などは、技術的に損傷する可能性があります。静電気防止袋の仕組み. 名前のとおり、この袋は静電気放電からデバイスを完全に保護します。静電気放電は特定の状況では破滅的なものになる可能性があるため、確実に保護する手段として静電気防止袋が用意されています。袋は使いやすく便利なので、コンポーネントを保護してリスクを回避することを推奨します。仕様パッケージの種類 = 帯電防止バブルバッグタイプ = 袋色 = ピンク長さ = 230mm幅 = 285mm内容量 = 50散逸 = なし導電性 = なし閉鎖型 = セルフシーリング帯電防止 = なしEN61340-5-1に適合 = あり
RS PRO プラスチックフィルム マイラー 304mm x 200mm x 0.023mm
RS PRO¥5,698税込¥6,2681セット(5個)7日以内出荷材料 = マイラー。長さ = 304mm。幅 = 200mm。厚さ = 0.023mm。密度 = 1.3g/cm3。絶縁強度 = 4kV/mm。熱伝導率 = 1.55W/mK。動作温度 Max = +150℃。用途 = 産業用。。RS PRO 7RoHS指令(10物質対応)対応