RS PRO翌々日出荷
RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved
仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃RoHS指令(10物質対応)対応