カテゴリ
- 制御機器(706)
- 電気材料(29)
- 測定用品(7)
- パソコン/周辺機器(6)
- 家電(4)
- バッテリー・電装(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(12)
- SMC(1,846)
- AMPHENOL(972)
- omron(オムロン)(490)
- エレコム(369)
- Panasonic(パナソニック)(277)
- 三菱電機(230)
- エスコ(225)
- サンワサプライ(220)
- オーム電機(214)
- カシムラ(176)
- VISHAY(159)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(158)
- MAZDA(マツダ)(153)
- サンワダイレクト(151)
- onsemi(150)
- STMicro(135)
- TRACO POWER(126)
- シュナイダーエレクトリック(123)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(738)
「5v 5a」の検索結果
特価

RS Pro DCアダプタ 5A 12 V
RS PRO¥479税込¥5271個当日出荷仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥529税込¥5821個当日出荷仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥479税込¥5271個当日出荷仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥409税込¥4501個翌々日出荷仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥2,598税込¥2,8581個翌々日出荷仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥1,598税込¥1,7581個当日出荷仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals MinimumRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO(1件のレビュー)¥2,898税込¥3,1881個翌々日出荷仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS PRO リレー 5V dc SPNO
RS PRO¥1,198税込¥1,3181個翌々日出荷仕様コイル電圧:5V dc接点構成:SPNOスイッチング電流:25 Aターミナルタイプ:スルーホールコイル抵抗:27.8 Ω最大スイッチング電圧 AC:250V acアプリケーションタイプ:電力長さ:30.5mm奥行き:16mm高さ:23.5mm寸法:30.5 x 16 x 23.5mm動作温度 Max:+85℃UL (ファイル番号E134517)、CQC (ファイル番号CQC02001001955)、VDE. ハイパワーリレー. 最大5000 VAの高負荷。モータスイッチングに最適 80 Aの突入電流に対する耐性 6.3 mmのクイックコネクトオス端子付き 絶縁耐圧: 4.5 kV (コイルとコンタクト間) 耐フラックス構造コイル定格電圧(V)DC5取付方式プリント基板取付接点構成1c端子形状プリント基板用端子接点最大許容電圧(V)AC250接点最大許容電流(A)25RoHS指令(10物質対応)対応動作機能非ラッチング式
インラインヒューズホルダ RS PRO 5A, 250V
RS PRO¥4,898税込¥5,3881袋(10個)7日以内出荷仕様ヒューズホルダタイプ = インラインヒューズサイズ = 5x20mm定格電流 = 5A定格電圧 = 250Vリード長さ = 100mm
RS Pro リードリレー SPDT 5V dc
RS PRO¥2,998税込¥3,2981個翌々日出荷仕様接点構成 = SPDTコイル電圧 = 5V dc取り付けタイプ = 基板実装最大スイッチング電流 AC = 0.25 A最大スイッチング電流 DC = 0.25 A最大スイッチング電圧 AC = 175V ac最大スイッチング電圧 DC = 175V dcコイル電力 = 125mWコイル抵抗 = 200 Ω長さ = 19.3mm高さ = 5.1mm奥行き = 6.4mm寸法 = 19.3 x 6.4 x 5.1mmコイルと接点間の耐電圧 = 1.5kV dc動作温度 Min = -20℃SPNO/SPCO DIPリレー. 低プロファイル、小型 業界標準のピン構成 ピン2と6間にコイル抑制ダイオード 動作温度: -20 to +70℃定格電圧(V)DC5RoHS指令(10物質対応)対応
RS PRO シグナルリレー SPDT 5V
RS PRO¥7,598税込¥8,3581個7日以内出荷RS Pro DPDT 5 V 極性基板実装リレーは、 Omron G5A-24P 、 Fujitsu FBR46ND 、及びその他すべての BT53 タイプリレーに対するドロップイン代替ソリューションです。。このシリーズでは、他の製品では使用されていない Panasonic DF2仕様コイル電圧 = 5V接点構成 = SPDT取り付けタイプ = 基板実装最大スイッチング電流 AC = 3 A最大スイッチング電流 DC = 3 A最大スイッチング電圧 AC = 250V ac最大スイッチング電圧 DC = 220V dcシリーズ = DS長さ = 15mm奥行き = 9.9mm高さ = 9.9mmターミナルタイプ = スルーホールスイッチング電流 = 3A動作温度 Min = -40℃RoHS指令(10物質対応)対応
RS Pro リードリレー SPNO 5V dc
RS PRO¥1,898税込¥2,0881個翌々日出荷仕様接点構成 = SPNOコイル電圧 = 5V dc取り付けタイプ = 基板実装最大スイッチング電流 AC = 0.5 A最大スイッチング電流 DC = 0.5 A最大スイッチング電圧 AC = 300V ac最大スイッチング電圧 DC = 300V dcコイル電力 = 125mWコイル抵抗 = 200 Ω長さ = 19.3mm高さ = 7.5mm奥行き = 7mm寸法 = 19.3 x 7 x 7.5mmコイルと接点間の耐電圧 = 2.5kV dc動作時間 バウンス含む = 0.5msSPNO DILリレー. 本線トライアックトリガ装置に最適 通常時オープンコンタクト、AC240Vの本線スイッチングが可能 業界標準のピン構成 ピン2と6間にコイル抑制ダイオード 動作温度: -20 to +70℃定格電圧(V)DC5RoHS指令(10物質対応)対応
RS Pro 自動車用ブレードヒューズ, 定格電流 5A, タン, 32V
RS PRO¥1,798税込¥1,9781袋(10個)翌々日出荷仕様定格電流 = 5Aヒューズタイプ = ブレードブレードサイズ = 通常定格電圧 = 32Vカラー = タン幅 = 5mm高さ = 18.5mm最小動作温度 = -55℃最大動作温度 = +125℃動作温度範囲 = -55 → +125 ℃自動車用ブレードヒューズ. ATO / ATCヒューズと同等 定格電圧: 32 Vdc 低電圧用途に使用種類自動車用ブレードヒューズ定格電圧(V)32定格電流(A)5リード線無サイズ(mm)5×18.5RoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥2,498税込¥2,7481袋(5個)7日以内出荷仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS PRO DC電源ソケット 5A 12 V dc
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷定格電流 = 5A。接続方向 = ストレート。定格電圧 = 12 V dc。実装タイプ = PCBマウント。表面処理:コンタクト = 銀。コンタクト材質 = ベリリウム銅、黄銅、りん青銅。。RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。RoHS指令(10物質対応)対応
RS PRO シグナルリレー DPDT 5V dc
RS PRO¥10,980税込¥12,0781個7日以内出荷仕様コイル電圧 = 5V dc接点構成 = DPDT取り付けタイプ = 基板実装最大スイッチング電流 AC = 2 A最大スイッチング電流 DC = 2 A最大スイッチング電圧 AC = 250V最大スイッチング電圧 DC = 220Vシリーズ = TQ2ラッチ = なしmm奥行き = 11.5mm高さ = 5.6mmターミナルタイプ = 表面実装極数 = 4A動作温度 Min = -40℃RoHS指令(10物質対応)対応
RS PRO リレー 5V dc SPST
RS PRO¥769税込¥8461個7日以内出荷仕様コイル電圧:5V dc接点構成:SPSTスイッチング電流:6 Aターミナルタイプ:スルーホールコイル抵抗:147 mΩ最大スイッチング電圧 AC:400V ac最大スイッチング電圧 DC:125V dcアプリケーションタイプ:電力長さ:28mm奥行き:5mm高さ:15mm寸法:28 x 5 x 15mmコイルと接点間の耐電圧:4kV acUL (ファイル番号E133481)、VDE (ファイル番号40020043). スリムリレー. スリムサイズ(幅5 mm) 高感度、コイル電力170 mW 絶縁耐圧: 4 kV (コイルとコンタクト間) 最大サージ電圧: 6 kV (コイルとコンタクト間) 耐洗浄 クリアランス / 沿面距離: 8 mmコイル定格電圧(V)DC5取付方式プリント基板取付接点構成1c端子形状プリント基板用端子接点最大許容電圧(V)AC400/DC125接点最大許容電流(A)6RoHS指令(10物質対応)対応動作機能非ラッチング式
RS PRO シグナルリレー DPDT 5V dc
RS PRO¥1,398,000税込¥1,537,8001袋(100個)7日以内出荷仕様コイル電圧 = 5V dc接点構成 = DPDT取り付けタイプ = 基板実装最大スイッチング電流 AC = 3 A最大スイッチング電流 DC = 3 A最大スイッチング電圧 AC = 250V ac最大スイッチング電圧 DC = 220V dc最大スイッチング電源 DC = 60 W長さ = 15mm奥行き = 9.9mm高さ = 9.9mmターミナルタイプ = スルーホールスイッチング電流 = 3A動作温度 Min = -40℃RoHS指令(10物質対応)対応
RS PRO シグナルリレー 4PDT 5V dc
RS PRO¥23,980税込¥26,3781個7日以内出荷RS PRO 14仕様コイル電圧 = 5V dc接点構成 = 4PDT取り付けタイプ = 基板実装最大スイッチング電流 AC = 1 A最大スイッチング電流 DC = 1 A最大スイッチング電圧 AC = 250V最大スイッチング電圧 DC = 220Vシリーズ = Axicom P1長さ = 13mm奥行き = 7.6mm高さ = 6.9mmターミナルタイプ = スルーホールスイッチング電流 = 1A動作温度 Min = -40℃RoHS指令(10物質対応)対応
RS Pro リレー, 1c接点, 5V, 47 Ω
RS PRO¥729税込¥8021個7日以内出荷仕様コイル電圧 = 5V接点構成 = SPDTスイッチング電流 = 20 Aターミナルタイプ = スルーホールコイル抵抗 = 47 Ω最大スイッチング電圧 AC = 277V ac最大スイッチング電圧 DC = 30V dcアプリケーションタイプ = 電力長さ = 29mm奥行き = 13mm高さ = 26.5mm寸法 = 29 x 13 x 26.5mm極数 = 1UL (ファイル番号E134517)、TUV (ファイル番号R9659294)、CQC (ファイル番号CQC02001001955). ミニチュアハイパワーリレー. 接点: 1フォームC、SPDT 5 mmピン止め 絶縁耐圧: 4 kV (コイルとコンタクト間)接点構成1cRoHS指令(10物質対応)対応
RS Pro 自動車用ブレードヒューズ, 定格電流 5A, タン, 32V
RS PRO¥399税込¥4391袋(10個)7日以内出荷仕様定格電流 = 5Aヒューズタイプ = ブレードブレードサイズ = 最小定格電圧 = 32Vカラー = タン幅 = 3.8mm高さ = 16.5mm最小動作温度 = -55℃最大動作温度 = +125℃動作温度範囲 = -55 → +125 ℃自動車用ミニブレードヒューズ. MIN / ATMヒューズと同等 定格電圧: 32 Vdc 低電圧用途に使用種類自動車用ブレードヒューズ定格電圧(V)32定格電流(A)5リード線無サイズ(mm)3.8×16.5RoHS指令(10物質対応)対応
RS Pro リレー, 1c接点, 5V dc, 167 Ω
RS PRO¥519税込¥5711個7日以内出荷仕様コイル電圧 = 5V dc接点構成 = SPDTスイッチング電流 = 2 Aターミナルタイプ = スルーホールコイル抵抗 = 167 Ω最大スイッチング電圧 AC = 125V ac最大スイッチング電圧 DC = 60V dcアプリケーションタイプ = シグナル長さ = 12.5mm奥行き = 7.5mm高さ = 10mm寸法 = 12.5 x 7.5 x 10mm動作温度 Min = -30℃UL (ファイル番号E133481)、CQC (ファイル番号CQC02001001948). サブミニチュアシグナルリレー. 高コイル感度: 150 mW 2 Aのスイッチング能力(最大) コンタクト定格: 0.5 A (125 Vac)、1 A (30 Vdc) 耐洗浄定格電圧(V)DC5接点構成1cRoHS指令(10物質対応)対応
RS Pro セラミック管ヒューズ (タイムラグ) 5A 6.35 x 32mm 6.3 x 32mm 500V ac
RS PRO¥3,998税込¥4,3981袋(10個)当日出荷RoHS指令(10物質対応)対応
RS Pro スライドスイッチ 1回路 2接点 5 A @ 28 V dc
RS PRO¥999税込¥1,0991個当日出荷仕様コンタクトのコンフィギュレーション = SPDT装着タイプ = パネルマウントスイッチの動作 = On-Onコンタクト定格電流 = 5 A @ 28 V dcターミナルタイプ = はんだアクチュエータタイプ = トップ長さ = 12.7mm幅 = 6.6mm深さ = 6.35mm寸法 = 12.7 x 6.6 x 6.35mm接触抵抗 = 10mΩ機械的寿命 = 30000Cyclesコンタクト材質 = Silver Plated BrassRS - ミニチュアスライドスイッチ. 260 ℃ 5秒間のウェーブはんだ付けに適合 黒いナイロンアクチュエータ、DAPケース、及びステンレススチールハウジング 代表的用途: 携帯型の製品、計装、白物家電、医療、IT及び通信機器の基板又はフロントパネルコントロールなどRoHS指令(10物質対応)対応
RS Pro スライドスイッチ 1回路 2接点 5 A @ 28 V dc
RS PRO¥959税込¥1,0551個欠品中仕様コンタクトのコンフィギュレーション = SPDT装着タイプ = PCBスイッチの動作 = On-Onコンタクト定格電流 = 5 A @ 28 V dcターミナルタイプ = スルーホールアクチュエータタイプ = トップ長さ = 12.7mm幅 = 6.6mm深さ = 6.35mm寸法 = 12.7 x 6.6 x 6.35mm接触抵抗 = 10mΩ機械的寿命 = 30000Cycles定格電圧 = 28V dcRS - ミニチュアスライドスイッチ. 260 ℃ 5秒間のウェーブはんだ付けに適合 黒いナイロンアクチュエータ、DAPケース、及びステンレススチールハウジング 代表的用途: 携帯型の製品、計装、白物家電、医療、IT及び通信機器の基板又はフロントパネルコントロールなどRoHS指令(10物質対応)対応
RS Pro スライドスイッチ 1回路 2接点 5 A @ 28 V dc
RS PRO¥739税込¥8131個当日出荷仕様コンタクトのコンフィギュレーション = SPDT装着タイプ = PCBスイッチの動作 = On-Onコンタクト定格電流 = 5 A @ 28 V dcターミナルタイプ = スルーホールアクチュエータタイプ = サイド長さ = 12.7mm幅 = 6.6mm深さ = 6.87mm寸法 = 12.7 x 6.6 x 6.87mm接触抵抗 = 10mΩ機械的寿命 = 30000Cycles定格電圧 = 28V dcRS - ミニチュアスライドスイッチ. 260 ℃ 5秒間のウェーブはんだ付けに適合 黒いナイロンアクチュエータ、DAPケース、及びステンレススチールハウジング 代表的用途: 携帯型の製品、計装、白物家電、医療、IT及び通信機器の基板又はフロントパネルコントロールなどRoHS指令(10物質対応)対応
RS Pro スライドスイッチ 2回路 2接点 5 A @ 28 V dc
RS PRO¥1,398税込¥1,5381個当日出荷仕様コンタクトのコンフィギュレーション = DPDT装着タイプ = PCBスイッチの動作 = On-Onコンタクト定格電流 = 5 A @ 28 V dcターミナルタイプ = スルーホールアクチュエータタイプ = トップ長さ = 11.43mm幅 = 7.62mm深さ = 12.7mm寸法 = 11.43 x 7.62 x 12.7mm接触抵抗 = 10mΩ機械的寿命 = 30000Cycles定格電圧 = 28V dcRS - ミニチュアスライドスイッチ. 260 ℃ 5秒間のウェーブはんだ付けに適合 黒いナイロンアクチュエータ、DAPケース、及びステンレススチールハウジング 代表的用途: 携帯型の製品、計装、白物家電、医療、IT及び通信機器の基板又はフロントパネルコントロールなどRoHS指令(10物質対応)対応
RS Pro プッシュボタンスイッチ, SPDT, 5 A @ 250 V ac, On-On, パネルマウント
RS PRO¥3,198税込¥3,5181個当日出荷仕様アンチバンダル22mmプッシュボタンスイッチ、物理的な干渉に耐性のある設計で、公共の売店/外部パネル/オープンダッシュボードなどのパネル上に水及び埃が侵入するのを防ぐ必要のあるどの用途にも適しています。ステンレススチール製、IP67パネル上保護アクチュエータの種類丸型定格電圧(V)24接点構成SPDTボタン色銀動作特性ラッチ端末仕様クイックコネクト保護等級IP65、IP67照明ありLED色青材質(コンタクト)銀合金RoHS指令(10物質対応)対応カットアウト直径(Φmm)(パネル)22実装タイプパネルマウントコンタクト定格電流(A)5@250Vacコンタクト定格電圧(V)AC250
RS PRO 電流センサ 入力電流:5A パネル取り付け
RS PRO¥23,980税込¥26,3781個7日以内出荷RS Pro AC 電流RS Pro では、 AC 電流トランスデューサのシリーズをご紹介します。AC 正弦波波形を電子的に測定するトランスデューサで、一次回路(高出力)と二次回路(電子回路)間がガルバニック絶縁されています。AC 電流トランスデューサは一般的に、自動制御システムの用途に使用されています。リモート監視用の電流測定値に類似しています。電流トランスデューサとは何ですか.電流トランスデューサは、電流を標準の電気信号に変換する装置です。繊細な部品、変換回路、変換部品、電源回路の 4 つの部品で構成されています。電流トランスと電流トランスデューサの違いは何ですか.電流トランスは電力伝送ユニットで、電流トランスデューサは信号伝送ユニットです。特長と利点. AC 正弦波測定 . パネル取り付け .平均応答 .電圧出力 . コンパクトサイズ . AC 正弦波波形の電子計測用トランスデューサ .出力信号: 4-20 mA/dc .供給電圧( ± 5% ): 18-35 Vdc .周波数帯域幅: 5 ~ 60 Hz . UL94-V0 に適合した絶縁プラスチックケース仕様.動作温度: -25 → +65 ° C .保管温度: -25 ° C ~ +65 ° C .供給電圧: 24 V dc .動作時湿度 < :85% RH 、結露なし、インハウスおよび設置可能な任意の方向 .保管湿度(結露しないこと) <: 85% RH .重量: 45 gRS Pro AC 電流トランスデューサ製品のオプション. 5A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0644) : 210-0644 . 15 A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0639) : 210-0639 . 50A 、 AC 電流トランスデューサ、 RS 品番 (: 210-0642) : 210-0642用途.パネルメータ . オートメーションシステム .アナログ電流読み取り - リモート監視 .消費電力電流トランスデューサに RS Pro を選択する理由は何ですか.RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。仕様シリーズCVH150IP01、トランスタイプスプリットコア、電源電圧24 V、入力電流5A、全体の高さ51mm、全体的な深さ26.5mm、動作温度 Min-25℃、動作温度 Max+65℃、実装タイプパネル取り付けRoHS指令(10物質対応)対応
RS Pro スライドスイッチ 1回路 2接点 5 A @ 28 V dc
RS PRO¥1,698税込¥1,8681個翌々日出荷仕様コンタクトのコンフィギュレーション = SPDT装着タイプ = PCBスイッチの動作 = On-Onコンタクト定格電流 = 5 A @ 28 V dcターミナルタイプ = スルーホールアクチュエータタイプ = スライド長さ = 12.7mm幅 = 6.6mm寸法 = 12.7 x 6.6mm接触抵抗 = 10mΩ機械的寿命 = 30000Cycles最小動作温度 = -30℃RS - ミニチュアスライドスイッチ. 260 ℃ 5秒間のウェーブはんだ付けに適合 黒いナイロンアクチュエータ、DAPケース、及びステンレススチールハウジング 代表的用途: 携帯型の製品、計装、白物家電、医療、IT及び通信機器の基板又はフロントパネルコントロールなどRoHS指令(10物質対応)対応
RS Pro スライドスイッチ 2回路 2接点 5 A @ 28 V dc
RS PRO¥929税込¥1,0221個翌々日出荷仕様コンタクトのコンフィギュレーション = DPDT装着タイプ = PCBスイッチの動作 = On-Onコンタクト定格電流 = 5 A @ 28 V dcターミナルタイプ = スルーホールアクチュエータタイプ = サイド長さ = 12.7mm幅 = 11.43mm寸法 = 12.7 x 11.43mm接触抵抗 = 10mΩ機械的寿命 = 30000Cycles定格電圧 = 28V dcRS - ミニチュアスライドスイッチ. 260 ℃ 5秒間のウェーブはんだ付けに適合 黒いナイロンアクチュエータ、DAPケース、及びステンレススチールハウジング 代表的用途: 携帯型の製品、計装、白物家電、医療、IT及び通信機器の基板又はフロントパネルコントロールなどRoHS指令(10物質対応)対応
RS Pro スライドスイッチ 2回路 2接点 5 A @ 28 V dc
RS PRO¥1,798税込¥1,9781個3日以内出荷仕様コンタクトのコンフィギュレーション = DPDT装着タイプ = PCBスイッチの動作 = On-Off-Onコンタクト定格電流 = 5 A @ 28 V dcターミナルタイプ = スルーホールアクチュエータタイプ = トップ長さ = 11.43mm幅 = 7.62mm深さ = 12.7mm寸法 = 11.43 x 7.62 x 12.7mm接触抵抗 = 10mΩ機械的寿命 = 30000Cycles動作温度範囲 = -30 → +85℃RS - ミニチュアスライドスイッチ. 260 ℃ 5秒間のウェーブはんだ付けに適合 黒いナイロンアクチュエータ、DAPケース、及びステンレススチールハウジング 代表的用途: 携帯型の製品、計装、白物家電、医療、IT及び通信機器の基板又はフロントパネルコントロールなどRoHS指令(10物質対応)対応
RS Pro プッシュボタンスイッチ, 5 A @ 250 V ac, オルタネート, パネルマウント
RS PRO¥2,698税込¥2,9681個7日以内出荷仕様スイッチの動作 = オルタネート装着タイプ = パネルマウントパネルのカットアウトサイズ = 16mmパネルのカットアウト直径 = 16mmコンタクト定格電流 = 5 A @ 250 V acコンタクトAC定格電圧 = 125 V, 250 Vイルミネーション = あり基準合致 = CE, cUL, UL, VDEUL、cUL、ENEC、VDE. 照光式プッシュボタンスイッチ一式を作成するには、プッシュボタンオペレータ、コンタクトブロック、レンズ、及びフィラメントランプ又はLEDが必要です。 適合するコンタクトブロックかん合コネクタについては、代表品番< 680-2158') 680-2158/を参照してください。 適合するレンズについては、代表品番< 745-2499') 745-2499/、< 745-2530') 745-2530/、< 745-2512') 745-2512/を参照してください。 適切なフィラメントランプについては、代表品番< 655-9211') 655-9211/を参照してください。 適切な白色シングルチップLEDについては、代表品番< 225-997') 225-997/を参照してください。. RS IP65インジケータ及びプッシュボタンスイッチ - ADA16Sシリーズ(16 mm). 0.5~5 mm厚パネルの業界標準である16 mm径の切り抜き穴に適合する、部分組み立て済み、モジュール構造、照光式 / 非照光式、モメンタリ / オルタネート動作、丸型 / 正方形型 / 長方形型プッシュボタンスイッチ、及び適合するパイロットライトインジケータ。 不測のタッチ操作を防止する凸型ベゼルプロファイルタイプ、プッシュボタンスイッチ又はパイロットライトインジケータを任意のパネルとほぼ同一平面に取り付けることができる埋込取り付けタイプのいずれかを選択できます。 各プッシュボタンスイッチ又はパイロットライトインジケータはすばやく簡単に組み立て可能で、完全に組み立てた状態でIP65等級の防水パネルシーリングを提供します。. プッシュボタンオペレータを任意のコンタクトブロックに取り付けることができるため、さまざまなスイッチ機能と照明の組み合わせが可能です(コンタクトブロック及びランプブロックについては、品番< 745-2427') 745-2427/、< 745-2423') 745-2423/、< 745-2420') 745-2420/を参照)。 各コンタクトブロックは、直接はんだ付け又はプラグインレセプタクルを使用可能な2.8 x 0.5 mmユニバーサル端子を備えています。 パイロットライトインジケータには、ランプブロックが装着済みです。照光用には、T1 (MG5.7s)小型ねじ山フィラメントランプ又はLEDを使用し、適合するレンズを選択します。 ADA16Sシリーズプッシュボタンスイッチ及びパイロットライトインジケータに適合するレンズは、さまざまな色(青、緑、橙、赤、白、黒)及び形状(丸型、正方形型、長方形型)から選択できます。 各レンズはフラットプロファイルで、彫り込みが可能なポリカーボネート製です。 2種類のベゼルコンバータ(正方形型は品番< 745-2552') 745-2552/、長方形型は< 745-2559') 745-2559 は、正方形型及び長方形型プッシュボタンスイッチ(< 745-2458') 745-2458/、< 745-2461') 745-2461/、< 745-2451') 745-2451/、< 745-2470') 745-2470 及びパイロットライトインジケータ(< 745-2489') 745-2489/及び< 745-2483') 745-2483 を埋込型皿頭タイプに変換します。 各コンバータには、固定弓、ガスケット、及び黒プラスチック埋込型ベゼルが付属しています。 ADA16シリーズのその他のスイッチは、キースイッチ、ロータリセレクタスイッチ、ブザー、緊急停止などがあります。これらのスイッチについては、それぞれ品番< 745-2433') 745-2433/、< 745-2439') 745-2439/、< 745-2436') 745-2436/、< 745-2445') 745-2445/、< 745-2442') 745-2442/を参照してください。. 防水等級: IP65 パネル切り抜き径: 16 mmΦ モメンタリ及びオルタネートスイッチ機能を備えた丸型、正方形型、及び長方形型オペレータ 照光式又は非照光式 VDEの定格は5 A 250 Vac (8 A 125 Vac) 銀コンタクト 絶縁抵抗: >50 MΩ 難燃性等級: UL94-V0 動作温度範囲: -25 → +55 ℃ (ランプなしの場合は-25 → +70 ℃)RoHS指令(10物質対応)対応
RS PRO スライドスイッチ 1回路 2接点 5 A @ 28 V dc
RS PRO¥1,398税込¥1,5381個7日以内出荷接点構成 = SPDT。実装タイプ = パネルマウント。動作特性 = ラッチ。コンタクト定格電流 = 5 A @ 28 V dc。末端様式 = はんだ。アクチュエータタイプ = トップ。長さ = 12.7mm。幅 = 6.6mm。深さ = 6.35mm。寸法 = 12.7 x 6.6 x 6.35mm。接触抵抗 = 10mΩ。定格電圧 = 28V dc。動作温度 Max = +85℃。。RS - ミニチュアスライドスイッチ. 260 oC 5 秒間のウェーブソルダリングに適しています 黒いナイロンアクチュエータ、 DAP ケース、ステンレススチールハウジング 用途: 携帯型製品、計装機器、白物家電、医療、 IT 、通信機器の基板又はフロントパネル・コントロールなどRoHS指令(10物質対応)対応
RS Pro スライドスイッチ 1回路 2接点 5 A @ 28 V dc
RS PRO¥799税込¥8791個7日以内出荷仕様コンタクトのコンフィギュレーション = SPDT装着タイプ = PCBスイッチの動作 = On-Onコンタクト定格電流 = 5 A @ 28 V dcターミナルタイプ = スルーホールアクチュエータタイプ = トップ幅 = 8mm深さ = 9.3mm寸法 = 8 x 9.3mm接触抵抗 = 10mΩ機械的寿命 = 30000Cycles定格電圧 = 28V dcRS - ミニチュアスライドスイッチ. 260 ℃ 5秒間のウェーブはんだ付けに適合 黒いナイロンアクチュエータ、DAPケース、及びステンレススチールハウジング 代表的用途: 携帯型の製品、計装、白物家電、医療、IT及び通信機器の基板又はフロントパネルコントロールなどRoHS指令(10物質対応)対応
RS Pro スライドスイッチ 1回路 2接点 5 A @ 28 V dc
RS PRO¥1,198税込¥1,3181個7日以内出荷仕様コンタクトのコンフィギュレーション = SPDT装着タイプ = スルーホールスイッチの動作 = On-Onコンタクト定格電流 = 5 A @ 28 V dcターミナルタイプ = スルーホールアクチュエータタイプ = トップ幅 = 8mm深さ = 9.3mm寸法 = 8 x 9.3mm接触抵抗 = 10mΩ機械的寿命 = 30000Cycles最大動作温度 = +85℃RS - ミニチュアスライドスイッチ. 260 ℃ 5秒間のウェーブはんだ付けに適合 黒いナイロンアクチュエータ、DAPケース、及びステンレススチールハウジング 代表的用途: 携帯型の製品、計装、白物家電、医療、IT及び通信機器の基板又はフロントパネルコントロールなどRoHS指令(10物質対応)対応
RS Pro プッシュボタンスイッチ, SPDT, 5 A @ 250 V ac, モーメンタリ, パネルマウント
RS PRO¥3,798税込¥4,1781個7日以内出荷仕様スイッチの動作 = モーメンタリコンタクトのコンフィギュレーション = SPDT装着タイプ = パネルマウントパネルのカットアウトサイズ = 16 (Dia.)mmパネルのカットアウト直径 = 16mmコンタクト定格電流 = 5 A @ 250 V acコンタクトAC定格電圧 = 250V定格電圧 = 250V acイルミネーション = あり基準合致 = cUL, VDEcULus、VDE. 照光式プッシュボタンスイッチ / インジケータ一式を製作するには、プッシュボタンスイッチ又はインジケータと、レンズ、フィラメントランプ又はLEDが必要です。 適切なレンズについては、代表品番 ; 745-2596 745-2596 及び ; 745-2578 745-2578 を参照してください。 適切なフィラメントランプについては、代表品番 ; 655-9211 655-9211 を参照してください。 適切な白色シングルチップLEDについては、代表品番 ; 225-997 225-997 を参照してください。. RSインジケータ及び照光式プッシュボタンスイッチ - SD16シリーズ(16 mm). モメンタリ及びオルタネート動作、正方形及び長方形、照光式又は非照光式のSD16シリーズプッシュボタンスイッチとそれに対応するパイロットライトインジケータは、厚さ0.5~5 mmのパネルの業界標準直径16 mmの切り抜きに適合します。 単極SD16プッシュボタンスイッチ及びパイロットライトインジケータは、コンタクト又はランプブロックがあらかじめ取り付けられています。照光用にはT1 (MG5.7s)小型ねじ山フィラメントランプ又はLEDを使用し、適切なレンズを選択してください。 SD16シリーズのプッシュボタンスイッチ及びパイロットライトインジケータに対する適切なレンズには、色(青、緑、アンバー、赤、白)と形(正方形、長方形)を選択できます。 各レンズはフラットプロファイルで、彫り込みが可能なポリカーボネート製です。. パネル切り抜き径: 16 mmΦ モメンタリ及びオルタネート切り替えの正方形及び長方形ベゼル 照光式又は非照光式 UL定格6A @ 24 V dc はんだタグ端子 凸型ボタン 正方形プッシュボタンスイッチ及びインジケータには、パネル背後の奥行き29 mmの18 x 18 mmベゼルが付属 長方形プッシュボタンスイッチ及びインジケータには、パネル背後の奥行き29 mmの18 x 24 mmベゼルが付属RoHS指令(10物質対応)対応
...