カテゴリ

  • 測定用品(2)
絞り込み
ブランド
  • RS PRO
  • FYH(日本ピローブロック)(9)
  • ユタカ電機製作所(7)
  • omron(オムロン)(5)
  • シュナイダーエレクトリック(3)
  • エスコ(2)
  • goot(太洋電機産業)(2)
  • マルケイ(国際化工)(2)
  • AC-PERFORMANCELINE(2)
  • 鎌田信号機(1)
  • TRUSCO(1)
  • NACHI(不二越)(1)
  • カーボーイ(1)
  • SHIMANO(シマノ)(1)
  • MAZDA(マツダ)(1)
  • 森田アルミ工業(1)
  • ヨネックス(YONEX)(1)
  • EPCOS(1)
  • SIEMENS(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ac-146」の検索結果

関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 非接触電圧検出器 RS PRO(167645) RS PRO

    非接触電圧検出器 RS PRO(167645)

    RS PRO
    6,798税込7,478
    1個
    7日以内出荷
    仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.適合規格CAT III 1000 V
  • 非接触電圧検出器 RS PRO(166838) RS PRO

    非接触電圧検出器 RS PRO(166838)

    RS PRO
    7,198税込7,918
    1個
    7日以内出荷
    仕様インジケータタイプ 電圧バッテリタイプ 単四電源 電池安全カテゴリ CAT III 1000 V寸法 18 (Dia.) 146mm重量 40g直径 18mm長さ 146mm最大検出電圧 1000V ac動作温度 Max +50℃安全カテゴリレベル CAT III単四乾電池2個、取扱説明書。. 埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用した場合、安全隔離トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. RS Pro Volt Stick Pro 非接触電圧インジケータ. Volt Stick Pro は、高品質の RS Pro ブランドのペンスタイルの非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。これは、電気技術者、技術者、または専門家にとって不可欠なツールです。 特許取得済みのフォークチップを使用して設計されており、優れた選択性を実現します。これは、最大感度がフォークの つの突起の間にあるためです。Volt Stick Pro には、従来の低選択性インジケータとして使用するクリップインシャントとともに、より大きなケーブルやヒューズ用のチップアダプタも付属しています。. 特長と利点:. 電圧が検出されると点灯する強力な赤いライトチップ 完全絶縁 高度2000 AC 電圧 230 AC 1000 AC の非接触検出 バッテリ: 1.5 バッテリ 個( AAA )(付属) 動作温度 -10℃ 50℃ 頑丈なダブルモールドケース 安全規格 CAT III 1000V. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。適合規格CAT III 1000 V安全規格CAT III 1000V
関連キーワード
電気測定カテゴリ