カテゴリ
- 配管・水廻り設備部材(2)
- 制御機器(1)
- 電気材料(1)
- 清掃用品(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(1)
- ADVANTEC(7)
- FYH(日本ピローブロック)(4)
- MAZDA(マツダ)(12)
- NBK(鍋屋バイテック会社)(4)
- NTN(エヌティーエヌ)(3)
- SMC(64)
- エスコ(11)
- グリーンクロス(6)
- ニッサン(6)
- ホンダ(38)
- ミツビシ(54)
- リスパック(6)
- 三菱ふそう(5)
- 京セラ(6)
- 南口精工(4)
- 横田機工(7)
- 渡辺電機工業(14)
- 神保電器(5)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「an13」の検索結果

流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品
RS PRO¥3,298税込¥3,6281個7日以内出荷RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m
RS PRO¥4,298税込¥4,7281個7日以内出荷長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO 圧電ブザー 95dB パネルマウント
RS PRO¥2,398税込¥2,6381個7日以内出荷The RS Pro piezo buzzer works on130 to 240VAC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing仕様実装タイプ = パネルマウント最小供給電圧 = 130V ac最大供給電圧 = 240V acサウンドレベル = 95dBRoHS指令(10物質対応)対応
ステンレス配管継手 RS PRO 継手 丸型 20mm
RS PRO¥3,898税込¥4,2881個7日以内出荷接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 31mm。長さ = 20mm。。ブランクナット(ボス付) DIN-13RBN. このRS Proブランクナット(チェーン付) DINユニオンは、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. ステンレススチール304 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
ステンレス配管継手 RS PRO 継手 丸型 21mm
RS PRO¥5,698税込¥6,2681個7日以内出荷接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 49mm。長さ = 21mm。。ブランクナット(ボス付) DIN-13RBN. このRS Proブランクナット(チェーン付) DINユニオンは、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. ステンレススチール304 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。