カテゴリ

  • 制御機器(3)
  • 防犯用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(2)
  • ANEX(30)
  • azbil(旧:山武)(10)
  • BULGIN(12)
  • JAPANNEXT(302)
  • METZELER(メッツラー)(3)
  • nexperia(5)
  • omron(オムロン)(9)
  • SHIMANO(シマノ)(10)
  • SKF(日本エスケイエフ)(3)
  • SPARKFUN(11)
  • VISHAY(3)
  • コーコス信岡(18)
  • ジーエルサイエンス(3)
  • テラオカ(ANEX)(57)
  • プラネックスコミュニケーションズ(11)
  • ベッセル(8)
  • メディアカバーマーケット(5)
  • ラムマウント(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「anex 60」の検索結果

4件中 1~4件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装 RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装

    RS PRO
    ¥12,980税込¥14,278
    1個
    7日以内出荷
    The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
    仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
  • RS PRO 時間リレー RS PRO

    RS PRO 時間リレー

    RS PRO
    ¥2,798税込¥3,078
    1個
    7日以内出荷
    アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mm RS PRO

    RS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mm

    RS PRO
    ¥18,980税込¥20,878
    1個
    7日以内出荷
    RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様材質 = アルミダイキャスト奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 160 x 160 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタンRoHS指令(10物質対応)対応
  • RS PRO, グラスファイバー強化ポリエステル, 高さ:160 mm, 奥行き:91 mm RS PRO

    RS PRO, グラスファイバー強化ポリエステル, 高さ:160 mm, 奥行き:91 mm

    RS PRO
    ¥29,980税込¥32,978
    1個
    7日以内出荷
    RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 160 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応