カテゴリ

  • 機構部品(2)
  • 電気材料(1)
絞り込み
ブランド
  • RS PRO
  • ATHENA(アテナ)(5)
  • audio-technica(9)
  • ELPA(1)
  • GYEON(ジーオン)(3)
  • Heathrow Scientific(1)
  • omron(オムロン)(4)
  • Seeed Studio(6)
  • SHIMANO(シマノ)(4)
  • SONY(ソニー)(1)
  • SPARKFUN(3)
  • サンワサプライ(1)
  • ボッシュ・レックスロス(2)
  • メディアカバーマーケット(2)
  • 三菱ふそう(3)
  • 倉茂電工(1)
  • 北陽電機(2)
  • 東日製作所(1)
  • 精和産業(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ath m50 2」の検索結果

特価
本日10月10日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
3件中 1~3件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mm RS PRO

    RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mm

    RS PRO
    ¥12,980税込¥14,278
    1袋(30m)
    7日以内出荷
    RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
    仕様グロメットタイプ = グロメットストリップmm材質 = ポリエチレン色 = グレーファンニングストリップ長さ = 30mRoHS指令(10物質対応)対応
  • RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:1.6mm RS PRO

    RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:1.6mm

    RS PRO
    ¥539税込¥593
    1個
    7日以内出荷
    RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
    仕様最小パネル厚さ = 1.6mm材質 = ポリエチレン色 = ナチュラルファンニングストリップ長さ = 1.2mRoHS指令(10物質対応)対応
  • RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 5m RS PRO

    RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 5m

    RS PRO
    ¥1,698税込¥1,868
    1個
    7日以内出荷
    RS Pro BS タイプ「 KX 」ガラス繊維延長熱電対ケーブル、 m RS Pro ガラス繊維絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルはフラットに設置された導体を備え、ガラス繊維で絶縁されており、全体がガラス繊維で絶縁されています。また、ワイヤの保護と絶縁性があり、特に過酷な環境で長時間使用する場合に高い信頼性を発揮します。ケーブルの許容差は で、このタイプのケーブルは優れた耐熱性を備えていますが、流体が存在する場所には適していません。熱電対ケーブルは、 60 350 C (短時間では 400 C まで)の幅広い温度範囲で使用できます。 特長と利点 この RS Pro ガラス繊維絶縁熱電対 m ケーブルは 高温環境での延長ケーブルとしての使用に適しています 延長ケーブルの使用温度範囲は 60 +350 C (短時間で最大 400 C )と優れているため、非常に低温 高温環境でも非常に幅広い用途に使用できます ガラス繊維絶縁材を使用しているため、確実に使用できます 最大 400 のホットスポットを短時間で処理できます PVC または PFA を損傷する可能性がある期間 公差等級 このケーブルは、長さ 、 10 25 、および 50 メートルのものがあります 優れた耐熱性を備えているが、液体が存在する場所には適していない あり 以前の英国規格に適合したコアとジャケットが色分けされています BS1843-1952 用途 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 このケーブルには他のバージョンがありますか? Yes it is available in not just 1/0.3mm but also 7/0.2mm version that has stainless steel overbraid for added protection. 1/0.3mm 10m 0151209 1/0.3mm 25m 8275707 1/0.3mm 50m 8275700 ステンレススチールオーバーブレードケーブルタイプ 7/0.2mm 5m 1853016 7/0.2mm 10m 0158979 7/0.2mm 25m 8275704 7/0.2mm 50m 8275713 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様長さ = 5m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmケーブル形状 = フラットペアストランド数 = 2代表規格 = BSRoHS指令(10物質対応)対応