カテゴリ
- 制御機器(4)
- 作業工具(1)
絞り込み
ブランド
- RS PRO
- EATON(イートン)(3)
- EPCOS(8)
- MARQUARDT(5)
- OCC[通信ケーブル](4)
- omron(オムロン)(15)
- PANDUIT(パンドウイット)(2)
- Roxburgh EMC(10)
- SCHAFFNER(35)
- TDKラムダ(6)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(70)
- エスコ(5)
- オムロンヘルスケア(7)
- シュナイダーエレクトリック(3)
- ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(2)
- 三菱電機(3)
- 富士電機(6)
- 日本製線(13)
- 東洋技研(3)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(5)
「csa-100」の検索結果

RS PRO ピンセット, 低炭素オーステナイト鋼, 非常にシャープ
RS PRO¥1,998税込¥2,1981個7日以内出荷仕様モデルナンバー = 5CSA材質 = 低炭素オーステナイト鋼全体長さ = 100 mmポイントタイプ = 非常にシャープ耐磁性 = ありRoHS指令(10物質対応)対応
RS PRO コモンブロック
RS PRO¥13,980税込¥15,3781袋(3個)7日以内出荷仕様極数:12 ケーブルサイズ:10 5 AWG 定格電流:100A レール取付の互換性:あり 端子方法:埋め込みネジ 長さ:104.5mm 幅:50mm 高さ:42mm 色:クリア 定格電圧:450 、 ケーブルCSA:16 mm2, mm2 動作温度 Max:+85℃ Commoning Blocks (DIN Rail Mounting). Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by copper busbar, providing low resistance connection path.,Certain blocks are available in mixed pole size format e.g. stock no. 388-2827 is shown as + 6. This is x 16mm2 6 6mm2. See comparison table for detail(TM) of other formats.,Voltage rating 450V,DIN rail mounting commoning blocks fit all types of Top hat rails. Current rating by CSA 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS Pro コモンブロック
RS PRO¥9,798税込¥10,7781袋(3個)7日以内出荷仕様極数 = 12ケーブルサイズ = 10 → 5 AWG定格電流 = 100A端子方法 = 埋め込みネジ長さ = 104.5mm幅 = 32.5mm高さ = 36.5mm色 = クリア定格電圧 = 450 VケーブルCSA = 16 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS Pro コモンブロック
RS PRO¥11,980税込¥13,1781袋(3個)7日以内出荷仕様極数 = 11ケーブルサイズ = 10 → 2 AWG定格電流 = 170A端子方法 = 埋め込みネジ長さ = 58mm幅 = 43mm高さ = 42mm色 = クリア定格電圧 = 450 VケーブルCSA = 35 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応