カテゴリ
- 制御機器(10)
絞り込み
ブランド
- RS PRO
- WatchGuard(121)
- Altrider (アルトライダー)(51)
- DAIKO(大光電機)(37)
- Vance&Hines(36)
- Panasonic(パナソニック)(33)
- メディアカバーマーケット(32)
- スバル(27)
- ホンダ(22)
- ノーブランド(17)
- 積水樹脂(15)
- OGK KABUTO(オージーケーカブト)(15)
- CURORI(旧:イグチ)(15)
- 東芝ライテック(14)
- オーム電機(13)
- リンナイ(13)
- K&N(13)
- BUFFALO(バッファロー)(12)
- BIGM(丸山製作所)(12)
- PLUS(プラス)[文具](12)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(7)
「cur 01」の検索結果

RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット
RS PRO¥49,980税込¥54,9781個当日出荷仕様圧着工具種類:ラチェットRS PRO Ratchet Crimping Tool for Crimp Terminal, 38AWG to 18AWG. This RS PRO crimp tool has locator on the tool positions contacts in the tool jaws to give an easy consistent crimp action. contact extraction tool is available for servicing connectors during maintenance and modifications. The operating instructions are included with both tools. This tool supports wire size of 38 to 18 AWG. Features and Benefits:. High pin counts 60, 96, 156, 260 and 360 ways Provides long life of 10000 mating cycles Cam actuated zero insertion force coupling Back shell/strain relief and polarisation options Metal and plastic plug and socket bodies Metal products have excellent shielding properties Standard and low current contacts available. Typical Applications. Crimping tools can be used for variety of applications:- Maintenance repair Electrical Installations Cable assemblies. FAQs: What is the difference between un-insulated and insulated crimp tools? Un-insulated crimp tools are typically used for general applications, whereas the insulated crimp tools have been VDE tested up to 1000 V, designed for use where electrical current is present. How to maintain the product? To maintain good function and long life: Axles and other movable parts should be regularly lubricated Lubrication* is recommended at least every 10,000 cycles whenever the tool is exposed to dirt or other contaminants Adjustment of the crimping die nests should also be checked. Readjustment of the pressure adjustment axle is necessary when the pre-load of the tool decreases significantly. *Use light mineral-free oil The Importance of High-Quality Crimp When crimping tool is used on terminal, two crimps take place at the same time. One is the electrical connection between the conductor and terminal. The other is the insulation crimp which provides strain relief againsTUVibration and tension. It is important that the electrical connection is gas-tight without any voids between the wire strands and the terminal. If there any voids present, then corrosion can℃cur causing resistance and excessive heat which damages the electrical connection. Using good quality crimping tool will ensure that full, gas-tight crimp is produced preventing future deterioration of the electrical connection and insulation breakage.
SMAジャック RS Pro, ジャック, ストレート, コンタクト:金めっき
RS PRO¥2,198税込¥2,4181個翌々日出荷仕様ジェンダー = メス取り付けタイプ = ケーブルマウントボディ向き = ストレートケーブルタイプ = RG405端子方法 = はんだ極性 = ノーマルインピーダンス = 50Ω動作周波数 = 0 → 12.4 GHz, 0 → 18 GHzボディめっき = 金サイズ = サブミニチュア定格電圧 = 450 V ac/dcケーブルジャックRoHS指令(10物質対応)対応
SMAジャック RS Pro, ジャック, ストレート, コンタクト:金めっき
RS PRO¥839税込¥9231個翌々日出荷仕様ジェンダー = メス取り付けタイプ = ケーブルマウントボディ向き = ストレートケーブルタイプ = RG402端子方法 = はんだ極性 = ノーマル動作周波数 = 0 → 12.4 GHz, 0 → 18 GHzボディめっき = 金サイズ = サブミニチュア定格電圧 = 450 V ac/dcケーブルジャックRoHS指令(10物質対応)対応
Current Transformer 1600:5A 100x30mm
RS PRO¥7,598税込¥8,3581個7日以内出荷仕様巻数比:1600:5 、 内径:100 x 30mm 、 トランスタイプ:クリップフィット 、 全体の高さ:155mm 、 全体の幅:140mm 、 全体的な深さ:45mm 、 入力電流:1.6kA 、 出力電流:5 A 、 最小温度:-5℃ 、 最大温度:+55℃ 、 寸法:140 x 45 x 155 mmRoHS指令(10物質対応)対応
RS PRO リレー 110V ac
RS PRO¥2,498~税込¥2,748~1個7日以内出荷仕様10 A、12 A、15 A工業用リレーコイル定格電圧(V)AC110端子形状プリント基板用端子接触抵抗(mΩ)最大50接点材質銀合金コイル電圧(V)AC110リレーパワーリレー機械的寿命1000万回アプリケーション電力電気的寿命10万回動作温度範囲(℃)-45~55動作機能非ラッチング式ターミナルタイプ基板ピンラッチなし