カテゴリ
- 作業工具(3)
- 制御機器(1)
- 防犯用品(1)
絞り込み
ブランド
- RS PRO
- ENGINEER(エンジニア)(2)
- KEMET(8)
- KSフィルター(5)
- MAZDA(マツダ)(13)
- Niagara Cutter(20)
- NTカッター(186)
- SPARKFUN(24)
- Weller(3)
- アズワン(1)
- イスカル(3)
- インターネット(2)
- ウェルコムデザイン(6)
- ペトロカッター(Petrocutter)(3)
- ホンダ(77)
- 三菱(5)
- 三菱ふそう(24)
- 日本バルカー(2)
- 武藤化学(5)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「cutter」の検索結果

RS PRO ドリルビットセット HSS, 3個
RS PRO¥21,980税込¥24,1781個7日以内出荷HSS Cone Cutter Set仕様穴開け用途 = 金属ドリルビットの種類 = コーンカッター材質 = HSS個数 = 3最小サイズ = 3mm最大サイズ = 30mmセット内容 = HSSドリルビット
RS PRO パイプカッター 3 → 22 mm
RS PRO¥1,798税込¥1,9781個7日以内出荷切断能力 = 3 → 22 mm。材料カット = 銅。ボディ材質 = 亜鉛合金。。パイプカッター(3 → 22 mm). From RS PRO, this professional automatic pipe cutter is a highly efficient way to cut copper pipes. With an internal circular steel alloy blade, the pipe cutter simply clips onto appropriately sized pipes, and then can easily be rotated around the pipe for a quick and clean cut. It can be adjusted by an easy-to-use knurled nut, and is perfect for use in confined spaces. Compact and easy-to-use, this copper pipe cutter is fantastic toolbox addition for professionals and enthusiasts alike. Features and Benefits Steel wheels and rollers Die cast body Compact size perfect for use in confined spaces Ideal for use on microbore or standard central heating systems Fast and clean cuts Applications These circular cutters are perhaps the most efficient way to cut copper piping, delivery a fast and cleaner cut than a hacksaw. Their compact size means they can be used in tight and difficult to reach locations where a hacksaw would be impractical. As such, they are often used by plumbers and maintenance workers in both domestic and commercial plumbing applications. From boiler work to installing a sink, these copper pipe cutters are an essential addition to the plumber's tool kit. Why RS PRO. RS PRO aims to be your go-to brand for reliability and value for money. We source high-quality parts at great prices and test everything with our in-house experts to ensure the quality you need. When it comes to tools, we know that versatility and dependability are what you need. As such, we stock a variety of mainstay and specialist tools to suit any application. Whether you're a professional electrician, plumber, builder or DIY enthusiast, RS PRO is here to support you. スチールホイール及びローラー ダイキャストボディ 狭い場所での使用に最適なコンパクトサイズ マイクロボア又は標準のセントラルヒーティングシステムでの使用に最適
RS Pro 工具キット 7ピース
RS PRO¥22,980税込¥25,2781キット7日以内出荷仕様セットタイプ = 電気技術者個数 = 7VDE/1000V認証 = ありEN / IEC 60900:2004. Each set contains 1 x flat-headed screwdriver (0.8 x 4.0 x 100 mm and 1.0 x 5.5 x 125 mm), 120(R)250 Vac voltage tester, PHILLIPS(R) PH2 x 100 mm, 170-mm combination pliers, (can be ordered separately under RS stock no. < 161-192)') 161-192)/, 200-mm radio pliers < (161-237)') (161-237)/ and 160-mm diagonal cutter < (161-170)') (161-170)/,. 7-piece VDE set. Electrician's tool kit, comprising pliers, screwdrivers and voltage tester VDE pliers with inlaid joint Screwdriver blades bronzed with chrome vanadium steel, with ergonomic VDE power-grip handle Supplied in a plastic case with transparent folding lid
RS PRO ドリルビットセット HSS, 3個
RS PRO¥27,980税込¥30,7781個7日以内出荷ISO Step Drills, Individual ; Set. Supplied individually and as a 3 piece set Designed for cutting ISO hole sizes in materials with a thickness of up to 3mm Suitable for use with industrial power drills, bench or pedestal drills仕様穴開け用途 = 金属ドリルビットの種類 = ステップドリルビット材質 = HSS個数 = 3最小サイズ = 4mm最大サイズ = 30mmセット内容 = ステップドリルビット
RS PRO 時間リレー
RS PRO¥2,798税込¥3,0781個7日以内出荷アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応