カテゴリ
- 制御機器(45)
- コンプレッサー・空圧機器・ホース(3)
- 配管・水廻り設備部材(3)
- 電気材料(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(1)
- ホンダ(272)
- SMC(243)
- ニッサン(209)
- メディアカバーマーケット(197)
- コガネイ(105)
- CKD(61)
- omron(オムロン)(53)
- いすゞ自動車(52)
- MAZDA(マツダ)(50)
- フジキン(45)
- Panasonic(パナソニック)(32)
- ベン(32)
- BOSCH(ボッシュ)(31)
- YAMAHA(ヤマハ)(30)
- BIGM(丸山製作所)(28)
- エスコ(17)
- Texas Instruments(17)
- 京セラ(15)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(48)
「cv 8」の検索結果

RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66
RS PRO¥2,298税込¥2,5281袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
逆止弁 CVPUシリーズ RS PRO
RS PRO¥2,198税込¥2,4181個7日以内出荷チューブのインレット接続 = 8mm。インレット接続タイプ = チューブ。コンセント接続タイプ = チューブ。チューブアウトレットの接続 = 8mm。メーカーシリーズ = CVPU。最低使用圧力 = 0バール。最高使用圧力 = 10バール。動作温度 Max = +60℃。動作温度 Min = 0℃。。RS Pro CVPU 逆止弁、 8 mm チューブインレット、 8 mm チューブアウトレット真空ラインを使用していますか.RS Pro のこの逆止弁は、圧縮空気の流量を制御し、一方の側から流れ、他方の方向は通過をブロックします。 このバルブは、シンプルで効果的なプッシュオン式とねじ式カラーを備え、最小限の労力でナイロン及びポリウレタンの低圧配管に取り付けることができます。入口接続部と出口接続部の両方の寸法は 8 mm で、継手の動作圧力範囲は -1 → +15 bar です。 バルブ本体は強力なポリオキシメチレン( POM )製で、剛性が高く、寸法安定性と低摩擦性があります。このタイプのバルブは、食品飲料業界や医療分野など、さまざまな真空用途や汎用用途で使用できます。特長と利点.チェックバルブ .プッシュオン式およびスクリュー式カラーで簡単に取り付け可能なチューブ接続タイプ .ポリオキシメチレンボディは、高い剛性と寸法安定性を備えています 低摩擦 . 8 mm のチューブインレット接続部 . 8 mm のチューブアウトレット接続部 .作動圧力範囲: 0 ~ +10 バール .最大動作圧力は 10 バールです .動作温度範囲: 0 . C ~ +60 . C .メーカーシリーズ CVPU . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RS PRO 光電センサ ブロック形 検出範囲 0.35 m
RS PRO¥12,980税込¥14,2781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = バックグラウンドサプレッション検出範囲 = 0.35 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = 3.5 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 4 m
RS PRO¥7,298税込¥8,0281個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = スルービーム検出範囲 = 4 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 10 m
RS PRO¥7,398税込¥8,1381個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 透過型検出範囲 = 10 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 4 m
RS PRO¥14,980税込¥16,4781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 偏光回帰反射検出範囲 = 4 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 4 m
RS PRO¥14,980税込¥16,4781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 偏光回帰反射検出範囲 = 4 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 4 m
RS PRO¥12,980税込¥14,2781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 偏光回帰反射検出範囲 = 4 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms実装タイプ = ねじ、ブラケット代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.3 m
RS PRO¥12,980税込¥14,2781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 0.3 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≦0.5 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.3 m
RS PRO¥9,998税込¥10,9981個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 0.3 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≦0.5 ms動作温度 Max = +55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.1 m
RS PRO¥9,498税込¥10,4481個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 0.1 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.1 m
RS PRO¥9,498税込¥10,4481個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 0.1 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 10 m
RS PRO¥4,898税込¥5,3881個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = スルービーム検出範囲 = 10 m出力タイプ = 該当しません電気的接続 = M8コネクタ最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Max = +55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 10 m
RS PRO¥4,898税込¥5,3881個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = スルービーム検出範囲 = 10 m出力タイプ = 該当しません電気的接続 = 2 mケーブル最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Max = +55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 4 m
RS PRO¥14,980税込¥16,4781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 偏光回帰反射検出範囲 = 4 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.3 m
RS PRO¥12,980税込¥14,2781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 0.3 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≦0.5 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 1 m
RS PRO¥11,980税込¥13,1781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射 ?偏光回帰反射 ?スルービーム反射 ?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適 IP67 に適合しており、過酷な環境に適しています ?ワンクリックでの距離設定、正確で高速 ?高光量の物体やの検出に適しています 一部のトランス親オブジェクト NO NC は切り替え可能です ?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424 1 、 NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425 1 、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426 1 、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441 ?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442 ?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443 ?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444 ?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445 ?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448 NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション 自動車 マテハン ?機械工学 製薬業界 ?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 1 m出力タイプ = NPN NONC電気的接続 = 2 mケーブル最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms実装タイプ = ねじ、ブラケット代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.35 m
RS PRO¥12,980税込¥14,2781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = バックグラウンドサプレッション検出範囲 = 0.35 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = 3.5 msシリーズ = PSE代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.35 m
RS PRO¥4,198税込¥4,6181個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = バックグラウンドサプレッション検出範囲 = 0.35 m出力タイプ = NPN NONC電気的接続 = 2 mケーブル最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100mA応答時間 = 3.5 ms動作温度 Max = +55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.3 m
RS PRO¥9,998税込¥10,9981個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 0.3 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≦0.5 msシリーズ = PSE代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 1 m
RS PRO¥12,980税込¥14,2781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 1 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Max = +55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 1 m
RS PRO¥11,980税込¥13,1781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 1 m出力タイプ = PNP NONC電気的接続 = 2 mケーブル最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Max = +55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.35 m
RS PRO¥12,980税込¥14,2781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = バックグラウンドサプレッション検出範囲 = 0.35 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 100 mA応答時間 = 3.5 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 10 m
RS PRO¥6,198税込¥6,8181個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = スルービーム検出範囲 = 10 m出力タイプ = PNP NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 10 m
RS PRO¥6,998税込¥7,6981個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = スルービーム検出範囲 = 10 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤色ライトIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.1 m
RS PRO¥9,498税込¥10,4481個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 0.1 m出力タイプ = PNP NONC電気的接続 = 2 mケーブル最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Max = +55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 0.1 m
RS PRO¥8,898税込¥9,7881個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 0.1 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = ケーブル: 2 mライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Max = +55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 1 m
RS PRO¥12,980税込¥14,2781個7日以内出荷RS Pro PSE シリーズ光電RS Pro PSE シリーズ光電センサは、製造工場でのコンベヤベルトなどの産業環境に不可欠な、経済的で信頼性の高いコンパクトなデバイスです。PSE 製品は、拡散反射、偏光回帰反射、ビーム反射、バックグラウンド抑制などの検出タイプを取り揃えており、さまざまな検出範囲に対応しています。どのように機能するのですか?光電センサは非接触デバイスで、材料に関係なく物体の有無を検出します。センサは、光電レシーバで赤外線又は赤色光のビームを放射して、周囲の環境を評価したり、物体を検出したり、物体がないことを認識したりします。検出タイプ?拡散反射?偏光回帰反射?スルービーム反射?バックグラウンドサプレッション特長と利点?ユニバーサルハウジングは、さまざまなタイプのセンサの代替品として最適? IP67 に適合しており、過酷な環境に適しています?ワンクリックでの距離設定、正確で高速?高光量の物体やの検出に適しています 一部のトランス親オブジェクト? NO NC は切り替え可能です?電気接続: PCV ケーブルまたは M8 コネクタ拡散反射? m 100 mm 300 mm の検出範囲? m NPN NO NC PVC ケーブル、 RS 品番( 202-4424) 202-4424? m NPN NO NC M8 コネクタ、 RS 品番 (: 202-4425) 202-4425? m PNP NO NC PVC ケーブル、 RS 品番 (: 202-4426) 202-4426? m PNP NO NC M8 コネクタ、 RS 品番 (: 202-4427) 202-4427? 100 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4428) 202-4428? 100 mm NPN NO NC M8 コネクタ、 RS 品番( 202-4429) 202-4429? 100 mm PNP NO NC PVC ケーブル RS 品番 (: 202-4431) 202-4431? 100 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4432) 202-4432? 300 mm NPN NO NC PVC ケーブル、 RS 品番 (: 202-4433) 202-4433? 300 mm NPN NO NC M8 コネクタ、 RS 品番 (: 202-4434) 202-4434? 300 mm PNP NO NC PVC ケーブル、 RS 品番 (: 202-4435) 202-4435? 300 mm PNP NO NC M8 コネクタ、 RS 品番 (: 202-4436) 202-4436偏光回帰反射? m 検出範囲? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4437) 202-4437? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4438) 202-4438? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4439) 202-4439? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4440) 202-4440スルービーム反射? 10 の検出範囲?レシーバ、 NPN NO NC PVC ケーブル、 RS 品番 (: 202-4441) 202-4441?レシーバ、 NPN NO NC M8 コネクタ、 RS 品番( 202-4442) 202-4442?レシーバ、 PNP NO NC PVC ケーブル、 RS 品番 (: 202-4443) 202-4443?レシーバ、 PNP NO NC M8 コネクタ、 RS 品番 (: 202-4444) 202-4444?エミッタ、 PVC ケーブル、 RS 品番( 202-4445) 202-4445?エミッタ、 M8 コネクタ、 RS 品番 (: 202-4447) 202-4447 注意 :エミッタとレシーバはペアで使用する必要があります背景抑制 350 mm の検出範囲? NPN NO NC PVC ケーブル、 RS 品番 (: 202-4448) 202-4448? NPN NO NC M8 コネクタ、 RS 品番 (: 202-4449) 202-4449? PNP NO NC PVC ケーブル、 RS 品番 (: 202-4450) 202-4450? PNP NO NC M8 コネクタ、 RS 品番 (: 202-4451) 202-4451用途? 産業オートメーション? 自動車? マテハン?機械工学? 製薬業界?エレベータ、ドア、 GatesRS Pro 光電センサを選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 1 m出力タイプ = NPN NONCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = M8コネクタライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = ≧1 ms動作温度 Min = -25℃代表規格 = CERoHS指令(10物質対応)対応
逆止弁 CVPUシリーズ RS PRO
RS PRO¥1,398税込¥1,5381個7日以内出荷チューブのインレット接続 = 4mm。インレット接続タイプ = チューブ。コンセント接続タイプ = チューブ。チューブアウトレットの接続 = 4mm。メーカーシリーズ = CVPU。最低使用圧力 = 0バール。最高使用圧力 = 10バール。動作温度 Max = +60℃。ボディ材質 = PBT樹脂℃。。RS PRO 8
逆止弁 CVPUシリーズ RS PRO
RS PRO¥3,298税込¥3,6281個7日以内出荷チューブのインレット接続 = 10mm。インレット接続タイプ = チューブ。コンセント接続タイプ = チューブ。チューブアウトレットの接続 = 10mm。メーカーシリーズ = CVPU。最低使用圧力 = 0バール。最高使用圧力 = 10バール。動作温度 Max = +60℃。ボディ材質 = PBT樹脂℃。。RS PRO V8
RS Pro アルミ電解コンデンサ 50V dc 47μF
RS PRO¥1,598税込¥1,7581袋(50個)翌々日出荷仕様静電容量 = 47μFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = スルーホール寸法 = 8 (Dia.) x 7mm長さ = 7mm高さ = 7mm直径 = 8mm動作温度 Min = -40℃動作温度 Max = +105℃リードピッチ = 3.5mmシリーズ = RSリーク電流 = <=0.01 CV又は3 μA @ 1分RSアルミ7 mmラジアルコンデンサRoHS指令(10物質対応)対応
RS Pro アルミ電解コンデンサ 63V dc 100μF
RS PRO¥1,498税込¥1,6481袋(50個)翌々日出荷仕様静電容量 = 100μFテクノロジー = 電解電圧 = 63V dc取り付けタイプ = スルーホール寸法 = 8 (Dia.) x 11mm長さ = 11mm高さ = 11mm直径 = 8mm動作温度 Min = -40℃動作温度 Max = +105℃リードピッチ = 3.5mmシリーズ = RSリーク電流 = <=0.01 CV又は3 μA @ 1分汎用ラジアル63 → 350 VRoHS指令(10物質対応)対応
RS Pro アルミ電解コンデンサ 16V dc 680μF
RS PRO¥999税込¥1,0991袋(25個)翌々日出荷仕様静電容量 = 680μFテクノロジー = 電解電圧 = 16V dc取り付けタイプ = スルーホール寸法 = 8 (Dia.) x 14mm長さ = 14mm高さ = 14mm直径 = 8mm動作温度 Min = -40℃動作温度 Max = +105℃リードピッチ = 3.5mmシリーズ = RSリーク電流 = <=0.01 CV又は3 μA @ 1分汎用ラジアル6.3 → 16 V. アキシャルRSアルミ電解コンデンサ、LHKシリーズ105 ℃. 安全な換気構造の設計 用途: 通信機器、スイッチング電源RoHS指令(10物質対応)対応
RS Pro アルミ電解コンデンサ 50V dc 220μF
RS PRO¥1,298税込¥1,4281袋(25個)翌々日出荷仕様静電容量 = 220μFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = スルーホール寸法 = 8 (Dia.) x 16mm長さ = 16mm高さ = 16mm直径 = 8mm動作温度 Min = -40℃動作温度 Max = +105℃リードピッチ = 3.5mmシリーズ = RSリーク電流 = <=0.01 CV又は3 μA @ 1分汎用ラジアル25 → 50 V. このRSブランドのLHKシリーズ105 ℃アキシャルアルミ電解コンデンサは、安全ベント構造の設計を特長としています。 さまざまな用途に適しているこのコンデンサは、一般に、通信機器の用途やスイッチング電源に使用されています。. 安全な換気構造の設計 用途: 通信機器、スイッチング電源RoHS指令(10物質対応)対応