カテゴリ
- 制御機器(27)
- 電気材料(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(1)
- YAMAHA(ヤマハ)(569)
- KYOCERA AVX(96)
- SMC(86)
- メディアカバーマーケット(28)
- MSTコーポレーション(16)
- MAZDA(マツダ)(13)
- ケルヒャー(9)
- ネグロス電工(9)
- 未来工業(9)
- HIOKI(日置電機)(8)
- ベン(8)
- 三菱電機(8)
- コガネイ(7)
- ニッサン(7)
- omron(オムロン)(6)
- 京セラ(6)
- ホンダ(5)
- アラム(5)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(28)
「cv50」の検索結果

RS Pro アルミ電解コンデンサ 50V dc 10000μF
RS PRO¥3,198税込¥3,5181袋(2個)当日出荷仕様静電容量 = 10000μFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = スルーホール寸法 = 25 (Dia.) x 42mm長さ = 42mm高さ = 42mm直径 = 25mm動作温度 Min = -40℃動作温度 Max = +105℃リードピッチ = 12mmシリーズ = RSリーク電流 = <=0.01 CV又は3 μA @ 1分汎用ラジアル25 → 50 V. このRSブランドのLHKシリーズ105 ℃アキシャルアルミ電解コンデンサは、安全ベント構造の設計を特長としています。 さまざまな用途に適しているこのコンデンサは、一般に、通信機器の用途やスイッチング電源に使用されています。. 安全な換気構造の設計 用途: 通信機器、スイッチング電源RoHS指令(10物質対応)対応
RS Pro アルミ電解コンデンサ 50V dc 220μF
RS PRO¥1,198税込¥1,3181袋(25個)翌々日出荷仕様静電容量 = 220μFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = スルーホール寸法 = 8 (Dia.) x 16mm長さ = 16mm高さ = 16mm直径 = 8mm動作温度 Min = -40℃動作温度 Max = +105℃リードピッチ = 3.5mmシリーズ = RSリーク電流 = <=0.01 CV又は3 μA @ 1分汎用ラジアル25 → 50 V. このRSブランドのLHKシリーズ105 ℃アキシャルアルミ電解コンデンサは、安全ベント構造の設計を特長としています。 さまざまな用途に適しているこのコンデンサは、一般に、通信機器の用途やスイッチング電源に使用されています。. 安全な換気構造の設計 用途: 通信機器、スイッチング電源RoHS指令(10物質対応)対応
RS Pro アルミ電解コンデンサ 50V dc 220nF
RS PRO¥2,998税込¥3,2981袋(100個)翌々日出荷仕様静電容量 = 220nFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = スルーホール寸法 = 5 (Dia.) x 11mm長さ = 11mm高さ = 11mm直径 = 5mm動作温度 Min = -40℃動作温度 Max = +105℃リードピッチ = 2mmシリーズ = RSリーク電流 = <=0.01 CV又は3 μA @ 1分汎用ラジアル25 → 50 V. このRSブランドのLHKシリーズ105 ℃アキシャルアルミ電解コンデンサは、安全ベント構造の設計を特長としています。 さまざまな用途に適しているこのコンデンサは、一般に、通信機器の用途やスイッチング電源に使用されています。. 安全な換気構造の設計 用途: 通信機器、スイッチング電源RoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66
RS PRO¥2,198税込¥2,4181袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 電解コンデンサ 15000μF
RS PRO¥13,980税込¥15,3781袋(25個)7日以内出荷仕様電圧:25V dc取り付けタイプ:スルーホール寸法:22 (Dia.) x 42mm高さ:42mm動作温度 Min:-40℃リードピッチ:10mmリード径:0.8mm寿命:2000h直径:22mmリップル電流:2.5Aリーク電流:<=0.01 CV又は3 μA @ 1分許容差:±20%許容差(マイナス):-20%極性あり:極性汎用ラジアル25 → 50 V. このRSブランドのLHKシリーズ105 ℃アキシャルアルミ電解コンデンサは、安全ベント構造の設計を特長としています。 さまざまな用途に適しているこのコンデンサは、一般に、通信機器の用途やスイッチング電源に使用されています。. 安全な換気構造の設計 用途: 通信機器、スイッチング電源RoHS指令(10物質対応)対応
RS PRO 電解コンデンサ 220nF
RS PRO¥16,980税込¥18,6781袋(1000個)7日以内出荷仕様電圧:50V dc取り付けタイプ:スルーホール寸法:5 (Dia.) x 11mm高さ:11mm動作温度 Min:-40℃リードピッチ:2mmリード径:0.5mm寿命:1000h直径:5mmリップル電流:2.9mAリーク電流:<=0.01 CV又は3 μA @ 1分許容差:±20%許容差(マイナス):-20%極性あり:極性汎用ラジアル25 → 50 V. このRSブランドのLHKシリーズ105 ℃アキシャルアルミ電解コンデンサは、安全ベント構造の設計を特長としています。 さまざまな用途に適しているこのコンデンサは、一般に、通信機器の用途やスイッチング電源に使用されています。. 安全な換気構造の設計 用途: 通信機器、スイッチング電源RoHS指令(10物質対応)対応