カテゴリ
- 制御機器(17)
絞り込み
ブランド
- RS PRO
- モノタロウ(1)
- SMC(68)
- omron(オムロン)(65)
- 三菱電機(38)
- フエニックス・コンタクト(32)
- 三菱電機エンジニアリング(18)
- TRACO POWER(18)
- azbil(旧:山武)(14)
- Sensata / Crydom(13)
- コーセル(11)
- CARLO GAVAZZI(10)
- MG(旧エム・システム技研)(9)
- ATEN(9)
- SIEMENS(7)
- VISHAY(7)
- シュナイダーエレクトリック(7)
- ワゴジャパン(6)
- DiodesZetex(5)
- 神保電器(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(15)
「dc/dc 5v din」の検索結果

RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,898税込¥6,4881個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500VRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレール
RS PRO¥11,980税込¥13,1781個7日以内出荷The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS Pro リレー, 2c接点, 12V dc, 120 Ω
RS PRO¥2,998税込¥3,2981個翌々日出荷仕様コイル電圧 = 12V dc接点構成 = DPDT取り付けタイプ = Plug Inターミナルタイプ = スルーホールコイル抵抗 = 120 Ω最大スイッチング電圧 AC = 240V最大スイッチング電圧 DC = 30Vアプリケーションタイプ = 電力長さ = 35mm奥行き = 35mm高さ = 56mm寸法 = 35 x 56 x 35mmコイル電力 = 1.2W10 A工業用リレー. クリアなポリカーボネート製カバーで保護 DINレール又は表面に取り付け コンタクト材質: Ag + Auフラッシュめっき コンタクト定格: 10 A 最大スイッチング電圧: 250 V ac、30 V dc 機械的寿命: 操作10 7 回(分) 電気的寿命: 操作10 5 回(分) 定格コイル電圧での最大温度: 65 ℃ 寸法: H 53 mm、W 36 mm、D 36 mm ソケットを用意(8ピンソケットの品番< 403-235 & 402-147') 403-235 & 402-147/、11ピンソケットの品番< 402-153 & 403-241') 402-153 & 403-241 11ピンリレーにはリレーカバーを用意(品番< 402-169') 402-169定格電圧(V)DC12接点構成2c
RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装
RS PRO¥12,980税込¥14,2781個7日以内出荷The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO パワーリレー 110V ac, 2c接点 プラグイン タイプ
RS PRO¥2,198税込¥2,4181個7日以内出荷ベースについては、品番 ; 144-1609 144-1609 を参照. RS Pro RFTシリーズDPCOリレー. RS Pro RFTシリーズ2極ミニチュアインターフェイスリレー(LEDインジケータあり)を使用すると、電気エンクロージャ内の機能を増強することができます。これは、特に機械製造、HVACなどの産業用途に役立ちます。特長と利点. 2極5 Aプラグインインターフェイスリレー. LEDインジケータ. 金めっきコンタクト. DINレール対応のアセンブリ用ベースは別売り仕様コイル電圧 = 110V ac接点構成 = DPDT取り付けタイプ = プラグイン スイッチング電流 = 8A極数 = 2ラッチ = なしターミナルタイプ = 基板ピン最大スイッチング電圧 AC = 250V最大スイッチング電圧 DC = 30V dc最大スイッチング電流 AC = 5 A長さ = 29mmコイル抵抗 = 5500Ωコイル電力 = 530mW動作温度 Min = -40℃最大スイッチング電源 AC = 1VARoHS指令(10物質対応)対応
イーサネットスイッチ RS PRO 5 アンマネージド
RS PRO¥33,980税込¥37,3781箱(1個)7日以内出荷RS Pro RS-525 産業用 5 ポート PoE+ 10/100 イーサネットスイッチRS Pro シリーズのイーサネットスイッチは引き続き性能を向上させています。伝送速度 10 / 100 Mbps の優れた 5 ポートイーサネットスイッチモジュールを発売します。この高品質なデバイスは、イーサネットネットワークに適した動作機能を備えていて、 44 → 57 V dc の非安定化電圧範囲で動作し、最大消費電力は 4 W です。 このスイッチは、 DIN 取り付けを内蔵したコンパクトな設計で、ワイヤを簡単に取り外せるねじ Terminal Block を備えた非導電ポリアミドケースに収められています。イーサネットスイッチとは何ですか.イーサネットスイッチは、 LAN (ローカルエリアネットワーク)スイッチとも呼ばれ、あらゆるコンピュータネットワークインターフェイスに不可欠な要素です。固定スイッチのポート数は固定で、ファストイーサネット( 10/100 Mbps )、ギガビットイーサネット( 10/100/1000 Mbps )、 10 ギガビット( 10/100/1000 / 10000 Mbps )、および 40/100 Gbps の速度があります。速度を選択するときは、ユーザのネットワークニーズと、ユーザが大量のデータを転送するかどうかを考慮する必要があります。この RS Pro イーサネットスイッチの速度は 10 / 100 Mbps です。特長と利点5 ポート PoE + 10 / 100 Mbs イーサネットスイッチ PoE x 4 (黄 PoE 非対応黒 x 1 RJ45 ジャック DIN 取り付けを内蔵したコンパクトな設計 冗長二重電源入力: +44V ~ +57VDC PoE 電力バジェット: 90 W ( 70 o C 業務用温度範囲仕様消費電力:最大 4 W : 220 mA @ +5 V dc / 36 mA @ +30 V dc PoE 電力バジェット: 90 W 、 +70 ° C 電源入力:非安定化 +44 VDC ~ +57 VDC 、逆極性保護PoE+ : +51 VDC ~ +57 VDC 動作温度 :-40 ℃ to +70 ℃ イーサネットポート: RJ45 ジャック x 5 、 10/100Mhz 自動検出、クロスオーバー自動検出( Auto MDIX ) ポート 1 ~ 4 IEEE 802.3 af/at 準拠:各ポートに最大 30 W を供給します アンマネージド 10 / 100 Mbps イーサネット ハウジング:ワイヤ取り外し可能な簡単なねじ Terminal Block を備えた IP20 等級非導電性ポリアミドケース 寸法: 94 x 88 x 23 mm 重量: 235 g用途産業用ハブは、複数のイーサネットデバイスを一度に接続するために使用されるデバイスです。次に、これらのデバイスは単一のネットワークとして機能します。次の分野で使用できます。オートメーション産業 エネルギー産業 機械及びロボット産業 輸送産業 これらの RS Pro アンマネージドイーサネットスイッチは、工場フロア、車内、海洋用途に適していますよくある質問 マネージドスイッチとアンマネージドスイッチの違いは何ですか。 アンマネージドスイッチを使用すると、デバイスをすぐにネットワークに接続して再生でき、変更や管理はできません。通常、ホームネットワークや小規模企業で使用されています。 マネージドスイッチは、より高度な制御を可能にし、大規模で成長中のネットワークを持つ大企業や組織に最適です。仕様ポート数 = 5スイッチタイプ = アンマネージドRJ45ポート = 5高さ = 88mmシリーズ = RS-525寸法 = 94 x 88 x 23mmRoHS指令(10物質対応)対応
RS Pro タイマリレー トゥルーオフディレー シングル動作
RS PRO¥16,980税込¥18,6781個7日以内出荷仕様電源電圧 = 24 → 240 V ac/dc時間範囲 = 0.6 → 600秒操作のモード = 正確なオフディレー取り付けタイプ = DINレールタイマ機能の数 = シングルコンタクトの数 = 2時間増分 = 秒電源 = 外部接点構成 = DPDT最大電流 = 5 Aターミナルタイプ = ねじ最小電圧 = 24 V ac/dc最大電圧 = 240 V ac/dc長さ = 22.5mmRS Pro精密オフディレー時間遅延リレー - 22.5 mm. RS Pro精密オフディレー時間遅延リレーは、コンパクトなサイズでDINレール取り付けに適した、多電圧マルチレンジタイマです。. ; 電源オフディレー ; 22.5 mm幅 ; DINレール取り付け ; DPCO出力リレー ; タイミング範囲: 0.6 → 600 秒 ; 電源及びリレーのステータスをLED表示 ; 供給電圧: 24 → 240 V ac/dc ; IP20 (端子)、IP40 (エンクロージャ)保護RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:100 A 最大負荷電圧:60 V ac/dc パネルマウント
RS PRO¥18,980税込¥20,8781個7日以内出荷The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)仕様最大負荷電流 = 100 A取り付けタイプ = パネルマウント最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mA接点構成 = SPST出力装置 = MOSFETシリーズ = RM1DRoHS指令(10物質対応)対応
RS Pro リレー, 3c接点, 230V ac, 8.2 kΩ
RS PRO¥3,998税込¥4,3981個7日以内出荷仕様コイル電圧 = 230V ac接点構成 = 3PDT取り付けタイプ = Plug Inターミナルタイプ = スルーホールコイル抵抗 = 8.2 kΩ最大スイッチング電圧 AC = 240V ac最大スイッチング電圧 DC = 30V dcアプリケーションタイプ = 電力長さ = 35mm奥行き = 35mm高さ = 56mm寸法 = 35 x 35 x 56mm基準適合 = CUR E125370, UL E12537010 A工業用リレー. クリアなポリカーボネート製カバーで保護 DINレール又は表面に取り付け コンタクト材質: Ag + Auフラッシュめっき コンタクト定格: 10 A 最大スイッチング電圧: 250 V ac、30 V dc 機械的寿命: 操作10 7 回(分) 電気的寿命: 操作10 5 回(分) 定格コイル電圧での最大温度: 65 ℃ 寸法: H 53 mm、W 36 mm、D 36 mm ソケットを用意(8ピンソケットの品番< 403-235 & 402-147') 403-235 & 402-147/、11ピンソケットの品番< 402-153 & 403-241') 402-153 & 403-241 11ピンリレーにはリレーカバーを用意(品番< 402-169') 402-169定格電圧(V)AC230接点構成3c