カテゴリ
- 制御機器(6)
- 電気材料(3)
- 溶接用品(1)
- 清掃用品(1)
- 防犯用品(1)
- 測定用品(1)
- 事務用品(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(1)
- DiodesZetex(81)
- サンコー(三甲)(35)
- SPARKFUN(31)
- シュナイダーエレクトリック(24)
- A&D(エー・アンド・デイ)(15)
- ノーブランド(14)
- SKF(日本エスケイエフ)(11)
- omron(オムロン)(7)
- 淀川電機製作所(7)
- 中川製作所(6)
- ラムマウント(5)
- メディアカバーマーケット(5)
- KOA(4)
- ホンダ(3)
- マキタ(3)
- SCHURTER(3)
- RELIANCE(リラインス)(3)
- 京セラインダストリアルツールズ(3)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(10)
「det 200 a」の検索結果

RS PRO 結束バンド, 200mm x 8 mm, 黒, 316 ステンレス鋼
RS PRO¥9,898税込¥10,8881袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 200mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1151N最大バンドル直径 = 50mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装
RS PRO¥12,980税込¥14,2781個7日以内出荷The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO クロック 電池
RS PRO¥19,980税込¥21,9781個翌々日出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
流出吸収剤 RS PRO シート
RS PRO¥28,980税込¥31,8781箱(200個)7日以内出荷RS PRO Oil Spill Absorbent Sheets, White Introducing the RS PRO Oil Spill Absorbent Sheets, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up sheet is white in colour and follows the industry standards for cleaning up oil spills These super absorbent sheets are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution 100% polypropylene single sided laminated sheet with a sonic-bonded code and sun-bond top layer for ultra-absorption and reducing seepage Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The sheets are quick and easy to use with an absorbency rate of 0.45 litres per sheet Available in a pack of 200 Sheet size 50 cm x 40 cm Applications: Oil spill sheets or general-purpose sheets are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = シート用途 = オイル吸収容量 = 90L内容量 = 200商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 6.7寸法 = 505 x 405 x 380mm
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m
RS PRO¥4,298税込¥4,7281個7日以内出荷長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m
RS PRO¥7,798税込¥8,5781個7日以内出荷長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,898税込¥6,4881個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500VRoHS指令(10物質対応)対応
RS PRO テストリード 15V, 黒 , 赤, 1m
RS PRO¥4,798税込¥5,2781組7日以内出荷RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
RS PRO 溶接機アクセサリ 0.5kg 0.8mm
RS PRO¥9,598税込¥10,5581個7日以内出荷RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
RS PRO 時間リレー
RS PRO¥2,798税込¥3,0781個7日以内出荷アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応