カテゴリ

  • 素材(切板・プレート・丸棒・パイプ・シート)(1)
絞り込み
ブランド
  • RS PRO
  • DEEN(9)
  • G-CRAFT(1)
  • GATOR Case(1)
  • NTKカッティングツールズ(1)
  • SMC(7)
  • イスカル(9)
  • ケナメタル(12)
  • サンドビック(4)
  • タンガロイ(24)
  • ホンダ(2)
  • ワルター(8)
  • 三菱(5)
  • 三菱マテリアル(10)
  • 京セラ(22)
  • 住友電工ハードメタル(24)
エコロジープロダクト
  • RoHS10物質対応RoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dnga」の検索結果

関連キーワード
1件中 1~1件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO ゴムシート 黒, 600mm x 1.5mm x 600mm RS PRO

    RS PRO ゴムシート 黒, 600mm x 1.5mm x 600mm

    RS PRO
    ¥37,980税込¥41,778
    1個
    7日以内出荷
    RS PRO Black Rubber Sheet, 600mm x 600mm x 1.5mmThis black fluorocarbon rubber sheet is essential if youre working with unstable fuels or other aggressive solvents. Use it to make pipes or tubing to transport chemicals, or to construct a gasket or other sealing device. The sheet has good resistance to mineral oils and other fuels, as well as non-polar solvents, including high aromatic and chlorinated types. For versatility and reliability, it can operate safely within a wide temperature range of -18℃ to +204℃ . or even intermittently at up to +315℃. Like all RS PRO products, this fluorocarbon rubber sheet has been extensively tested to meet our standards of quality and safety. Its an ideal solution for industrial applications, particularly in the oil and gas sectors, and its equally suited to making parts for automotive or aviation engines.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 1.5 mm . Operating temperature range of -18℃ to +204℃ (max intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+ / -5°) . Durometer tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.。サイズ指定・曲げ・穴あけ加工も、その場で即時見積もり・そのまま注文可能。形から選べる早見表はこちら(PDF)
    仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3幅 = 600mm厚さ = 1.5mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165%RoHS指令(10物質対応)対応
関連キーワード
ゴム素材カテゴリ