カテゴリ

  • コンプレッサー・空圧機器・ホース(30)
  • 電気材料(2)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • SMC(253)
  • BIGM(丸山製作所)(107)
  • イスカル(57)
  • ダイヤトレンド(49)
  • AKRAPOVIC (アクラポビッチ)(41)
  • オカムラ(岡村製作所)(30)
  • MAZDA(マツダ)(30)
  • テンパール工業(28)
  • エスコ(27)
  • WURTH ELEKTRONIK(23)
  • シュナイダーエレクトリック(21)
  • Carlisle(カーライル)(19)
  • HANNA(ハンナインスツルメンツ・ジャパン)(17)
  • 東亜DKK(東亜ディーケーケー)(15)
  • GBRacing (ジービーレーシング)(15)
  • omron(オムロン)(14)
  • 未来工業(14)
  • アズワン(12)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(32)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ec-4」の検索結果

特価
本日9月20日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
32件中 132
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO, ケーブルマーカー 黄色地に黒 RS PRO

    RS PRO, ケーブルマーカー 黄色地に黒

    RS PRO
    769税込846
    1セット(1000個)
    翌々日出荷から7日以内出荷
  • RS PRO ケーブルマーカアクセサリー 黄色地に黒 なし RS PRO

    RS PRO ケーブルマーカアクセサリー 黄色地に黒 なし

    RS PRO
    849税込934
    1袋(250個)
    7日以内出荷
    RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。黄色地に黒 4 インチが印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様固定方法 = スライドオンレジェンド = 4最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 黄色地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    7,198税込7,918
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/2 メスカップリングジェンダー = メススレッドサイズ = 1/2インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    6,698税込7,368
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/2 オスカップリングジェンダー = オススレッドサイズ = 1/2インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/2インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    27,980税込30,778
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/2 オスカップリングジェンダー = オススレッドサイズ = 1/2インチ接続タイプ = ネジニップルホース接続 = 1/2インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    9,698税込10,668
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/4 in Maleカップリングジェンダー = オススレッドサイズ = 6.35mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    11,980税込13,178
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 3/8 in Femaleカップリングジェンダー = メススレッドサイズ = 9.525mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = メスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    4,898税込5,388
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 3/8 オスカップリングジェンダー = オススレッドサイズ = 3/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 3/8インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    19,980税込21,978
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 3/8 メスカップリングジェンダー = メススレッドサイズ = 3/8インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    4,898税込5,388
    1袋(2個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20 ℃ → +80 ℃ - 流体: 圧縮空気
    仕様ネジ接続 = G 3/8 オスカップリングジェンダー = メススレッドサイズ = 3/8インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 16バール仕上げ = ニッケルめっき黄銅シール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    19,980税込21,978
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/4 オスカップリングジェンダー = メススレッドサイズ = 1/4インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    5,898税込6,488
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様カップリングタイプ = クイックコネクトカップリングプラグRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    9,198税込10,118
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 3/8 in Maleカップリングジェンダー = オススレッドサイズ = 9.525mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    8,298税込9,128
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/4 in Maleカップリングジェンダー = オススレッドサイズ = 6.35mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    8,198税込9,018
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様カップリングタイプ = クイックコネクトカップリングプラグ材料 = 真鍮最高使用圧力 = 16バールRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    5,898税込6,488
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様カップリングタイプ = クイックコネクトカップリングプラグRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    8,598税込9,458
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/4 in Femaleカップリングジェンダー = メススレッドサイズ = 6.35mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = メスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    13,980税込15,378
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/2 in Maleカップリングジェンダー = オススレッドサイズ = 12.7mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/2 in Femaleカップリングジェンダー = メススレッドサイズ = 12.7mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = メスRoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    4,998税込5,498
    1袋(2個)
    7日以内出荷
    RS Pro オスクイックカップリングRS Pro 1/2 インチ G オスクイック接続カップリングソケットは、ニッケルめっき黄銅製です。このソケットは、片手で操作でき、メスねじ接続になっています。 交換可能: RECTUS / LEGRIS 23 / 24 、 Parker 20 / 30 - 1 / 4 、 TEMA 1400 、 HANSEN 3000 、 CEJN 310 、 INDUSTRIAL 1/4 、 GROMELLE 600 及び US-MIL SPEC C-4109 。特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 16 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー 標準プロファイル ねじの標準は BSP です用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術認定 REACH ( 2006 年 7 月 19 日)認定 2014 年/ 68 年/ UE を選択します 2011/65/CE UNI ISO 6150 B-12
    仕様ネジ接続 = G 1/2 オスカップリングジェンダー = メススレッドサイズ = 1/2インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 16バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    4,998税込5,498
    1袋(2個)
    7日以内出荷
    RS Pro クイックコネクトカップリングソケットRS Pro オスクイック接続カップリングソケットは、自閉式です。ホースバーブは 10 mm 接続で、カップリングユニットはニッケルめっき黄銅製です。このソケットは、片手操作を実行します。 交換可能: RECTUS / LEGRIS 23 / 24 、 Parker 20 / 30 - 1 / 4 、 TEMA 1400 、 HANSEN 3000 、 CEJN 310 、 INDUSTRIAL 1/4 、 GROMELLE 600 及び US-MIL SPEC C-4109 。特長と利点 接続タイプはホースバーブです 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 16 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー 標準プロファイル用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術認定 REACH ( 2006 年 7 月 19 日)認定 2014 年/ 68 年/ UE を選択します 2011/65/CE UNI ISO 6150 B-12
    仕様カップリングジェンダー = オス接続タイプ = ホースバーブニップルホース接続 = 10mm材料 = 真鍮最高使用圧力 = 16バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • フィルタレギュレータルブリケータ RS PRO ECシリーズ RS PRO

    フィルタレギュレータルブリケータ RS PRO ECシリーズ

    RS PRO
    17,980税込19,778
    1個
    7日以内出荷
    仕様ポートの接続 = G 1/4ドレインタイプ = 手動メーカーシリーズ = ECフィルターサイズ = 25μRoHS指令(10物質対応)対応
  • フィルタレギュレータ RS PRO ECシリーズ RS PRO

    フィルタレギュレータ RS PRO ECシリーズ

    RS PRO
    8,198税込9,018
    1個
    7日以内出荷
    仕様ポートの接続 = G 1/4最高使用圧力 = 10 バールメーカーシリーズ = ECドレインタイプ = 手動フィルターサイズ = 5μRoHS指令(10物質対応)対応
  • リコイルホース RS PRO EC シリーズシリーズ RS PRO

    リコイルホース RS PRO EC シリーズシリーズ

    RS PRO
    16,980税込18,678
    1個
    7日以内出荷
    RS Pro コンパクト成形エアラインコイルチューブです RS Pro コイルチューブ製品をご紹介します。タイプ 12 ナイロン製カールホースを必要とするあらゆる市場分野に対応する優れたソリューションです。RS Pro の航空機用コイルチューブは、オイル、有機及び非有機メディアに対する耐性を備え、装置の安全性と寿命を確保できるように設計されています。これらのタイプのコイルチューブは、ねじれや摩耗に対する耐性に優れ、サイズのバリエーションがあるため、狭い限られたスペースでの使用に最適です。 特長と利点 このコイルチューブは、柔軟性と保持力に優れています 狭い場所に最適です 軽量のため、このコイルチューブは簡単に使用できます 必要に応じて操作します 通気を確保する優れたフロー特性に制限はありません BSPT オススイベル継手(圧縮)は、ねじれ防止スプリングを備えています 水平及び垂直用途に最適です あらゆるスペースに対応するチューブです 使用温度範囲: -40 +80 C 最大作動圧力 =15 bar RoSH 適合 REACH準拠 用途 間違ったコイル状チューブを使用するリスクを過小評価できるため、ニーズに合わせて適切なチューブを選択することが重要です。損傷したケースを最大 90 回復し、間違ったタイプのチューブを選択し直すことができます。これにより、機械のダウンタイムと修理時間とコストによるエネルギー損失と収益の損失が発生します。この RS Pro チューブは、オイル、摩耗、ねじれ、有機及び非有機メディアに対する耐性を備えているため、非常に汎用性が高く、以下のようなさまざまな産業に最適です 産業用空圧工具 製造ライン組み立て 食品産業 これらのチューブにはさまざまなサイズがありますか? はい。RS Pro では、このコイルチューブに以下のさまざまな長さと色のタイプが用意されています。詳細については、 RS Pro データシートを参照してください (2020926) 2020926 青 2.5 (2020928 -) 2020928 赤 2.5 (2020929) 2020929 青 5 (2020930 -) 2020930 赤 5 (2020931) 2020931 青 10 (2020932) 2020932 赤 10 (2020934) 2020934 青 15 (2020935) 2020935 赤 15 (2020936) 2020936 青 2.5 (2020937) 2020937 赤 2.5 (2020938) 2020938 青 5 (2020939) 2020939 赤 5 (2020940) 2020940 青 10 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様最大動作の長さ = 5mチューブ外径 = 8mmコネクタ = BSP 1/4インチオスカラー = 赤チューブ内径 = 6mmメーカーシリーズ = EC シリーズ材料 = PARoHS指令(10物質対応)対応
  • リコイルホース RS PRO EC シリーズシリーズ RS PRO

    リコイルホース RS PRO EC シリーズシリーズ

    RS PRO
    9,698税込10,668
    1個
    7日以内出荷
    RS Pro コンパクト成形エアラインコイルチューブです RS Pro コイルチューブ製品をご紹介します。タイプ 12 ナイロン製カールホースを必要とするあらゆる市場分野に対応する優れたソリューションです。RS Pro の航空機用コイルチューブは、オイル、有機及び非有機メディアに対する耐性を備え、装置の安全性と寿命を確保できるように設計されています。これらのタイプのコイルチューブは、ねじれや摩耗に対する耐性に優れ、サイズのバリエーションがあるため、狭い限られたスペースでの使用に最適です。 特長と利点 このコイルチューブは、柔軟性と保持力に優れています 狭い場所に最適です 軽量のため、このコイルチューブは簡単に使用できます 必要に応じて操作します 通気を確保する優れたフロー特性に制限はありません BSPT オススイベル継手(圧縮)は、ねじれ防止スプリングを備えています 水平及び垂直用途に最適です あらゆるスペースに対応するチューブです 使用温度範囲: -40 +80 C 最大作動圧力 =15 bar RoSH 適合 REACH準拠 用途 間違ったコイル状チューブを使用するリスクを過小評価できるため、ニーズに合わせて適切なチューブを選択することが重要です。損傷したケースを最大 90 回復し、間違ったタイプのチューブを選択し直すことができます。これにより、機械のダウンタイムと修理時間とコストによるエネルギー損失と収益の損失が発生します。この RS Pro チューブは、オイル、摩耗、ねじれ、有機及び非有機メディアに対する耐性を備えているため、非常に汎用性が高く、以下のようなさまざまな産業に最適です 産業用空圧工具 製造ライン組み立て 食品産業 これらのチューブにはさまざまなサイズがありますか? はい。RS Pro では、このコイルチューブに以下のさまざまな長さと色のタイプが用意されています。詳細については、 RS Pro データシートを参照してください (2020926) 2020926 青 2.5 (2020928 -) 2020928 赤 2.5 (2020929) 2020929 青 5 (2020930 -) 2020930 赤 5 (2020931) 2020931 青 10 (2020932) 2020932 赤 10 (2020934) 2020934 青 15 (2020935) 2020935 赤 15 (2020936) 2020936 青 2.5 (2020937) 2020937 赤 2.5 (2020938) 2020938 青 5 (2020939) 2020939 赤 5 (2020940) 2020940 青 10 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様最大動作の長さ = 2.5mチューブ外径 = 8mmコネクタ = BSP 1/4インチオスカラー = 赤チューブ内径 = 6mmメーカーシリーズ = EC シリーズ材料 = PARoHS指令(10物質対応)対応
  • リコイルホース RS PRO EC シリーズシリーズ RS PRO

    リコイルホース RS PRO EC シリーズシリーズ

    RS PRO
    18,980税込20,878
    1個
    7日以内出荷
    RS Pro コンパクト成形エアラインコイルチューブです RS Pro コイルチューブ製品をご紹介します。タイプ 12 ナイロン製カールホースを必要とするあらゆる市場分野に対応する優れたソリューションです。RS Pro の航空機用コイルチューブは、オイル、有機及び非有機メディアに対する耐性を備え、装置の安全性と寿命を確保できるように設計されています。これらのタイプのコイルチューブは、ねじれや摩耗に対する耐性に優れ、サイズのバリエーションがあるため、狭い限られたスペースでの使用に最適です。 特長と利点 このコイルチューブは、柔軟性と保持力に優れています 狭い場所に最適です 軽量のため、このコイルチューブは簡単に使用できます 必要に応じて操作します 通気を確保する優れたフロー特性に制限はありません BSPT オススイベル継手(圧縮)は、ねじれ防止スプリングを備えています 水平及び垂直用途に最適です あらゆるスペースに対応するチューブです 使用温度範囲: -40 +80 C 最大作動圧力 =15 bar RoSH 適合 REACH準拠 用途 間違ったコイル状チューブを使用するリスクを過小評価できるため、ニーズに合わせて適切なチューブを選択することが重要です。損傷したケースを最大 90 回復し、間違ったタイプのチューブを選択し直すことができます。これにより、機械のダウンタイムと修理時間とコストによるエネルギー損失と収益の損失が発生します。この RS Pro チューブは、オイル、摩耗、ねじれ、有機及び非有機メディアに対する耐性を備えているため、非常に汎用性が高く、以下のようなさまざまな産業に最適です 産業用空圧工具 製造ライン組み立て 食品産業 これらのチューブにはさまざまなサイズがありますか? はい。RS Pro では、このコイルチューブに以下のさまざまな長さと色のタイプが用意されています。詳細については、 RS Pro データシートを参照してください (2020926) 2020926 青 2.5 (2020928 -) 2020928 赤 2.5 (2020929) 2020929 青 5 (2020930 -) 2020930 赤 5 (2020931) 2020931 青 10 (2020932) 2020932 赤 10 (2020934) 2020934 青 15 (2020935) 2020935 赤 15 (2020936) 2020936 青 2.5 (2020937) 2020937 赤 2.5 (2020938) 2020938 青 5 (2020939) 2020939 赤 5 (2020940) 2020940 青 10 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様最大動作の長さ = 5mチューブ外径 = 10mmコネクタ = BSP 1/4インチオスカラー = 赤チューブ内径 = 8mmメーカーシリーズ = EC シリーズ材料 = PARoHS指令(10物質対応)対応
  • リコイルホース RS PRO EC シリーズシリーズ RS PRO

    リコイルホース RS PRO EC シリーズシリーズ

    RS PRO
    18,980税込20,878
    1個
    7日以内出荷
    RS Pro コンパクト成形エアラインコイルチューブです RS Pro コイルチューブ製品をご紹介します。タイプ 12 ナイロン製カールホースを必要とするあらゆる市場分野に対応する優れたソリューションです。RS Pro の航空機用コイルチューブは、オイル、有機及び非有機メディアに対する耐性を備え、装置の安全性と寿命を確保できるように設計されています。これらのタイプのコイルチューブは、ねじれや摩耗に対する耐性に優れ、サイズのバリエーションがあるため、狭い限られたスペースでの使用に最適です。 特長と利点 このコイルチューブは、柔軟性と保持力に優れています 狭い場所に最適です 軽量のため、このコイルチューブは簡単に使用できます 必要に応じて操作します 通気を確保する優れたフロー特性に制限はありません BSPT オススイベル継手(圧縮)は、ねじれ防止スプリングを備えています 水平及び垂直用途に最適です あらゆるスペースに対応するチューブです 使用温度範囲: -40 +80 C 最大作動圧力 =15 bar RoSH 適合 REACH準拠 用途 間違ったコイル状チューブを使用するリスクを過小評価できるため、ニーズに合わせて適切なチューブを選択することが重要です。損傷したケースを最大 90 回復し、間違ったタイプのチューブを選択し直すことができます。これにより、機械のダウンタイムと修理時間とコストによるエネルギー損失と収益の損失が発生します。この RS Pro チューブは、オイル、摩耗、ねじれ、有機及び非有機メディアに対する耐性を備えているため、非常に汎用性が高く、以下のようなさまざまな産業に最適です 産業用空圧工具 製造ライン組み立て 食品産業 これらのチューブにはさまざまなサイズがありますか? はい。RS Pro では、このコイルチューブに以下のさまざまな長さと色のタイプが用意されています。詳細については、 RS Pro データシートを参照してください (2020926) 2020926 青 2.5 (2020928 -) 2020928 赤 2.5 (2020929) 2020929 青 5 (2020930 -) 2020930 赤 5 (2020931) 2020931 青 10 (2020932) 2020932 赤 10 (2020934) 2020934 青 15 (2020935) 2020935 赤 15 (2020936) 2020936 青 2.5 (2020937) 2020937 赤 2.5 (2020938) 2020938 青 5 (2020939) 2020939 赤 5 (2020940) 2020940 青 10 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様最大動作の長さ = 5mチューブ外径 = 10mmコネクタ = BSP 1/4インチオスカラー = 青チューブ内径 = 8mmメーカーシリーズ = EC シリーズ材料 = PARoHS指令(10物質対応)対応
  • リコイルホース RS PRO EC シリーズシリーズ RS PRO

    リコイルホース RS PRO EC シリーズシリーズ

    RS PRO
    21,980税込24,178
    1個
    7日以内出荷
    RS Pro コンパクト成形エアラインコイルチューブです RS Pro コイルチューブ製品をご紹介します。タイプ 12 ナイロン製カールホースを必要とするあらゆる市場分野に対応する優れたソリューションです。RS Pro の航空機用コイルチューブは、オイル、有機及び非有機メディアに対する耐性を備え、装置の安全性と寿命を確保できるように設計されています。これらのタイプのコイルチューブは、ねじれや摩耗に対する耐性に優れ、サイズのバリエーションがあるため、狭い限られたスペースでの使用に最適です。 特長と利点 このコイルチューブは、柔軟性と保持力に優れています 狭い場所に最適です 軽量のため、このコイルチューブは簡単に使用できます 必要に応じて操作します 通気を確保する優れたフロー特性に制限はありません BSPT オススイベル継手(圧縮)は、ねじれ防止スプリングを備えています 水平及び垂直用途に最適です あらゆるスペースに対応するチューブです 使用温度範囲: -40 +80 C 最大作動圧力 =15 bar RoSH 適合 REACH準拠 用途 間違ったコイル状チューブを使用するリスクを過小評価できるため、ニーズに合わせて適切なチューブを選択することが重要です。損傷したケースを最大 90 回復し、間違ったタイプのチューブを選択し直すことができます。これにより、機械のダウンタイムと修理時間とコストによるエネルギー損失と収益の損失が発生します。この RS Pro チューブは、オイル、摩耗、ねじれ、有機及び非有機メディアに対する耐性を備えているため、非常に汎用性が高く、以下のようなさまざまな産業に最適です 産業用空圧工具 製造ライン組み立て 食品産業 これらのチューブにはさまざまなサイズがありますか? はい。RS Pro では、このコイルチューブに以下のさまざまな長さと色のタイプが用意されています。詳細については、 RS Pro データシートを参照してください (2020926) 2020926 青 2.5 (2020928 -) 2020928 赤 2.5 (2020929) 2020929 青 5 (2020930 -) 2020930 赤 5 (2020931) 2020931 青 10 (2020932) 2020932 赤 10 (2020934) 2020934 青 15 (2020935) 2020935 赤 15 (2020936) 2020936 青 2.5 (2020937) 2020937 赤 2.5 (2020938) 2020938 青 5 (2020939) 2020939 赤 5 (2020940) 2020940 青 10 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様最大動作の長さ = 10mチューブ外径 = 8mmコネクタ = BSP 1/4インチオスカラー = 青チューブ内径 = 6mmメーカーシリーズ = EC シリーズ材料 = PARoHS指令(10物質対応)対応
  • リコイルホース RS PRO EC シリーズシリーズ RS PRO

    リコイルホース RS PRO EC シリーズシリーズ

    RS PRO
    17,980税込19,778
    1個
    7日以内出荷
    RS Pro コンパクト成形エアラインコイルチューブです RS Pro コイルチューブ製品をご紹介します。タイプ 12 ナイロン製カールホースを必要とするあらゆる市場分野に対応する優れたソリューションです。RS Pro の航空機用コイルチューブは、オイル、有機及び非有機メディアに対する耐性を備え、装置の安全性と寿命を確保できるように設計されています。これらのタイプのコイルチューブは、ねじれや摩耗に対する耐性に優れ、サイズのバリエーションがあるため、狭い限られたスペースでの使用に最適です。 特長と利点 このコイルチューブは、柔軟性と保持力に優れています 狭い場所に最適です 軽量のため、このコイルチューブは簡単に使用できます 必要に応じて操作します 通気を確保する優れたフロー特性に制限はありません BSPT オススイベル継手(圧縮)は、ねじれ防止スプリングを備えています 水平及び垂直用途に最適です あらゆるスペースに対応するチューブです 使用温度範囲: -40 +80 C 最大作動圧力 =15 bar RoSH 適合 REACH準拠 用途 間違ったコイル状チューブを使用するリスクを過小評価できるため、ニーズに合わせて適切なチューブを選択することが重要です。損傷したケースを最大 90 回復し、間違ったタイプのチューブを選択し直すことができます。これにより、機械のダウンタイムと修理時間とコストによるエネルギー損失と収益の損失が発生します。この RS Pro チューブは、オイル、摩耗、ねじれ、有機及び非有機メディアに対する耐性を備えているため、非常に汎用性が高く、以下のようなさまざまな産業に最適です 産業用空圧工具 製造ライン組み立て 食品産業 これらのチューブにはさまざまなサイズがありますか? はい。RS Pro では、このコイルチューブに以下のさまざまな長さと色のタイプが用意されています。詳細については、 RS Pro データシートを参照してください (2020926) 2020926 青 2.5 (2020928 -) 2020928 赤 2.5 (2020929) 2020929 青 5 (2020930 -) 2020930 赤 5 (2020931) 2020931 青 10 (2020932) 2020932 赤 10 (2020934) 2020934 青 15 (2020935) 2020935 赤 15 (2020936) 2020936 青 2.5 (2020937) 2020937 赤 2.5 (2020938) 2020938 青 5 (2020939) 2020939 赤 5 (2020940) 2020940 青 10 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様最大動作の長さ = 2.5mチューブ外径 = 10mmコネクタ = BSP 1/4インチオスカラー = 赤チューブ内径 = 8mmメーカーシリーズ = EC シリーズ材料 = PARoHS指令(10物質対応)対応
  • リコイルホース RS PRO EC シリーズシリーズ RS PRO

    リコイルホース RS PRO EC シリーズシリーズ

    RS PRO
    16,980税込18,678
    1個
    7日以内出荷
    RS Pro コンパクト成形エアラインコイルチューブです RS Pro コイルチューブ製品をご紹介します。タイプ 12 ナイロン製カールホースを必要とするあらゆる市場分野に対応する優れたソリューションです。RS Pro の航空機用コイルチューブは、オイル、有機及び非有機メディアに対する耐性を備え、装置の安全性と寿命を確保できるように設計されています。これらのタイプのコイルチューブは、ねじれや摩耗に対する耐性に優れ、サイズのバリエーションがあるため、狭い限られたスペースでの使用に最適です。 特長と利点 このコイルチューブは、柔軟性と保持力に優れています 狭い場所に最適です 軽量のため、このコイルチューブは簡単に使用できます 必要に応じて操作します 通気を確保する優れたフロー特性に制限はありません BSPT オススイベル継手(圧縮)は、ねじれ防止スプリングを備えています 水平及び垂直用途に最適です あらゆるスペースに対応するチューブです 使用温度範囲: -40 +80 C 最大作動圧力 =15 bar RoSH 適合 REACH準拠 用途 間違ったコイル状チューブを使用するリスクを過小評価できるため、ニーズに合わせて適切なチューブを選択することが重要です。損傷したケースを最大 90 回復し、間違ったタイプのチューブを選択し直すことができます。これにより、機械のダウンタイムと修理時間とコストによるエネルギー損失と収益の損失が発生します。この RS Pro チューブは、オイル、摩耗、ねじれ、有機及び非有機メディアに対する耐性を備えているため、非常に汎用性が高く、以下のようなさまざまな産業に最適です 産業用空圧工具 製造ライン組み立て 食品産業 これらのチューブにはさまざまなサイズがありますか? はい。RS Pro では、このコイルチューブに以下のさまざまな長さと色のタイプが用意されています。詳細については、 RS Pro データシートを参照してください (2020926) 2020926 青 2.5 (2020928 -) 2020928 赤 2.5 (2020929) 2020929 青 5 (2020930 -) 2020930 赤 5 (2020931) 2020931 青 10 (2020932) 2020932 赤 10 (2020934) 2020934 青 15 (2020935) 2020935 赤 15 (2020936) 2020936 青 2.5 (2020937) 2020937 赤 2.5 (2020938) 2020938 青 5 (2020939) 2020939 赤 5 (2020940) 2020940 青 10 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様最大動作の長さ = 2.5mチューブ外径 = 10mmコネクタ = BSP 1/4インチオスカラー = 青チューブ内径 = 8mmメーカーシリーズ = EC シリーズ材料 = PARoHS指令(10物質対応)対応
  • リコイルホース RS PRO EC シリーズシリーズ RS PRO

    リコイルホース RS PRO EC シリーズシリーズ

    RS PRO
    17,980税込19,778
    1個
    7日以内出荷
    RS Pro コンパクト成形エアラインコイルチューブです RS Pro コイルチューブ製品をご紹介します。タイプ 12 ナイロン製カールホースを必要とするあらゆる市場分野に対応する優れたソリューションです。RS Pro の航空機用コイルチューブは、オイル、有機及び非有機メディアに対する耐性を備え、装置の安全性と寿命を確保できるように設計されています。これらのタイプのコイルチューブは、ねじれや摩耗に対する耐性に優れ、サイズのバリエーションがあるため、狭い限られたスペースでの使用に最適です。 特長と利点 このコイルチューブは、柔軟性と保持力に優れています 狭い場所に最適です 軽量のため、このコイルチューブは簡単に使用できます 必要に応じて操作します 通気を確保する優れたフロー特性に制限はありません BSPT オススイベル継手(圧縮)は、ねじれ防止スプリングを備えています 水平及び垂直用途に最適です あらゆるスペースに対応するチューブです 使用温度範囲: -40 +80 C 最大作動圧力 =15 bar RoSH 適合 REACH準拠 用途 間違ったコイル状チューブを使用するリスクを過小評価できるため、ニーズに合わせて適切なチューブを選択することが重要です。損傷したケースを最大 90 回復し、間違ったタイプのチューブを選択し直すことができます。これにより、機械のダウンタイムと修理時間とコストによるエネルギー損失と収益の損失が発生します。この RS Pro チューブは、オイル、摩耗、ねじれ、有機及び非有機メディアに対する耐性を備えているため、非常に汎用性が高く、以下のようなさまざまな産業に最適です 産業用空圧工具 製造ライン組み立て 食品産業 これらのチューブにはさまざまなサイズがありますか? はい。RS Pro では、このコイルチューブに以下のさまざまな長さと色のタイプが用意されています。詳細については、 RS Pro データシートを参照してください (2020926) 2020926 青 2.5 (2020928 -) 2020928 赤 2.5 (2020929) 2020929 青 5 (2020930 -) 2020930 赤 5 (2020931) 2020931 青 10 (2020932) 2020932 赤 10 (2020934) 2020934 青 15 (2020935) 2020935 赤 15 (2020936) 2020936 青 2.5 (2020937) 2020937 赤 2.5 (2020938) 2020938 青 5 (2020939) 2020939 赤 5 (2020940) 2020940 青 10 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様最大動作の長さ = 5mチューブ外径 = 8mmコネクタ = BSP 1/4インチオスカラー = 青チューブ内径 = 6mmメーカーシリーズ = EC シリーズ材料 = PARoHS指令(10物質対応)対応
  • リコイルホース RS PRO EC シリーズシリーズ RS PRO

    リコイルホース RS PRO EC シリーズシリーズ

    RS PRO
    9,698税込10,668
    1個
    7日以内出荷
    RS Pro コンパクト成形エアラインコイルチューブです RS Pro コイルチューブ製品をご紹介します。タイプ 12 ナイロン製カールホースを必要とするあらゆる市場分野に対応する優れたソリューションです。RS Pro の航空機用コイルチューブは、オイル、有機及び非有機メディアに対する耐性を備え、装置の安全性と寿命を確保できるように設計されています。これらのタイプのコイルチューブは、ねじれや摩耗に対する耐性に優れ、サイズのバリエーションがあるため、狭い限られたスペースでの使用に最適です。 特長と利点 このコイルチューブは、柔軟性と保持力に優れています 狭い場所に最適です 軽量のため、このコイルチューブは簡単に使用できます 必要に応じて操作します 通気を確保する優れたフロー特性に制限はありません BSPT オススイベル継手(圧縮)は、ねじれ防止スプリングを備えています 水平及び垂直用途に最適です あらゆるスペースに対応するチューブです 使用温度範囲: -40 +80 C 最大作動圧力 =15 bar RoSH 適合 REACH準拠 用途 間違ったコイル状チューブを使用するリスクを過小評価できるため、ニーズに合わせて適切なチューブを選択することが重要です。損傷したケースを最大 90 回復し、間違ったタイプのチューブを選択し直すことができます。これにより、機械のダウンタイムと修理時間とコストによるエネルギー損失と収益の損失が発生します。この RS Pro チューブは、オイル、摩耗、ねじれ、有機及び非有機メディアに対する耐性を備えているため、非常に汎用性が高く、以下のようなさまざまな産業に最適です 産業用空圧工具 製造ライン組み立て 食品産業 これらのチューブにはさまざまなサイズがありますか? はい。RS Pro では、このコイルチューブに以下のさまざまな長さと色のタイプが用意されています。詳細については、 RS Pro データシートを参照してください (2020926) 2020926 青 2.5 (2020928 -) 2020928 赤 2.5 (2020929) 2020929 青 5 (2020930 -) 2020930 赤 5 (2020931) 2020931 青 10 (2020932) 2020932 赤 10 (2020934) 2020934 青 15 (2020935) 2020935 赤 15 (2020936) 2020936 青 2.5 (2020937) 2020937 赤 2.5 (2020938) 2020938 青 5 (2020939) 2020939 赤 5 (2020940) 2020940 青 10 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
    仕様最大動作の長さ = 2.5mチューブ外径 = 8mmコネクタ = BSP 1/4インチオスカラー = 青チューブ内径 = 6mmメーカーシリーズ = EC シリーズ材料 = PARoHS指令(10物質対応)対応