カテゴリ
- 電気材料(5)
絞り込み
ブランド
- RS PRO
- SPARKFUN(14)
- SKF(日本エスケイエフ)(4)
- EPOS(3)
- ユニテック(1)
- コミネ(1)
- DIGILENT(1)
- Seeed Studio(1)
- Anker(アンカー)(1)
エコロジープロダクト
RoHS10物質対応(5)
「expand mic」の検索結果

RS PRO 結束バンド, 450mm x 8 mm, 黒, 316 ステンレス鋼
RS PRO¥14,980税込¥16,4781袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 450mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1153N最大バンドル直径 = 115mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 200mm x 8 mm, 黒, 316 ステンレス鋼
RS PRO¥9,898税込¥10,8881袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 200mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1151N最大バンドル直径 = 50mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 4.6 mm, 黒, 316 ステンレス鋼
RS PRO¥11,980税込¥13,1781袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 450mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 534N最大バンドル直径 = 115mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 150mm x 4.6 mm, 黒, 316 ステンレス鋼
RS PRO¥6,298税込¥6,9281袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 150mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 531N最大バンドル直径 = 37mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 350mm x 4.6 mm, 黒, 316 ステンレス鋼
RS PRO¥9,398税込¥10,3381袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 350mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = 取り外し不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 533N最大バンドル直径 = 89mmRoHS指令(10物質対応)対応