カテゴリ

  • 制御機器(5)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • メディアカバーマーケット(110)
  • SKC(環境測定)(109)
  • TORRAS(54)
  • ホンダ(46)
  • HASCO(26)
  • シュナイダーエレクトリック(19)
  • Marving Exhaust (マービングエキゾースト)(17)
  • AFAM(アファム)(14)
  • StarTech.com(14)
  • サンコーテクノ(11)
  • AOHI(アオハイ)(11)
  • サンワサプライ(8)
  • ヤマト科学(8)
  • AKRAPOVIC (アクラポビッチ)(8)
  • MUELLER ELECTRIC(8)
  • マルツエレック(8)
  • D-PHASE(ディーフェイズ)(7)
  • スパトリートメント(7)
  • カモ井加工紙(6)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「has 10」の検索結果

特価
本日9月27日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
5件中 1~5件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • DCモータコントローラ RS Pro RS PRO

    DCモータコントローラ RS Pro

    RS PRO
    ¥4,598税込¥5,058
    1個
    当日出荷
    仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peakRoHS指令(10物質対応)対応
  • RS PRO アダプタ RS PRO

    RS PRO アダプタ

    RS PRO
    ¥799~税込¥879~
    1個
    翌々日出荷から7日以内出荷
  • RS PRO 光電センサ ブロック形 RS PRO

    RS PRO 光電センサ ブロック形

    RS PRO
    ¥39,980税込¥43,978
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO シュラウドキット シュラウドキット for use with 端子台 RS PRO

    RS PRO シュラウドキット シュラウドキット for use with 端子台

    RS PRO
    ¥1,498税込¥1,648
    1袋(5個)
    7日以内出荷
    仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプシュラウドキット併用可能製品端子台
  • RS PRO カバー 端子台カバー for use with 端子台 RS PRO

    RS PRO カバー 端子台カバー for use with 端子台

    RS PRO
    ¥429税込¥472
    1袋(4個)
    7日以内出荷
    仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプ端子台カバー併用可能製品端子台