カテゴリ
- 制御機器(7)
- 測定用品(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(2)
- ホンダ(371)
- HASCO(221)
- メディアカバーマーケット(191)
- SKC(環境測定)(154)
- TORRAS(67)
- D-PHASE(ディーフェイズ)(61)
- DHA Corporation(53)
- Marving Exhaust (マービングエキゾースト)(43)
- CKD(33)
- AFAM(アファム)(22)
- ヤマト科学(19)
- Electro Harmonix(18)
- マルツエレック(17)
- バーテック(16)
- Panasonic(パナソニック)(15)
- ミドリ安全(14)
- ビット・トレード・ワン(13)
- StarTech.com(12)
- サンコーテクノ(11)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(5)
「has」の検索結果

DCモータコントローラ RS Pro
RS PRO¥4,598税込¥5,0581個当日出荷仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peakRoHS指令(10物質対応)対応
RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット
RS PRO¥49,980税込¥54,9781個当日出荷仕様圧着工具種類:ラチェットRS PRO Ratchet Crimping Tool for Crimp Terminal, 38AWG to 18AWG. This RS PRO crimp tool has locator on the tool positions contacts in the tool jaws to give an easy consistent crimp action. contact extraction tool is available for servicing connectors during maintenance and modifications. The operating instructions are included with both tools. This tool supports wire size of 38 to 18 AWG. Features and Benefits:. High pin counts 60, 96, 156, 260 and 360 ways Provides long life of 10000 mating cycles Cam actuated zero insertion force coupling Back shell/strain relief and polarisation options Metal and plastic plug and socket bodies Metal products have excellent shielding properties Standard and low current contacts available. Typical Applications. Crimping tools can be used for variety of applications:- Maintenance repair Electrical Installations Cable assemblies. FAQs: What is the difference between un-insulated and insulated crimp tools? Un-insulated crimp tools are typically used for general applications, whereas the insulated crimp tools have been VDE tested up to 1000 V, designed for use where electrical current is present. How to maintain the product? To maintain good function and long life: Axles and other movable parts should be regularly lubricated Lubrication* is recommended at least every 10,000 cycles whenever the tool is exposed to dirt or other contaminants Adjustment of the crimping die nests should also be checked. Readjustment of the pressure adjustment axle is necessary when the pre-load of the tool decreases significantly. *Use light mineral-free oil The Importance of High-Quality Crimp When crimping tool is used on terminal, two crimps take place at the same time. One is the electrical connection between the conductor and terminal. The other is the insulation crimp which provides strain relief againsTUVibration and tension. It is important that the electrical connection is gas-tight without any voids between the wire strands and the terminal. If there any voids present, then corrosion can℃cur causing resistance and excessive heat which damages the electrical connection. Using good quality crimping tool will ensure that full, gas-tight crimp is produced preventing future deterioration of the electrical connection and insulation breakage.
RS PRO フレキシブル ベース / アーム
RS PRO¥18,980税込¥20,8781個7日以内出荷仕様アームタイプ = フレキシブルRS Magnetic Base with Snake Arm. This infinitely flexible arm can be locked in any position by a single lever. It is fitted to a switchable magnetic base which has a 40kg (400N) pull. It will hold Plunger or Lever Indicators with Stems/Spigots between 3 to 13mm in diameter. Overall length of Snake Arm is 330mm Base has on / off switch Magnet Base dimensions 50 x 60 x 55mm (W x L x H) M8 arm thread into the magnetic base
RS PRO シュラウドキット シュラウドキット for use with 端子台
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプシュラウドキット併用可能製品端子台
RS PRO カバー 端子台カバー for use with 端子台
RS PRO¥429税込¥4721袋(4個)7日以内出荷仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプ端子台カバー併用可能製品端子台