カテゴリ

  • 制御機器(1)
  • 測定用品(1)
絞り込み
ブランド
  • RS PRO
  • CKD(2)
  • UNION(ユニオン産業)(2)
  • SUGICO(スギコ)(1)
  • HASCO(1)
  • TRIDON(1)
  • ケニス(1)
  • BERGQUIST(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「has40」の検索結果

関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
DCモータコントローラ RS Pro RS PRODCモータコントローラ RS ProRS PRO
4,198税込4,618
1個
当日出荷
仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peakRoHS指令(10物質対応)対応
RS PRO フレキシブル ベース / アーム RS PRORS PRO フレキシブル ベース / アームRS PRO
17,980税込19,778
1個
7日以内出荷
仕様アームタイプ = フレキシブルRS Magnetic Base with Snake Arm. This infinitely flexible arm can be locked in any position by a single lever. It is fitted to a switchable magnetic base which has a 40kg (400N) pull. It will hold Plunger or Lever Indicators with Stems/Spigots between 3 to 13mm in diameter. Overall length of Snake Arm is 330mm Base has on / off switch Magnet Base dimensions 50 x 60 x 55mm (W x L x H) M8 arm thread into the magnetic base