カテゴリ

  • 制御機器(3)
  • 測定用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(6)
  • ホンダ(661)
  • SATO(サトー)(120)
  • コミネ(38)
  • 太知ホールディングス(28)
  • SKC(環境測定)(28)
  • Simplism(24)
  • トリニティ(20)
  • Holdit(18)
  • メディアカバーマーケット(16)
  • カクダイ(14)
  • サーモポート(14)
  • 三菱(14)
  • 大黒屋ホールディングス(森電機)(13)
  • センセカ(旧グライシンガー)(13)
  • アクモホールディングス(10)
  • タニタ(9)
  • テクシオ・テクノロジー(GW INSTEK)(9)
  • ラムマウント(9)
  • 斉藤光学(9)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「hold」の検索結果

特価
本日9月26日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
4件中 1~4件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO フレキシブル ベース / アーム RS PRO

    RS PRO フレキシブル ベース / アーム

    RS PRO
    ¥18,980税込¥20,878
    1個
    7日以内出荷
    仕様アームタイプ = フレキシブルRS Magnetic Base with Snake Arm. This infinitely flexible arm can be locked in any position by a single lever. It is fitted to a switchable magnetic base which has a 40kg (400N) pull. It will hold Plunger or Lever Indicators with Stems/Spigots between 3 to 13mm in diameter. Overall length of Snake Arm is 330mm Base has on / off switch Magnet Base dimensions 50 x 60 x 55mm (W x L x H) M8 arm thread into the magnetic base
  • RS PRO プリンタ用用紙 ロール紙 熱転写 RS PRO

    RS PRO プリンタ用用紙 ロール紙 熱転写

    RS PRO
    ¥9,898税込¥10,888
    1箱(20個)
    7日以内出荷
  • RS PRO カバー 端子台カバー for use with 端子台 RS PRO

    RS PRO カバー 端子台カバー for use with 端子台

    RS PRO
    ¥429税込¥472
    1袋(4個)
    7日以内出荷
    仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプ端子台カバー併用可能製品端子台
  • RS PRO シュラウドキット シュラウドキット for use with 端子台 RS PRO

    RS PRO シュラウドキット シュラウドキット for use with 端子台

    RS PRO
    ¥1,498税込¥1,648
    1袋(5個)
    7日以内出荷
    仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプシュラウドキット併用可能製品端子台