カテゴリ
- 制御機器(8)
絞り込み
ブランド
- RS PRO
- アイデアル(IDEAL)(26)
- IDEAL(ホースバンド)(5)
- Ideal Industries(4)
- Ideal-Tek(99)
- IDEAL(55)
- MARWI(29)
- ホンダ(17)
- 三商(13)
- RIDEA(7)
- アイディールブレーン(6)
- Ideal Rack(6)
- WTB(ダブルティービー)(6)
- フエニックス・コンタクト(3)
- RIDEZ(ライズ)(3)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
- SCHMERSAL(3)
- WISKA(3)
- AMPHENOL(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(8)
「ideal」の検索結果

RS Pro 組み込みスイッチモード電源SMPS, 24V dc, 2.5A, ケース付
RS PRO¥15,980税込¥17,5781個7日以内出荷仕様出力電圧 = 24V dc出力電流 = 2.5A定格電力 = 60W入力電圧 = 88 → 264V ac取付タイプ = シャーシマウントパッケージタイプ = カバー付長さ = 98mm幅 = 82mm奥行き = 35mmリップルノイズ = 100mVロードレギュレーション = ±1%ラインレギュレーション = ±0.5%最低温度 = -40℃最高温度 = +71℃MTBF平均故障間隔 = 615000hEN 60950-1, UL 60950-1. UL, cUL, TUV, CE. De-rate above 25℃ operating temperature MTBF to Bellcore Issue 6 @40℃, GB. 45 - 60 W, Universal Input, EDA60 Series. The EDA100 series is a family of single output AC DC converters. These Switch mode Power supplies come in a compact size and are fully enclosed in a plastic case. The EDA100 is ideal for use in limited space, when a chassis mountable AC DC converter is required. These Power supplies have a built in PI filter and a Universal input, making them perfect for use in a variety of electronic equipment. The EDA100 is ideal for applications in Factory automation, off site test ; Measurements and communication equipment. Short circuit protection Internal input filter High efficiency up to 89% High average efficiency Low standby power consumption Metal caseRoHS指令(10物質対応)対応
RS PRO, 開発キット 開発キット Motor
RS PRO¥2,998税込¥3,2981個7日以内出荷仕様アクセサリタイプ:開発キット併用可能製品:モータMulti-Ratio Development Kit. This kit contains a selection of gears, in addition to a rack, screw & crown, gear & chain. These items are ideal for development work.RoHS指令(10物質対応)対応
RS PRO 6240-0044 フットスイッチベローズ
RS PRO¥13,980税込¥15,3781個7日以内出荷仕様アクセサリタイプ:Bellow●併用可能製品:IPX7 Plastic Foot Switch●Foot Switch. A neat and compact hand or foot operated switch made from tough flexible PVC double insulated with a wide choice of colours. Available with plastic base plate for permanent fixing and offers contact and switching options. Ideal for hand or foot operation IP67 double insulated 2 metre cable includedRoHS指令(10物質対応)対応
センサブラケット RS PRO
RS PRO¥5,198税込¥5,7181個7日以内出荷仕様アクセサリタイプ:取り付けブラケット●併用可能製品:M4 → M18近接センサ●Rail Mounted Sensor Support Bracket. An ideal method to mount sensors onto conveyors and machinery where wide adjustments may be required. Mounting bracket suitable for round proximity switches sized M4; M5; M8: M12; M14 and M18 Supplied with mounting collets to mount on 8mm or 12mm dia. railsRoHS指令(10物質対応)対応
RS Pro コモンブロック
RS PRO¥9,798税込¥10,7781袋(3個)7日以内出荷仕様極数 = 12ケーブルサイズ = 10 → 5 AWG定格電流 = 100A端子方法 = 埋め込みネジ長さ = 104.5mm幅 = 32.5mm高さ = 36.5mm色 = クリア定格電圧 = 450 VケーブルCSA = 16 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS Pro コモンブロック
RS PRO¥11,980税込¥13,1781袋(3個)7日以内出荷仕様極数 = 11ケーブルサイズ = 10 → 2 AWG定格電流 = 170A端子方法 = 埋め込みネジ長さ = 58mm幅 = 43mm高さ = 42mm色 = クリア定格電圧 = 450 VケーブルCSA = 35 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS PRO コモンブロック
RS PRO¥13,980税込¥15,3781袋(3個)7日以内出荷仕様極数:12 ケーブルサイズ:10 5 AWG 定格電流:100A レール取付の互換性:あり 端子方法:埋め込みネジ 長さ:104.5mm 幅:50mm 高さ:42mm 色:クリア 定格電圧:450 、 ケーブルCSA:16 mm2, mm2 動作温度 Max:+85℃ Commoning Blocks (DIN Rail Mounting). Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by copper busbar, providing low resistance connection path.,Certain blocks are available in mixed pole size format e.g. stock no. 388-2827 is shown as + 6. This is x 16mm2 6 6mm2. See comparison table for detail(TM) of other formats.,Voltage rating 450V,DIN rail mounting commoning blocks fit all types of Top hat rails. Current rating by CSA 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応