カテゴリ

  • 電気材料(2)
  • 制御機器(1)
  • 測定用品(1)
絞り込み
ブランド
  • RS PRO
  • KITO(キトー)(1,151)
  • イシハシ精工(33)
  • GMB(21)
  • ビックス(19)
  • IKURATOOLS(育良精機)(13)
  • 第一計器(11)
  • BIGM(丸山製作所)(11)
  • Canon(11)
  • コクヨ(10)
  • カネミツ(10)
  • omron(オムロン)(8)
  • TRUSCO(8)
  • ニッサチェイン(8)
  • オーム電機(7)
  • ASUS(エイスース)(7)
  • AVEDIO(エヴァディオ)(7)
  • ヤガミ(6)
  • OSA Opto(6)
  • 井口機工製作所(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「is-1」の検索結果

特価
本日9月6日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO, ケーブルマーカー ナチュラル RS PRO

    RS PRO, ケーブルマーカー ナチュラル

    RS PRO
    1,998税込2,198
    1袋(100個)
    7日以内出荷
    仕様固定方法:タイ色:ナチュラル長さ:200mm幅:4.6 mm量:100材質:ナイロン 66引張り強さ:22kgMarking surface is 28 x 7.8 mm. RSケーブルマーカータイ(自然色のナイロン66). このケーブルマーカータイ(自然色)は、1回の作業でケーブルの結束と識別を実行するのに最適です。 このケーブルマーカータイの平らな部分には、印刷したり、マーカーペンで書き込んだりすることができます。. 材質: UL認定ナイロン66、94V-2 同時にケーブルの結束と識別が可能 平らな部分に簡単に書き込み可能材質ナイロン 66長さ(mm)200幅(mm)4.6ナチュラル引張強度(kg)22固定方法タイRoHS指令(10物質対応)対応
  • RS PRO, ケーブルマーカー 白 RS PRO

    RS PRO, ケーブルマーカー 白

    RS PRO
    4,698税込5,168
    1袋(100個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO フロー スイッチ 液体 RS PRO

    RS PRO フロー スイッチ 液体

    RS PRO
    64,980税込71,478
    1個
    7日以内出荷
  • 非接触電圧検出器 RS PRO(167645) RS PRO

    非接触電圧検出器 RS PRO(167645)

    RS PRO
    6,998税込7,698
    1個
    7日以内出荷
    仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.適合規格CAT III 1000 V