カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • RS PRO
  • Wera(1)
  • シムコ(SIMCO)(1)
  • ASK(エイエスケイ) (ベアリング)(1)
  • KSフィルター(1)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1)
  • APEM(1)
  • Kraus & Naimer(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「is-6v」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS Pro コモンブロック RS PRORS Pro コモンブロックRS PRO
9,898税込10,888
1袋(3個)
7日以内出荷
仕様極数 = 12ケーブルサイズ = 10 → 5 AWG定格電流 = 100A端子方法 = 埋め込みネジ長さ = 104.5mm幅 = 32.5mm高さ = 36.5mm色 = クリア定格電圧 = 450 VケーブルCSA = 16 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS PRO コモンブロック RS PRORS PRO コモンブロックRS PRO
11,980税込13,178
1袋(3個)
7日以内出荷
仕様極数:12 ケーブルサイズ:10 5 AWG 定格電流:100A レール取付の互換性:あり 端子方法:埋め込みネジ 長さ:104.5mm 幅:50mm 高さ:42mm 色:クリア 定格電圧:450 、 ケーブルCSA:16 mm2, mm2 動作温度 Max:+85℃ Commoning Blocks (DIN Rail Mounting). Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by copper busbar, providing low resistance connection path.,Certain blocks are available in mixed pole size format e.g. stock no. 388-2827 is shown as + 6. This is x 16mm2 6 6mm2. See comparison table for detail(TM) of other formats.,Voltage rating 450V,DIN rail mounting commoning blocks fit all types of Top hat rails. Current rating by CSA 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS Pro コモンブロック RS PRORS Pro コモンブロックRS PRO
9,798税込10,778
1袋(3個)
7日以内出荷
仕様極数 = 11ケーブルサイズ = 10 → 2 AWG定格電流 = 170A端子方法 = 埋め込みネジ長さ = 58mm幅 = 43mm高さ = 42mm色 = クリア定格電圧 = 450 VケーブルCSA = 35 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
isis特集