カテゴリ

  • パソコン/周辺機器(3)
  • 電気材料(2)
  • 制御機器(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(3)
  • 冨士電線(東京)(26)
  • メディアカバーマーケット(23)
  • SPARKFUN(19)
  • エレコム(8)
  • 冨士電線(7)
  • omron(オムロン)(6)
  • QNAP(6)
  • サンワサプライ(5)
  • SKF(日本エスケイエフ)(3)
  • ASUS(エイスース)(3)
  • SICK(3)
  • ATEN(3)
  • StarTech.com(3)
  • qdc(3)
  • 沖電線(2)
  • フジクラ・ダイヤケーブル(2)
  • 住電HSTケーブル(旧:住電日立ケーブル)(2)
  • 協和ハーモネット(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(6)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「lan cable 10m」の検索結果

特価
本日7月25日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO ヒートシンク 長さ:14mm 幅:14mm 高さ:10mm RS PRORS PRO ヒートシンク 長さ:14mm 幅:14mm 高さ:10mmRS PRO
1,798税込1,978
1袋(5個)
翌々日出荷
併用可能製品 = Universal Rectangular Alu。長さ = 14mm。幅 = 14mm。高さ = 10mm。寸法 = 14 x 14 x 10mm。熱抵抗 = 26.5K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
RoHS指令(10物質対応)対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m RS PRORS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25mRS PRO
4,298税込4,728
1個
7日以内出荷
長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m RS PRORS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25mRS PRO
7,898税込8,688
1個
7日以内出荷
長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
RS PRO ヒートシンク 長さ:23.9mm 幅:40mm 高さ:10mm RS PRORS PRO ヒートシンク 長さ:23.9mm 幅:40mm 高さ:10mmRS PRO
2,798税込3,078
1袋(5個)
7日以内出荷
併用可能製品 = Universal Rectangular Alu。長さ = 23.9mm。幅 = 40mm。高さ = 10mm。寸法 = 23.9 x 40 x 10mm。熱抵抗 = 10K/W。取り付け = 接着ホイル。カラー = 黒。アプリケーション = 半導体デバイス。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
RoHS指令(10物質対応)対応
RS PRO ヒートシンク 長さ:40mm 幅:40mm 高さ:10mm RS PRORS PRO ヒートシンク 長さ:40mm 幅:40mm 高さ:10mmRS PRO
969税込1,066
1個
7日以内出荷
併用可能製品 = Universal Rectangular Alu。長さ = 40mm。幅 = 40mm。高さ = 10mm。寸法 = 40 x 40 x 10mm。熱抵抗 = 13.5K/W。取り付け = 接着ホイル。カラー = 黒。アプリケーション = 半導体デバイス。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント RS PRORS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウントRS PRO
35,980税込39,578
1個
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応