カテゴリ

  • 制御機器(2)
  • 電気材料(1)
絞り込み
ブランド
  • RS PRO
  • LONG(12)
  • SKC(環境測定)(89)
  • MARWI(70)
  • 視覚デザイン研究所(36)
  • コミネ(30)
  • LONGMARCH(30)
  • パナソニック インダストリー(パナソニック デバイスSUNX)(23)
  • ニチコン(19)
  • SHIFTUP(シフトアップ)(17)
  • ホンダ(14)
  • カツイチ(14)
  • 中発販売(12)
  • 神栄ホームクリエイト(旧:新協和)(11)
  • KYO-EI(10)
  • DENSO(デンソー)(9)
  • メディアカバーマーケット(8)
  • SCHMERSAL(7)
  • BODIS (ボディス)(7)
  • GATOR Case(7)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「long」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット RS PRO

    RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット

    RS PRO
    49,980税込54,978
    1個
    当日出荷
    仕様圧着工具種類:ラチェットRS PRO Ratchet Crimping Tool for Crimp Terminal, 38AWG to 18AWG. This RS PRO crimp tool has locator on the tool positions contacts in the tool jaws to give an easy consistent crimp action. contact extraction tool is available for servicing connectors during maintenance and modifications. The operating instructions are included with both tools. This tool supports wire size of 38 to 18 AWG. Features and Benefits:. High pin counts 60, 96, 156, 260 and 360 ways Provides long life of 10000 mating cycles Cam actuated zero insertion force coupling Back shell/strain relief and polarisation options Metal and plastic plug and socket bodies Metal products have excellent shielding properties Standard and low current contacts available. Typical Applications. Crimping tools can be used for variety of applications:- Maintenance repair Electrical Installations Cable assemblies. FAQs: What is the difference between un-insulated and insulated crimp tools? Un-insulated crimp tools are typically used for general applications, whereas the insulated crimp tools have been VDE tested up to 1000 V, designed for use where electrical current is present. How to maintain the product? To maintain good function and long life: Axles and other movable parts should be regularly lubricated Lubrication* is recommended at least every 10,000 cycles whenever the tool is exposed to dirt or other contaminants Adjustment of the crimping die nests should also be checked. Readjustment of the pressure adjustment axle is necessary when the pre-load of the tool decreases significantly. *Use light mineral-free oil The Importance of High-Quality Crimp When crimping tool is used on terminal, two crimps take place at the same time. One is the electrical connection between the conductor and terminal. The other is the insulation crimp which provides strain relief againsTUVibration and tension. It is important that the electrical connection is gas-tight without any voids between the wire strands and the terminal. If there any voids present, then corrosion can℃cur causing resistance and excessive heat which damages the electrical connection. Using good quality crimping tool will ensure that full, gas-tight crimp is produced preventing future deterioration of the electrical connection and insulation breakage.
  • HD Lock, with Locking connector RS PRO

    HD Lock, with Locking connector

    RS PRO
    2,798税込3,078
    1個
    翌々日出荷
    仕様RS Pro HDLockロックコネクタHDMIケーブルシース色RoHS指令(10物質対応)対応コネクタA(ジェンダー)オス、(タイプ)HDMIコネクタB(ジェンダー)オス、(サイズ)HDMIケーブルタイプロックHDMI
  • NON-INSULATED LOCKING SPADE TERMINALS 12 RS PRO

    NON-INSULATED LOCKING SPADE TERMINALS 12

    RS PRO
    6,298税込6,928
    1袋(100個)
    7日以内出荷
    RoHS指令(10物質対応)対応
バッテリー long特集