カテゴリ
- 電気材料(1)
- 切削工具(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(3)
- Festo(2)
- MagX(マグエックス)(2)
- SPARKFUN(5)
- TRUSCO(1)
- オーミック電子(1)
- トヨタ(1)
- フルーク(FLUKE)(1)
- ブロードウォッチ(1)
- マグネットプラン(1)
- ミツビシ(1)
- 三菱ふそう(4)
- 下西製作所(1)
- 二六製作所(1)
- 日本緑十字社(1)
エコロジープロダクト
RoHS10物質対応(1)
「magnet bar」の検索結果

フレキシブル冷却管 RS PRO Shield Kit 8 1/2 → 12インチ
RS PRO¥22,980税込¥25,2781個8日以内出荷タイプ = Shield Kit。システム = 8 1/2 → 12インチ。材質 = アクリル。キットの内容 = 14 in Adjustable Arm, Fitting, Magnetic Base。。シールドキット. 液体の飛沫や飛来物から保護 14インチ調節可能(直径3/4インチ)アーム、磁気ベース、固定取り付け用の取り付け具が付属しています。小型の機械工具に最適です。 これらのガードは、本格的な機械ガード(旋盤ガードなど)には適していませんが、工場で取り付けられた機械ガードと併用して使用することにより、飛来物や冷却剤などからオペレータをより強力に保護します。 スクリーンサイズ: 300 mm x 216 mm
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m
RS PRO¥4,298税込¥4,7281個8日以内出荷長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応