カテゴリ
- 制御機器(2)
絞り込み
ブランド
- RS PRO
- モノタロウ(4)
- コンバム(旧:妙徳)(8)
- パトライト(PATLITE)(10)
- 友屋(2)
- NBK(鍋屋バイテック会社)(3)
- MPS[切削工具](14)
- EBM PAPST(299)
- ラムマウント(137)
- 千代田通商(90)
- ホンダ(61)
- JAPANNEXT(39)
- SKC(環境測定)(34)
- コンパクトツール(32)
- マルマン(31)
- マリンテック(30)
- MARWI(30)
- 八幡ねじ(28)
- ダイヤトレンド(25)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(21)
- StarTech.com(20)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「mps」の検索結果

RS Pro 組み込みスイッチモード電源SMPS, 24V dc, 2.5A, ケース付
RS PRO¥15,980税込¥17,5781個7日以内出荷仕様出力電圧 = 24V dc出力電流 = 2.5A定格電力 = 60W入力電圧 = 88 → 264V ac取付タイプ = シャーシマウントパッケージタイプ = カバー付長さ = 98mm幅 = 82mm奥行き = 35mmリップルノイズ = 100mVロードレギュレーション = ±1%ラインレギュレーション = ±0.5%最低温度 = -40℃最高温度 = +71℃MTBF平均故障間隔 = 615000hEN 60950-1, UL 60950-1. UL, cUL, TUV, CE. De-rate above 25℃ operating temperature MTBF to Bellcore Issue 6 @40℃, GB. 45 - 60 W, Universal Input, EDA60 Series. The EDA100 series is a family of single output AC DC converters. These Switch mode Power supplies come in a compact size and are fully enclosed in a plastic case. The EDA100 is ideal for use in limited space, when a chassis mountable AC DC converter is required. These Power supplies have a built in PI filter and a Universal input, making them perfect for use in a variety of electronic equipment. The EDA100 is ideal for applications in Factory automation, off site test ; Measurements and communication equipment. Short circuit protection Internal input filter High efficiency up to 89% High average efficiency Low standby power consumption Metal caseRoHS指令(10物質対応)対応