カテゴリ

  • 電気材料(123)
  • 制御機器(30)
  • 素材(切板・プレート・丸棒・パイプ・シート)(11)
  • 空調・電設資材(2)
  • 機構部品(1)
  • 安全標識(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(2)
  • NACHI(不二越)(1,551)
  • オカムラ(岡村製作所)(5,232)
  • YAMAHA(ヤマハ)(228)
  • cotta(178)
  • ヘラマンタイトン(旧:タイトン)(162)
  • フェリック(104)
  • ビーエム機器(88)
  • Simport(87)
  • ケーピープラテック(81)
  • コンバテックジャパン(78)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(76)
  • ヤマニパッケージ(67)
  • トヨタ(63)
  • 朝日ウッドテック(57)
  • パール金属(50)
  • 高田ベッド製作所(48)
  • イマオコーポレーション(47)
  • PANDUIT(パンドウイット)(41)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(166)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「nachi」の検索結果

168件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装 RS PRORS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装RS PRO
11,980税込13,178
1個
7日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント RS PRORS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウントRS PRO
31,980税込35,178
1個
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード RS PRORS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモードRS PRO
679税込747
1個
7日以内出荷
RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
RS PRO 禁止標識「機械の無断使用禁止」 PP硬質プラスチック製 黒/赤/白 RS PRORS PRO 禁止標識「機械の無断使用禁止」 PP硬質プラスチック製 黒/赤/白RS PRO
4,198税込4,618
1個
7日以内出荷
テキスト言語 = 英語ラベル内容 = Unauthorised Persons Not To Use This Machine記号の説明 = 機械の無断使用禁止材質 = PP硬質プラスチック自己粘着性 = なしサンテキスト / 記号 = シンボルとテキスト色 = 黒/赤/白内容量 = 1高さ = 210 mm幅 = 148mm標識又はラベル = サインISO7010. Unauthorised Persons Not To Use This Machinary. 環境にやさしく、丈夫 1.2 mm、ポリプロピレン
RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレール RS PRORS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレールRS PRO
11,980税込13,178
1個
7日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO ゴムシート 黒, 1m x 12mm x 600mm RS PRORS PRO ゴムシート 黒, 1m x 12mm x 600mmRS PRO
23,980税込26,378
1個
7日以内出荷
RS PRO Black Rubber Sheet, 1 m x 600 mm x 12 mmThis stretchy, black natural rubber sheet is an ideal corrosion-resistant layer or noise insulator for factories and industrial settings. The sheet is made from natural rubber and can stretch up to 200% of its original length before breaking. It also offers good resistance to acids and alkalis, and is suitable for use with oils and even ethylene glycol. The sheet can tolerate temperatures from -20℃ to +70℃ and has a Shore A hardness score of 70. This rubber sheet is part of our RS PRO range, so you can rest assured it has been thoroughly tested to meet our exacting standards of quality and reliability. It is also fully compliant with the Restriction of Hazardous Substances (RoHS) and international electrostatic control requirements. Abrasion-resistant and tear-resistant rubber sheets like these are best suited to indoor use. Youll commonly find them used in construction chute linings, shock absorbers or seals.Features and Benefits. Density of 1.5 g/cm3 . Length of 1 m . Width of 600 mm . Thickness of 12 mm . Stretches up to twice its original length . Suitable for use with water, acids, alkalis and fuels . Black in colour . Minimum operating temperature of -20 ℃ . Maximum operating temperature of +70 ℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3幅 = 600mm厚さ = 12mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 200%RoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 114.4 x 63.7 x 55.1mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 114.4 x 63.7 x 55.1mmRS PRO(1件のレビュー)
1,298税込1,428
1個
翌々日出荷
仕様ボディ材質 = アルミダイキャスト外形寸法 = 114.4 x 63.7 x 55.1mm外部長さ = 114.4 mm外部幅 = 63.7 mm外部高さ = 55.1 mm色 = ナチュラル蓋色 = ナチュラルフランジ = Nシールド = Yアルダイキャストミエンクロージャ、EMI / RFIシールド付き. アルミダイキャスト合金(LM24、BS1490) 縁付きのふたで、40dB (10MHz)や76dB (100kHz)よりも優れたEMI/RFI遮蔽を実現 亜鉛めっき軟鋼のM3.5固定ねじ ボックスは、最大250 ℃まで素材や構造への悪影響なしに使用可能RoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 114.5 x 63.6 x 30.3mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 114.5 x 63.6 x 30.3mmRS PRO(2件のレビュー)
999税込1,099
1個
当日出荷
仕様ボディ材質 = アルミダイキャスト外形寸法 = 114.5 x 63.6 x 30.3mm外部長さ = 114.5 mm外部幅 = 63.6 mm外部高さ = 30.3 mm色 = ナチュラル蓋色 = ナチュラルフランジ = Nシールド = Yアルダイキャストミエンクロージャ、EMI / RFIシールド付き. アルミダイキャスト合金(LM24、BS1490) 縁付きのふたで、40dB (10MHz)や76dB (100kHz)よりも優れたEMI/RFI遮蔽を実現 亜鉛めっき軟鋼のM3.5固定ねじ ボックスは、最大250 ℃まで素材や構造への悪影響なしに使用可能RoHS指令(10物質対応)対応
RS Pro 結束バンド, 300mm x 7.6 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 300mm x 7.6 mm, ナチュラル, ナイロン 66RS PRO
4,698税込5,168
1袋(100個)
欠品中
仕様長さ = 300mm幅 = 7.6 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100紫外線抵抗力 = Y引張り強さ = 539N最大バンドル直径 = 80mm燃焼挙動 = 難燃性UL94V-2. 黒 / ナチュラルUV耐性ケーブルタイ. ナイロン66製のケーブルタイは、屋外用途向けの耐候性ケーブルタイです。. 特長と利点 ; 非常に優れた耐UV性 ; 取り付けが容易で迅速 ; 屋外での使用に最適 ; 各種サイズありRoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 89.1 x 35 x 30.3mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 89.1 x 35 x 30.3mmRS PRO
849税込934
1個
当日出荷
仕様ボディ材質 = アルミダイキャスト外形寸法 = 89.1 x 35 x 30.3mm外部長さ = 89.1 mm外部幅 = 35 mm外部高さ = 30.3 mm色 = ナチュラル蓋色 = ナチュラルフランジ = Nシールド = Yアルダイキャストミエンクロージャ、EMI / RFIシールド付き. アルミダイキャスト合金(LM24、BS1490) 縁付きのふたで、40dB (10MHz)や76dB (100kHz)よりも優れたEMI/RFI遮蔽を実現 亜鉛めっき軟鋼のM3.5固定ねじ ボックスは、最大250 ℃まで素材や構造への悪影響なしに使用可能RoHS指令(10物質対応)対応
RS Pro 結束バンド, 150mm x 3.6 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 150mm x 3.6 mm, ナチュラル, ナイロン 66RS PRO
1,598税込1,758
1袋(100個)
当日出荷
仕様長さ = 150mm幅 = 3.6 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100最小使用温度 = -40℃最大使用温度 = +85℃引張り強さ = 176.4N最大バンドル直径 = 36mm燃焼挙動 = 難燃性スタンダード メット = UL94V-2RS標準ナイロンケーブルタイ. UL認定ナイロン6.6から製造された標準リリース不可ケーブルタイです。 ケーブルやワイヤの結束・整理に最適ですが、他にもさまざまな用途で使用できます。. 特長と利点: 高級 さまざまな用途に最適 穴を通すのが簡単 黒とナチュラルカラーをさまざまなサイズで用意 UL94V-2等級の自消性RoHS指令(10物質対応)対応
RS Pro 結束バンド, 71mm x 1.6 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 71mm x 1.6 mm, ナチュラル, ナイロン 66RS PRO
999税込1,099
1袋(100個)
当日出荷
仕様長さ = 71mm幅 = 1.6 mm色 = ナチュラル材質 = ナイロン 66タイプ = サブミニチュア量 = 100引張り強さ = 78.4N最大バンドル直径 = 11mm燃焼挙動 = 難燃性サブミニチュアケーブルタイ. 小径保持用途 黒(UV耐性)又は白を用意RoHS指令(10物質対応)対応
RS Pro 結束バンド, 203mm x 2.5 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 203mm x 2.5 mm, ナチュラル, ナイロン 66RS PRO
929税込1,022
1袋(100個)
当日出荷
仕様長さ = 203mm幅 = 2.5 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100引張り強さ = 78.4N最大バンドル直径 = 55mm燃焼挙動 = 難燃性RS解除不可ナイロンケーブルタイ(黒色 / 自然色). UL認定ナイロン6.6から製造されたリリース不可のケーブルタイです。 これらのケーブルタイは、ケーブルやワイヤの結束・整理に最適ですが、その他にもさまざまな用途で使用できます。. 特長と利点 ; UL 94V-2ナイロン66素材 ; 黒色 / 自然色 ; さまざまな用途に最適 ; 穴を通すのが簡単 ; ミニチュア、標準、ヘビーデューティーを用意RoHS指令(10物質対応)対応
RS Pro 結束バンド, 300mm x 4.8 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 300mm x 4.8 mm, ナチュラル, ナイロン 66RS PRO
2,598税込2,858
1袋(100個)
当日出荷
仕様長さ = 300mm幅 = 4.8 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100紫外線抵抗力 = Y引張り強さ = 215.6N最大バンドル直径 = 83mm燃焼挙動 = 難燃性UL94V-2. 黒 / ナチュラルUV耐性ケーブルタイ. ナイロン66製のケーブルタイは、屋外用途向けの耐候性ケーブルタイです。. 特長と利点 ; 非常に優れた耐UV性 ; 取り付けが容易で迅速 ; 屋外での使用に最適 ; 各種サイズありRoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 114.7 x 89.7 x 55.1mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 114.7 x 89.7 x 55.1mmRS PRO
1,898税込2,088
1個
当日出荷
仕様ボディ材質 = アルミダイキャスト外形寸法 = 114.7 x 89.7 x 55.1mm外部長さ = 114.7 mm外部幅 = 89.7 mm外部高さ = 55.1 mm色 = ナチュラル蓋色 = ナチュラルフランジ = Nシールド = Yアルダイキャストミエンクロージャ、EMI / RFIシールド付き. アルミダイキャスト合金(LM24、BS1490) 縁付きのふたで、40dB (10MHz)や76dB (100kHz)よりも優れたEMI/RFI遮蔽を実現 亜鉛めっき軟鋼のM3.5固定ねじ ボックスは、最大250 ℃まで素材や構造への悪影響なしに使用可能RoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 222.1 x 145.9 x 55.9mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 222.1 x 145.9 x 55.9mmRS PRO
3,698税込4,068
1個
当日出荷
仕様ボディ材質 = アルミダイキャスト外形寸法 = 222.1 x 145.9 x 55.9mm外部長さ = 222.1 mm外部幅 = 145.9 mm外部高さ = 55.9 mmIP 保護等級 = IP66色 = ナチュラル蓋色 = ナチュラルフランジ = Nシールド = YEMI/RFI - IP66. アルミダイキャスト合金(LM24、BS1490) 厚さ3 mmのふたに含まれるネオプレン製自己粘着シールとステンレススチールねじにより、IP66保護等級を実現 ステンレススチールM3.5 x 16 mm固定ねじ シールの使用温度範囲は-34 → +80 ℃。ただし、ボックスは最大250 ℃まで耐久可能 ボックスは先細のため、積み重ね不可RoHS指令(10物質対応)対応
RS Pro 結束バンド, 300mm x 4.8 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 300mm x 4.8 mm, ナチュラル, ナイロン 66RS PRO
2,598税込2,858
1袋(100個)
当日出荷
仕様長さ = 300mm幅 = 4.8 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100最小使用温度 = -40℃最大使用温度 = +85℃引張り強さ = 215.6N最大バンドル直径 = 83mm燃焼挙動 = 難燃性RS標準ナイロンケーブルタイ. UL認定ナイロン6.6から製造された標準リリース不可ケーブルタイです。 ケーブルやワイヤの結束・整理に最適ですが、他にもさまざまな用途で使用できます。. 特長と利点: 高級 さまざまな用途に最適 穴を通すのが簡単 黒とナチュラルカラーをさまざまなサイズで用意 UL94V-2等級の自消性RoHS指令(10物質対応)対応
スパイラルラップ RS Pro ポリエチレン ナチュラル RS PROスパイラルラップ RS Pro ポリエチレン ナチュラルRS PRO
589税込648
1リール(5m)
3日以内出荷
仕様最小ケーブル径 = 1.5mm最大ケーブル径 = 3mm色 = ナチュラル内径 = 1.5mm材質 = ポリエチレン最大バンドル直径 = 10mm最小使用温度 = -50℃最大使用温度 = +50℃壁厚さ = 0.5mm長さ = 5mポリエチレンスパイラルケーブルラッピング. 形成済みの軟質ポリエチレン製スパイラルラッピングは、巻き付けたケーブルに合わせて太さが変わり、ケーブルを保護すると同時に整理できます。 すき間を使ってケーブルをどこででも分岐できます。 連続的な調整や再利用が可能な、使いやすくて効果の高いシステムです。. 特長と利点 柔軟で高耐久性 ケーブルやホースの整理や保護に使用 再利用可能 電気配線、ケーブル、ワイヤバンドルに簡単に適用可能RoHS指令(10物質対応)対応
RS Pro 結束バンド, 143mm x 1.8 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 143mm x 1.8 mm, ナチュラル, ナイロン 66RS PRO
969税込1,066
1袋(100個)
7日以内出荷
仕様長さ = 143mm幅 = 1.8 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100引張り強さ = 49N最大バンドル直径 = 35mm燃焼挙動 = 難燃性スタンダード メット = RoHS対応ビーズケーブルタイ. 改ざんの有無を一目で確認することができ、緊急時には必要に応じて切断できます。RoHS指令(10物質対応)対応
スパイラルラップ RS Pro ポリエチレン ナチュラル RS PROスパイラルラップ RS Pro ポリエチレン ナチュラルRS PRO
1,298税込1,428
1リール(3m)
翌々日出荷
仕様最小ケーブル径 = 9mm最大ケーブル径 = 32mm色 = ナチュラル内径 = 9mm材質 = ポリエチレン最大バンドル直径 = 32mm最小使用温度 = -50℃最大使用温度 = +50℃壁厚さ = 0.85mm長さ = 3mPEスパイラルケーブルラップ. このスパイラルラップは、ケーブルの結束、整理、保護に使用できます。. 特長と利点 ; ケーブルの整理と保護が簡単 ; 材質: PE ; 任意のポイントでのブレークアウトが可能 ; 様々な長さ及び径のものを用意 ; 黒又は天然色のものを用意RoHS指令(10物質対応)対応
RS Pro 結束バンド, 100mm x 2.5 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 100mm x 2.5 mm, ナチュラル, ナイロン 66RS PRO
779税込857
1袋(100個)
翌々日出荷
仕様長さ = 100mm幅 = 2.5 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100紫外線抵抗力 = Y引張り強さ = 78.4N最大バンドル直径 = 22mm燃焼挙動 = 難燃性UL94V-2. 黒 / ナチュラルUV耐性ケーブルタイ. ナイロン66製のケーブルタイは、屋外用途向けの耐候性ケーブルタイです。. 特長と利点 ; 非常に優れた耐UV性 ; 取り付けが容易で迅速 ; 屋外での使用に最適 ; 各種サイズありRoHS指令(10物質対応)対応
RS PRO, ケーブルマーカー ナチュラル RS PRORS PRO, ケーブルマーカー ナチュラルRS PRO
1,998税込2,198
1袋(100個)
7日以内出荷
仕様固定方法:タイ色:ナチュラル長さ:200mm幅:4.6 mm量:100材質:ナイロン 66引張り強さ:22kgMarking surface is 28 x 7.8 mm. RSケーブルマーカータイ(自然色のナイロン66). このケーブルマーカータイ(自然色)は、1回の作業でケーブルの結束と識別を実行するのに最適です。 このケーブルマーカータイの平らな部分には、印刷したり、マーカーペンで書き込んだりすることができます。. 材質: UL認定ナイロン66、94V-2 同時にケーブルの結束と識別が可能 平らな部分に簡単に書き込み可能材質ナイロン 66長さ(mm)200幅(mm)4.6ナチュラル引張強度(kg)22固定方法タイRoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 274 x 173 x 100mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 274 x 173 x 100mmRS PRO
15,980税込17,578
1個
7日以内出荷
仕様ボディ材質 = アルミダイキャストガスケット材質 = シリコン外部長さ = 274 mm外部幅 = 173 mm外部高さ = 100 mmIP 保護等級 = IP67色 = ナチュラル蓋色 = ナチュラルフランジ = Nシールド = Y黒色塗装タイプについては品番< 700-4113') 700-4113/などを参照してください。. IP67アルミシールドボックス. アルミダイキャスト製汎用エンクロージャです。連続シリコンガスケットが付属しているため、水や埃に対するIP 67保護等級を備えています。このエンクロージャの導電性ガスケットと密閉部の外側にある壁面取り付け穴や固定ねじの組み合わせでEMIシールドが形成されています。. 壁面取り付け穴と固定ねじを密閉部の外側に装備 カバーとボディを固定するM4ステンレススチール皿小ねじが付属 連続シリコンガスケットの装備によりIP 67等級に適合 導電性ガスケットでEMIシールドを装備 アルミ合金ダイキャストRoHS指令(10物質対応)対応
RS PRO 結束バンド, 190mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 190mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
4,598税込5,058
1袋(250個)
7日以内出荷
UL94V-2. RS PROブラック及びナチュラルナイロン解除不可耐候性結束バンド. RS PRO結束バンドは、物をまとめて固定するために使用される固定具の一種で、主に電気ケーブルやワイヤに使用されます。これらの結束バンドはナイロン66 (別名ナイロン6.6)製で、耐候性があり、屋外で使用できます。これらの結束バンドは、ワンピース構造のセルフロック固定具で、ストラップのように機能してケーブルをすっきり整理できます。各種のサイズが用意されています。 結束バンドの設計にはヘッドがあり、ここをスロットとしてテープを通して輪にします。輪が目的の大きさになるまで、スロットを通したケーブルを引っ張り、余分なケーブルは切り落せます。 ケーブルの歯はスロットを通すとロックになり、逆方向に引っ張ることはできません。 これらの標準ナイロン結束バンドは、どんな工具キットにも必需品です。RS PROでは、お客様の要件に適合するさまざまな長さと幅の製品を取り揃えています。特長. 優れた耐紫外線性 難燃性: UL 94V-2難燃性規格 さまざまな用途に最適 ねじ止めと取り付けが簡単 屋外での使用に最適 . 代表的用途:. ケーブルタイは固定具の一種で、主に電気の配線やケーブルなどをまとめるために使用されます。ケーブルタイは安価で使いやすく、強度が高いため、さまざまな用途でさまざまな産業で使用できます。 ケーブル管理 ホーム / DIY ガーデン . よくある質問 結束バンドを再利用できますか. 通常、結束バンドには使い捨てタイプと再利用可能なタイプの2種類があります。使い捨ての結束バンドも切らずに外せば、再利用できます。従来型の結束バンドを解くのは非常に簡単です。ロック機構にピンなどの細いものを差し込み、押し下げてスライドさせて外します。 ただし、使い捨て結束バンドは、使い捨て用に設計されているため、技術的に結束バンドを外して再利用することは可能ですが、繰り返し使うとプラスチックの歯が摩耗する点に注意してください。また、ロック機構を操作すると壊れやすくなり、時間が経つにつれ緩む可能性があります。確実に固定する必要があるも場合は、古い結束バンドの使用は避けてください。 結束バンドにはどのような種類がありますか. 結束バンドには、ヘビーデューティな金属製タイ、プラスチック製タイ、ベルクロストラップ形式のベルクロ結束バンドなど、さまざまな種類があります。主な種類は次のとおりです。標準 . リリース可能 . 取り付けヘッド付き . プッシュマウント . 粘着式 . ダブルヘッド . ステンレススチール . 再利用可能
仕様長さ = 190mm幅 = 4.8mm色 = ナチュラル材質 = ナイロン 66タイプ = 取り外し不可入数 = 250紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +85℃耐火性 = 難燃性引張強度 = 215.6N最大バンドル直径 = 49mmRoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 139.1 x 101.5 x 76.7mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 139.1 x 101.5 x 76.7mmRS PRO
2,398税込2,638
1個
7日以内出荷
仕様ボディ材質 = アルミダイキャストガスケット材質 = ネオプレン外部長さ = 139.1 mm外部幅 = 101.5 mm外部高さ = 76.7 mmIP 保護等級 = IP66色 = ナチュラル蓋色 = 未塗装フランジ = Nシールド = YEMI/RFI - IP66. アルミダイキャスト合金(LM24、BS1490) 厚さ3 mmのふたに含まれるネオプレン製自己粘着シールとステンレススチールねじにより、IP66保護等級を実現 ステンレススチールM3.5 x 16 mm固定ねじ シールの使用温度範囲は-34 → +80 ℃。ただし、ボックスは最大250 ℃まで耐久可能 ボックスは先細のため、積み重ね不可RoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 171.9 x 120.9 x 55mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 171.9 x 120.9 x 55mmRS PRO
2,598税込2,858
1個
7日以内出荷
仕様ボディ材質 = アルミダイキャスト外形寸法 = 171.9 x 120.9 x 55mm外部長さ = 171.9 mm外部幅 = 120.9 mm外部高さ = 55 mm色 = ナチュラル蓋色 = ナチュラルフランジ = Nシールド = Yアルダイキャストミエンクロージャ、EMI / RFIシールド付き. アルミダイキャスト合金(LM24、BS1490) 縁付きのふたで、40dB (10MHz)や76dB (100kHz)よりも優れたEMI/RFI遮蔽を実現 亜鉛めっき軟鋼のM3.5固定ねじ ボックスは、最大250 ℃まで素材や構造への悪影響なしに使用可能RoHS指令(10物質対応)対応
スパイラルラップ RS Pro ポリエチレン ナチュラル RS PROスパイラルラップ RS Pro ポリエチレン ナチュラルRS PRO
769税込846
1リール(5m)
翌々日出荷
仕様最小ケーブル径 = 4mm最大ケーブル径 = 25mm色 = ナチュラル内径 = 4mm材質 = ポリエチレン最大バンドル直径 = 25mm最小使用温度 = -50℃最大使用温度 = +50℃壁厚さ = 0.6mm長さ = 5mポリエチレンスパイラルケーブルラッピング. 形成済みの軟質ポリエチレン製スパイラルラッピングは、巻き付けたケーブルに合わせて太さが変わり、ケーブルを保護すると同時に整理できます。 すき間を使ってケーブルをどこででも分岐できます。 連続的な調整や再利用が可能な、使いやすくて効果の高いシステムです。. 特長と利点 柔軟で高耐久性 ケーブルやホースの整理や保護に使用 再利用可能 電気配線、ケーブル、ワイヤバンドルに簡単に適用可能RoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 165.8 x 127.3 x 76.3mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 165.8 x 127.3 x 76.3mmRS PRO
2,798税込3,078
1個
翌々日出荷
仕様ボディ材質 = アルミダイキャスト外形寸法 = 165.8 x 127.3 x 76.3mm外部長さ = 165.8 mm外部幅 = 127.3 mm外部高さ = 76.3 mm色 = ナチュラル蓋色 = ナチュラルフランジ = Nシールド = Yアルダイキャストミエンクロージャ、EMI / RFIシールド付き. アルミダイキャスト合金(LM24、BS1490) 縁付きのふたで、40dB (10MHz)や76dB (100kHz)よりも優れたEMI/RFI遮蔽を実現 亜鉛めっき軟鋼のM3.5固定ねじ ボックスは、最大250 ℃まで素材や構造への悪影響なしに使用可能RoHS指令(10物質対応)対応
RS PRO リングターミナル, 内径:13.4mm, スタッド径:10mm, ナチュラル RS PRORS PRO リングターミナル, 内径:13.4mm, スタッド径:10mm, ナチュラルRS PRO
6,298税込6,928
1袋(10個)
翌々日出荷
絶縁 = 非絶縁絶縁体 = 銅内側リング直径 = 13.4mm適合電線サイズmm2 Min = 95mm2適合電線サイズAWG Max = 3/0AWGシュラウド/アンシュラウド = アンシュラウドスタッド径 = 10mm色 = ナチュラル表面処理:コンタクト = 錫厚さ = 1.8mm全長 = 54.7mm動作温度 Max = +120℃動作温度 Min = -30℃RS PRO非絶縁ヘビーデューティ丸形圧着端子. リングコネクタ又はケーブルラグとも呼ばれる高品質なRS PROシリーズヘビーデューティ用チューブ型丸形圧着端子です。ヘビーデューティ丸形圧着端子は、より線ケーブルをバッテリー端子などの電気部品のスタッド又はポストに接続するために使用します。このチューブ型丸形端子は、厚壁でヘビーデューティ用の高導電性銅製で、スズめっきが施されています。このリンク端子がケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。特長と利点. 堅牢で厚壁の設計 クローズドバレルにより、圧着端子をケーブルの周囲に確実に固定 銅のボディ材は導電率が高く、圧着も簡単 圧着端子のスズめっきにより、腐食耐性や強度の向上、摩擦の低減が実現し、はんだ付けも容易 ワイヤを簡単に挿入できるファンネル型内部バレル. 用途. 非絶縁ワイヤ端子は、誤って触れて接続を短絡させる危険がない場合に使用します。これらの圧着リングワイヤコネクタは、さまざまな業界でのヘビーデューティ用途で、より線パワーケーブルを電気部品に接続する場合に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでのケーブル配線があります。正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドのサイズ 丸形端子の内径. 丸形端子の圧着方法. まず、正しいサイズの丸形端子を選択します。ワイヤの端を取り外し、端子と同じ長さになるように切断します。裸線が見えないように、ワイヤを端子バレルに差し込みます。これで、適切な圧着工具を使用して圧着端子をケーブルの端に圧着する準備ができました。これらの圧着工具には、ヘビーデューティ用ラチェット圧着工具や油圧圧着工具などがあります。圧着サイクルが完了するまでラチェット工具のハンドルはロック状態が保持されるため、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部に挿入するだけです。ラチェット機構によって解放されるまで工具のハンドルを絞ります。ヘビーデューティ用油圧圧着工具を使用すると、圧着力が完全にかかったときにカチッという音がし、圧着サイクルが完了します。これで、丸形圧着端子をスタッド又はポストの上に配置し、ナット又ははんだ付けで所定の位置に固定できます。
RoHS指令(10物質対応)対応
RS PRO リングターミナル, 内径:9.5mm, スタッド径:12mm, ナチュラル RS PRORS PRO リングターミナル, 内径:9.5mm, スタッド径:12mm, ナチュラルRS PRO
8,898税込9,788
1袋(50個)
翌々日出荷
絶縁 = 非絶縁絶縁体 = 銅内側リング直径 = 9.5mm適合電線サイズmm2 Min = 50mm2適合電線サイズAWG Min = 1AWGシュラウド/アンシュラウド = アンシュラウドスタッド径 = 12mm色 = ナチュラル表面処理:コンタクト = 錫厚さ = 1.45mm全長 = 44mm動作温度 Max = +120℃動作温度 Min = -30℃RS PRO非絶縁ヘビーデューティ丸形圧着端子. リングコネクタ又はケーブルラグとも呼ばれる高品質なRS PROシリーズヘビーデューティ用チューブ型丸形圧着端子です。ヘビーデューティ丸形圧着端子は、より線ケーブルをバッテリー端子などの電気部品のスタッド又はポストに接続するために使用します。このチューブ型丸形端子は、厚壁でヘビーデューティ用の高導電性銅製で、スズめっきが施されています。このリンク端子がケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。特長と利点. 堅牢で厚壁の設計 クローズドバレルにより、圧着端子をケーブルの周囲に確実に固定 銅のボディ材は導電率が高く、圧着も簡単 圧着端子のスズめっきにより、腐食耐性や強度の向上、摩擦の低減が実現し、はんだ付けも容易 ワイヤを簡単に挿入できるファンネル型内部バレル. 用途. 非絶縁ワイヤ端子は、誤って触れて接続を短絡させる危険がない場合に使用します。これらの圧着リングワイヤコネクタは、さまざまな業界でのヘビーデューティ用途で、より線パワーケーブルを電気部品に接続する場合に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでのケーブル配線があります。正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドのサイズ 丸形端子の内径. 丸形端子の圧着方法. まず、正しいサイズの丸形端子を選択します。ワイヤの端を取り外し、端子と同じ長さになるように切断します。裸線が見えないように、ワイヤを端子バレルに差し込みます。これで、適切な圧着工具を使用して圧着端子をケーブルの端に圧着する準備ができました。これらの圧着工具には、ヘビーデューティ用ラチェット圧着工具や油圧圧着工具などがあります。圧着サイクルが完了するまでラチェット工具のハンドルはロック状態が保持されるため、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部に挿入するだけです。ラチェット機構によって解放されるまで工具のハンドルを絞ります。ヘビーデューティ用油圧圧着工具を使用すると、圧着力が完全にかかったときにカチッという音がし、圧着サイクルが完了します。これで、丸形圧着端子をスタッド又はポストの上に配置し、ナット又ははんだ付けで所定の位置に固定できます。
RoHS指令(10物質対応)対応
RS PRO リングターミナル, 内径:5.5mm, スタッド径:6mm, ナチュラル RS PRORS PRO リングターミナル, 内径:5.5mm, スタッド径:6mm, ナチュラルRS PRO
6,998税込7,698
1袋(100個)
翌々日出荷
絶縁 = 非絶縁絶縁体 = 銅内側リング直径 = 5.5mm適合電線サイズmm2 Min = 16mm2適合電線サイズAWG Max = 6AWGシュラウド/アンシュラウド = アンシュラウドスタッド径 = 6mm色 = ナチュラル表面処理:コンタクト = 錫厚さ = 1mm全長 = 30.7mm動作温度 Max = +120℃動作温度 Min = -30℃RS PRO非絶縁ヘビーデューティ丸形圧着端子. リングコネクタ又はケーブルラグとも呼ばれる高品質なRS PROシリーズヘビーデューティ用チューブ型丸形圧着端子です。ヘビーデューティ丸形圧着端子は、より線ケーブルをバッテリー端子などの電気部品のスタッド又はポストに接続するために使用します。このチューブ型丸形端子は、厚壁でヘビーデューティ用の高導電性銅製で、スズめっきが施されています。このリンク端子がケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。特長と利点. 堅牢で厚壁の設計 クローズドバレルにより、圧着端子をケーブルの周囲に確実に固定 銅のボディ材は導電率が高く、圧着も簡単 圧着端子のスズめっきにより、腐食耐性や強度の向上、摩擦の低減が実現し、はんだ付けも容易 ワイヤを簡単に挿入できるファンネル型内部バレル. 用途. 非絶縁ワイヤ端子は、誤って触れて接続を短絡させる危険がない場合に使用します。これらの圧着リングワイヤコネクタは、さまざまな業界でのヘビーデューティ用途で、より線パワーケーブルを電気部品に接続する場合に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでのケーブル配線があります。正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドのサイズ 丸形端子の内径. 丸形端子の圧着方法. まず、正しいサイズの丸形端子を選択します。ワイヤの端を取り外し、端子と同じ長さになるように切断します。裸線が見えないように、ワイヤを端子バレルに差し込みます。これで、適切な圧着工具を使用して圧着端子をケーブルの端に圧着する準備ができました。これらの圧着工具には、ヘビーデューティ用ラチェット圧着工具や油圧圧着工具などがあります。圧着サイクルが完了するまでラチェット工具のハンドルはロック状態が保持されるため、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部に挿入するだけです。ラチェット機構によって解放されるまで工具のハンドルを絞ります。ヘビーデューティ用油圧圧着工具を使用すると、圧着力が完全にかかったときにカチッという音がし、圧着サイクルが完了します。これで、丸形圧着端子をスタッド又はポストの上に配置し、ナット又ははんだ付けで所定の位置に固定できます。
RoHS指令(10物質対応)対応
RS Pro 結束バンド, 368mm x 4.8 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 368mm x 4.8 mm, ナチュラル, ナイロン 66RS PRO
2,998税込3,298
1袋(100個)
翌々日出荷
仕様長さ = 368mm幅 = 4.8 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100最小使用温度 = -40℃最大使用温度 = +85℃引張り強さ = 215.6N最大バンドル直径 = 105mm燃焼挙動 = 難燃性スタンダード メット = UL94V-3RS標準ナイロンケーブルタイ. UL認定ナイロン6.6から製造された標準リリース不可ケーブルタイです。 ケーブルやワイヤの結束・整理に最適ですが、他にもさまざまな用途で使用できます。. 特長と利点: 高級 さまざまな用途に最適 穴を通すのが簡単 黒とナチュラルカラーをさまざまなサイズで用意 UL94V-2等級の自消性RoHS指令(10物質対応)対応
RS Pro 結束バンド, 160mm x 4.8 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 160mm x 4.8 mm, ナチュラル, ナイロン 66RS PRO
1,998税込2,198
1袋(100個)
翌々日出荷
仕様長さ = 160mm幅 = 4.8 mm色 = ナチュラル材質 = ナイロン 66タイプ = 熱安定化量 = 100最大使用温度 = +105℃引張り強さ = 215.6N最大バンドル直径 = 39mm燃焼挙動 = 難燃性UL94V-2. 黒 / ナチュラル熱安定化ケーブルタイ. ナイロン6.6製の熱安定化ケーブルタイで、105 ℃までの高温用途に設計されています。. 特長と利点 ; 高温環境(105 ℃)での連続作業又は長時間の作業向け ; 使いやすく設置が簡単 ; UL94V-2等級の難燃性 ; 黒及びナチュラルカラーを用意RoHS指令(10物質対応)対応
RS Pro 結束バンド, 292mm x 3.6 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 292mm x 3.6 mm, ナチュラル, ナイロン 66RS PRO
2,598税込2,858
1袋(100個)
翌々日出荷
仕様長さ = 292mm幅 = 3.6 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100最小使用温度 = -40℃最大使用温度 = +85℃引張り強さ = 176.4N最大バンドル直径 = 82mm燃焼挙動 = 難燃性スタンダード メット = UL94V-2RS標準ナイロンケーブルタイ. UL認定ナイロン6.6から製造された標準リリース不可ケーブルタイです。 ケーブルやワイヤの結束・整理に最適ですが、他にもさまざまな用途で使用できます。. 特長と利点: 高級 さまざまな用途に最適 穴を通すのが簡単 黒とナチュラルカラーをさまざまなサイズで用意 UL94V-2等級の自消性RoHS指令(10物質対応)対応
RS Pro 結束バンド, 190mm x 4.8 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 190mm x 4.8 mm, ナチュラル, ナイロン 66RS PRO
1,998税込2,198
1袋(100個)
翌々日出荷
仕様長さ = 190mm幅 = 4.8 mm色 = ナチュラル材質 = ナイロン 66タイプ = リリース不可量 = 100最小使用温度 = -40℃最大使用温度 = +85℃引張り強さ = 215.6N最大バンドル直径 = 49mm燃焼挙動 = 難燃性スタンダード メット = UL94V-2RS標準ナイロンケーブルタイ. UL認定ナイロン6.6から製造された標準リリース不可ケーブルタイです。 ケーブルやワイヤの結束・整理に最適ですが、他にもさまざまな用途で使用できます。. 特長と利点: 高級 さまざまな用途に最適 穴を通すのが簡単 黒とナチュラルカラーをさまざまなサイズで用意 UL94V-2等級の自消性RoHS指令(10物質対応)対応
RS Pro 結束バンド, 150mm x 3.6 mm, ナチュラル, ナイロン 66 WITEシリーズ RS PRORS Pro 結束バンド, 150mm x 3.6 mm, ナチュラル, ナイロン 66 WITEシリーズRS PRO
1,898税込2,088
1袋(100個)
翌々日出荷
仕様長さ = 150mm幅 = 3.6 mm色 = ナチュラル材質 = ナイロン 66量 = 100最小使用温度 = -50℃最大使用温度 = +120℃シリーズ = WITE引張り強さ = 176.4N最大バンドル直径 = 39mm燃焼挙動 = 難燃性スタンダード メット = RoHS対応UL. Richcoナチュラルカラーナイロンケーブルタイ. Richcoは、幅広い電気用途に適した丈夫で高品質のケーブルタイを提供しています。このケーブルタイは、ナチュラルカラーのナイロン製(Nylon 6.6)です。このナイロンタイプは、高い力学強度、剛性、高温下での安定性、化学薬品耐性が要求される場合によく使われます。すべてのケーブルタイは、一体型ロックシステムを備え、誤って外れないようになっています。RoHS指令(10物質対応)対応
結束バンドベース RS Pro, HC, 長さ 19.5mm, 幅 19.5 mm, ナイロン 66, ナチュラル RS PRO結束バンドベース RS Pro, HC, 長さ 19.5mm, 幅 19.5 mm, ナイロン 66, ナチュラルRS PRO
2,998税込3,298
1袋(50個)
翌々日出荷
仕様色 = ナチュラルケーブル 結束長さ = 4.6mm長さ = 19.5mm幅 = 19.5 mm固定穴径 = 3.2mm接着剤付き = Y材質 = ナイロン 66シリーズ = HC最小使用温度 = -28℃最大使用温度 = +48℃量 = 50燃焼挙動 = 自消性UL94 V-2自消性(粘着剤を除く). 接着式ケーブルタイ取り付け. 接着式ケーブルタイ取り付けには、各種のサイズを用意しています。 自己接着式のケーブルタイベースは、軽量のバンドルをサポートするように設計されています。 サポートを強化するため、取り付け用のねじ穴を用意しています。. 特長と利点. 素早い取り付け 強力な接着ベース ケーブルの整理に使用RoHS指令(10物質対応)対応
RS Pro アルミケース, アルミニウム ナチュラル, 250 x 250 x 100mm RS PRORS Pro アルミケース, アルミニウム ナチュラル, 250 x 250 x 100mmRS PRO
4,898税込5,388
1個
翌々日出荷
仕様ボディ材質 = アルミダイキャスト外形寸法 = 250 x 250 x 100mm外部長さ = 250 mm外部幅 = 250 mm外部高さ = 100 mm色 = ナチュラル蓋色 = ナチュラルフランジ = Nシールド = Yアルダイキャストミエンクロージャ、EMI / RFIシールド付き. アルミダイキャスト合金(LM24、BS1490) 縁付きのふたで、40dB (10MHz)や76dB (100kHz)よりも優れたEMI/RFI遮蔽を実現 亜鉛めっき軟鋼のM3.5固定ねじ ボックスは、最大250 ℃まで素材や構造への悪影響なしに使用可能RoHS指令(10物質対応)対応
RS PRO リングターミナル, 内径:13.4mm, スタッド径:12mm, ナチュラル RS PRORS PRO リングターミナル, 内径:13.4mm, スタッド径:12mm, ナチュラルRS PRO
3,998税込4,398
1袋(10個)
翌々日出荷
絶縁 = 非絶縁絶縁体 = 銅内側リング直径 = 13.4mm適合電線サイズmm2 Min = 95mm2適合電線サイズAWG Min = 3/0AWGシュラウド/アンシュラウド = アンシュラウドスタッド径 = 12mm色 = ナチュラル表面処理:コンタクト = 錫厚さ = 1.8mm全長 = 54.7mm動作温度 Max = +120℃動作温度 Min = -30℃RS PRO非絶縁ヘビーデューティ丸形圧着端子. リングコネクタ又はケーブルラグとも呼ばれる高品質なRS PROシリーズヘビーデューティ用チューブ型丸形圧着端子です。ヘビーデューティ丸形圧着端子は、より線ケーブルをバッテリー端子などの電気部品のスタッド又はポストに接続するために使用します。このチューブ型丸形端子は、厚壁でヘビーデューティ用の高導電性銅製で、スズめっきが施されています。このリンク端子がケーブルに正しく圧着されると、安全で信頼性の高い電気接続が実現します。特長と利点. 堅牢で厚壁の設計 クローズドバレルにより、圧着端子をケーブルの周囲に確実に固定 銅のボディ材は導電率が高く、圧着も簡単 圧着端子のスズめっきにより、腐食耐性や強度の向上、摩擦の低減が実現し、はんだ付けも容易 ワイヤを簡単に挿入できるファンネル型内部バレル. 用途. 非絶縁ワイヤ端子は、誤って触れて接続を短絡させる危険がない場合に使用します。これらの圧着リングワイヤコネクタは、さまざまな業界でのヘビーデューティ用途で、より線パワーケーブルを電気部品に接続する場合に使用されます。用途には、産業用制御システムや産業用機械、自動車、通信機器、電源装置、家庭用電化製品などでのケーブル配線があります。正しいサイズの丸形端子を選ぶこと. 用途に適した丸形端子を選択するときは、次の点を考慮する必要があります。使用しているワイヤ又はケーブルのワイヤゲージmm(メトリック法)又はAWG(米国ワイヤゲージ規格) 丸形端子を接続するスタッドのサイズ 丸形端子の内径. 丸形端子の圧着方法. まず、正しいサイズの丸形端子を選択します。ワイヤの端を取り外し、端子と同じ長さになるように切断します。裸線が見えないように、ワイヤを端子バレルに差し込みます。これで、適切な圧着工具を使用して圧着端子をケーブルの端に圧着する準備ができました。これらの圧着工具には、ヘビーデューティ用ラチェット圧着工具や油圧圧着工具などがあります。圧着サイクルが完了するまでラチェット工具のハンドルはロック状態が保持されるため、中途半端な圧着を防止できます。丸形端子のバレルを適切な圧着部に挿入するだけです。ラチェット機構によって解放されるまで工具のハンドルを絞ります。ヘビーデューティ用油圧圧着工具を使用すると、圧着力が完全にかかったときにカチッという音がし、圧着サイクルが完了します。これで、丸形圧着端子をスタッド又はポストの上に配置し、ナット又ははんだ付けで所定の位置に固定できます。
RoHS指令(10物質対応)対応
RS Pro 結束バンド, 203mm x 2.5 mm, ナチュラル, ナイロン 66 RS PRORS Pro 結束バンド, 203mm x 2.5 mm, ナチュラル, ナイロン 66RS PRO
1,198税込1,318
1袋(100個)
翌々日出荷
仕様長さ = 203mm幅 = 2.5 mm色 = ナチュラル材質 = ナイロン 66タイプ = 熱安定化量 = 100最大使用温度 = +105℃引張り強さ = 78.4N最大バンドル直径 = 55mm燃焼挙動 = 難燃性UL94V-2. 黒 / ナチュラル熱安定化ケーブルタイ. ナイロン6.6製の熱安定化ケーブルタイで、105 ℃までの高温用途に設計されています。. 特長と利点 ; 高温環境(105 ℃)での連続作業又は長時間の作業向け ; 使いやすく設置が簡単 ; UL94V-2等級の難燃性 ; 黒及びナチュラルカラーを用意RoHS指令(10物質対応)対応