カテゴリ
- 制御機器(58)
- 測定用品(4)
絞り込み
ブランド
- RS PRO
- モノタロウ(7)
- BIGM(丸山製作所)(1,031)
- KOA(77)
- Panasonic(パナソニック)(12)
- TELEMECANIQUE SENSORS(13)
- コスモスビード(22)
- ジョー・プリンス竹下(19)
- ハンマーキャスター(36)
- パナソニックコネクト(155)
- マキテック(13)
- 内外電機(25)
- 千代田精機(11)
- 日本理化学器械(NRK)(19)
- 日東工業(110)
- 栃木屋(13)
- 武藤化学(20)
- 河村電器産業(169)
- 福助工業(18)
- 雅(70)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(51)
「no200」の検索結果
特価
関連キーワード

リードスイッチ RS Pro
RS PRO¥299税込¥3291個3日以内出荷仕様スイッチ形状 = フラットスイッチタイプ = Magnetic Proximity極/投の設定 = 単極単投通常の状態の構成 = 常時開出力タイプ = SPST-NO電流 Max = 1.25 A最大AC電圧 = 200V最大DC電圧 = 200Vコンタクトポジション = NC接触抵抗 = 150mΩトータル長さ = 19.5mm長さ = 19.5mm幅 = 2.5mm適合するアクチュエータマグネットについては、品番 ; 536-1732 536-1732 を参照. SMDセンサ16 mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥8,998税込¥9,8981個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥7,998税込¥8,7981個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500VRoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 47Ω, 0201, 0.05W
RS PRO¥1,098税込¥1,2081リール(1000個)7日以内出荷仕様抵抗 = 47Ωテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 51Ω, 0201, 0.05W
RS PRO¥859税込¥9451リール(1000個)7日以内出荷仕様抵抗 = 51Ωテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 2Ω, 0402, 0.63W
RS PRO¥639税込¥7031リール(1000個)7日以内出荷仕様抵抗 = 2Ωテクノロジー = 厚膜パッケージ/ケース = 0402許容差 = 0.01定格電力 = 0.63W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 3.3MΩ, 1206, 0.25W
RS PRO¥2,198税込¥2,4181リール(1000個)7日以内出荷この仕様は、 Ruthenium ベースを材質としたあらゆるサイズの角型固定チップ抵抗器に適用されます。小型軽量 信頼性の高い多層電極構造 あらゆるはんだ処理に対応します ロングサイド終端 用途 通信機器 ラジオ及びテープレコーダ、TVチューナ デジタルカメラ、腕時計、電卓 コンピュータ、計装機器 医療及び軍事機器仕様抵抗 = 3.3MΩテクノロジー = 厚膜パッケージ/ケース = 1206許容差 = 0.01定格電力 = 0.25W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 2MΩ, 603, 0.1W
RS PRO¥769税込¥8461リール(1000個)7日以内出荷仕様抵抗 = 2MΩテクノロジー = 厚膜パッケージ/ケース = 603許容差 = 0.01定格電力 = 0.1W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 1Ω, 2512, 1W
RS PRO¥8,398税込¥9,2381リール(1000個)7日以内出荷この仕様は、 Ruthenium ベースを材質としたあらゆるサイズの角型固定チップ抵抗器に適用されます。小型軽量 信頼性の高い多層電極構造 あらゆるはんだ処理に対応します ロングサイド終端 用途 通信機器 ラジオ及びテープレコーダ、TVチューナ デジタルカメラ、腕時計、電卓 コンピュータ、計装機器 医療及び軍事機器仕様抵抗 = 1Ωテクノロジー = 厚膜パッケージ/ケース = 2512許容差 = 0.05定格電力 = 1W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 240Ω, 0201, 0.05W
RS PRO¥1,098税込¥1,2081リール(1000個)7日以内出荷仕様抵抗 = 240Ωテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 470kΩ, 0201, 0.05W
RS PRO¥1,098税込¥1,2081リール(1000個)7日以内出荷仕様抵抗 = 470kΩテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 2MΩ, 1206, 0.25W
RS PRO¥2,198税込¥2,4181リール(1000個)7日以内出荷仕様抵抗 = 2MΩテクノロジー = 厚膜パッケージ/ケース = 1206許容差 = 0.01定格電力 = 0.25W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
磁気近接センサ RS PRO
RS PRO¥19,980税込¥21,9781袋(25個)7日以内出荷仕様スイッチ形状 = 角型スイッチタイプ = 磁気リードコンタクト通常端子構成 = NO末端様式 = Wire Lead電流 Max = 1.2A最大AC電圧 = 140V ac最大DC電圧 = 200Vdc応答周波数 = 500Hz接触抵抗 = 150mΩ全長 = 528.5mm長さ = 28.5mm幅 = 19mmRoHS指令(10物質対応)対応
磁気近接センサ RS PRO
RS PRO¥799税込¥8791個7日以内出荷仕様スイッチ形状 = 角型スイッチタイプ = 磁気リードコンタクト通常端子構成 = NO末端様式 = Wire Lead電流 Max = 1.2A最大AC電圧 = 140V ac最大DC電圧 = 200V dc応答周波数 = 500Hz接触抵抗 = 200mΩ全長 = 532mm長さ = 32mm動作温度 Max = +85℃RoHS指令(10物質対応)対応
磁気近接センサ RS PRO
RS PRO¥47,980税込¥52,7781袋(50個)7日以内出荷仕様スイッチ形状 = 角型スイッチタイプ = 磁気リードコンタクト通常端子構成 = NO末端様式 = Wire Lead電流 Max = 1.2A最大AC電圧 = 140V ac最大DC電圧 = 200Vdc応答周波数 = 500Hz接触抵抗 = 200mΩ全長 = 532mm長さ = 32mm動作温度 Min = -20℃ mmRoHS指令(10物質対応)対応
磁気近接センサ RS PRO
RS PRO¥47,980税込¥52,7781袋(50個)7日以内出荷仕様スイッチ形状 = 角型スイッチタイプ = 磁気リードコンタクト通常端子構成 = NO末端様式 = Wire Lead電流 Max = 1.2A最大AC電圧 = 140V ac最大DC電圧 = 200Vdc応答周波数 = 500Hz接触抵抗 = 200mΩ全長 = 523mm長さ = 23mm動作温度 Max = +85℃ mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,898税込¥6,4881個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500VRoHS指令(10物質対応)対応
リードスイッチ RS Pro
RS PRO¥329税込¥3621個8日以内出荷仕様スイッチ形状 = フラットスイッチタイプ = Magnetic Proximity極/投の設定 = 単極単投通常の状態の構成 = 常時開出力タイプ = SPST-NO電流 Max = 500 mA最大AC電圧 = 200V最大DC電圧 = 200Vコンタクトポジション = NC接触抵抗 = 150mΩトータル長さ = 15.6mm長さ = 15.6mm幅 = 2.3mm適合するアクチュエータマグネットについては、品番 ; 536-1732 536-1732 を参照. SMDセンサ11.5 mmRoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 2 m
RS PRO¥14,980税込¥16,4781個8日以内出荷RS Pro 光電センサ、拡散検出 2000 mm 、検出距離調整可能 RS Pro の調整可能な拡散検出器を備えた光電センサは、広範な産業用途に最適な堅牢で高品質の各種センサです。この高性能センサは、エミッタとレシーバを Durable ハウジングに内蔵したオールインワンデザインで、コスト効果が高く、取り付けが簡単です。このセンサは、赤外線光による調整可能な拡散検出機能を備え、色やテクスチャに関係なく表面及び物体を減衰させずに検出し、高い精度と性能を実現します。拡散検出 RS Pro 光電センサは、優れた干渉防止性能も備えており、さまざまな環境で信頼性の高い結果を実現します。また、このセンサは IP67 保護等級に準拠し、埃や湿気から保護されます。 特長と利点 拡散検出センサで信頼性と精度が向上しています 検出距離は 200 cm 調節可能で、柔軟性が向上します NPN NO NC (ボタンで選択)出力 複数の色と対象物を正確に検出します 赤外線 LED 880 nm )光源 Terminal connect 高い検出精度 エミッタとレシーバが内蔵されたオールインワン設計です シングルハウジングで簡単に取り付け可能 IP67 保護等級で、埃や湿気の蓄積を防ぎます 堅牢な設計で幅広い用途に最適です 使用できます 優れた性能を発揮する干渉防止機能 用途 光電センサは、自動技術を使用してさまざまな物体や表面の距離を検出及び測定し、作業を実行するさまざまな産業用途で使用されている装置です。拡散光電センサは、赤外線( IR )又は可視赤色光を備えており、精度と再現性が求められる用途に最適で、柔軟性も備えています。拡散センサは、反射板として使用され、物体から反射する光源を使用します。光電センサは、次のようなさまざまな産業用及び自動化装置で利用されています。 ガレージのドア 煙検知器 ハンドドライヤー 製造機械 規格 IP67 CE よくある質問 センサの距離は調整可能ですか? はい。 RS Pro 拡散抑制センサは、 → 2000 mm の範囲で調整可能な検出機能を備えています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 2 m出力タイプ = NPN NO+NCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = 端子ライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = <8.2ms材質 = ABS、PC代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ ブロック形 検出範囲 2 m
RS PRO¥14,980税込¥16,4781個8日以内出荷RS Pro 光電センサ、拡散検出 2000 mm 、検出距離調整可能 RS Pro の調整可能な拡散検出器を備えた光電センサは、広範な産業用途に最適な堅牢で高品質の各種センサです。この高性能センサは、エミッタとレシーバを Durable ハウジングに内蔵したオールインワンデザインで、コスト効果が高く、取り付けが簡単です。このセンサは、赤外線光による調整可能な拡散検出機能を備え、色やテクスチャに関係なく表面及び物体を減衰させずに検出し、高い精度と性能を実現します。拡散検出 RS Pro 光電センサは、優れた干渉防止性能も備えており、さまざまな環境で信頼性の高い結果を実現します。また、このセンサは IP67 保護等級に準拠し、埃や湿気から保護されます。 特長と利点 拡散検出センサで信頼性と精度が向上しています 検出距離は 200 cm 調節可能で、柔軟性が向上します PNP NO NC (ボタンで選択)出力 複数の色と対象物を正確に検出します 赤外線 LED 880 nm )光源 Terminal connect 高い検出精度 エミッタとレシーバが内蔵されたオールインワン設計です シングルハウジングで簡単に取り付け可能 IP67 保護等級で、埃や湿気の蓄積を防ぎます 堅牢な設計で幅広い用途に最適です 使用できます 優れた性能を発揮する干渉防止機能 用途 光電センサは、自動技術を使用してさまざまな物体や表面の距離を検出及び測定し、作業を実行するさまざまな産業用途で使用されている装置です。拡散光電センサは、赤外線( IR )又は可視赤色光を備えており、精度と再現性が求められる用途に最適で、柔軟性も備えています。拡散センサは、反射板として使用され、物体から反射する光源を使用します。光電センサは、次のようなさまざまな産業用及び自動化装置で利用されています。 ガレージのドア 煙検知器 ハンドドライヤー 製造機械 規格 IP67 CE 。 よくある質問 センサの距離は調整可能ですか? はい。 RS Pro 拡散抑制センサは、 → 2000 mm の範囲で調整可能な検出機能を備えています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質仕様センサーのスタイル = ブロック形検出タイプ = 拡散反射検出範囲 = 2 m出力タイプ = PNP NO+NCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 30V接続方式 = 端子ライトソース = 赤外線LEDIP保護等級 = IP67電流 Max = 200 mA応答時間 = <8.2ms材質 = ABS、PC代表規格 = CERoHS指令(10物質対応)対応
RS Pro ルーペ / スケールルーペ
RS PRO¥5,498税込¥6,0481個8日以内出荷仕様グラチクル. 取り付けるスケールに応じて、角度、直線寸法、穴サイズ及びグリッドサイズの測定に最適です。 各拡大鏡にはNo. 2スケールがアクリル製のドローチューブのベースに標準で装着されています。 他のスケール(スケールのみ)を別途購入して、必要な測定を行うことができます。スケールNo. 1~4の仕様を参照してください。 No.1スケールRS ; 200-9431 200-9431 No.2スケールRS ; 200-9447 200-9447 No.3スケールRS ; 200-9453 200-9453 No.4スケールRS ; 200-9469 200-9469
RS PRO ルーペ スケールルーペ
RS PRO¥5,498~税込¥6,048~1個8日以内出荷仕様グラチクル. 取り付けるスケールに応じて、角度、直線寸法、穴サイズ及びグリッドサイズの測定に最適です。 各拡大鏡にはNo. 2スケールがアクリル製のドローチューブのベースに標準で装着されています。 他のスケール(スケールのみ)を別途購入して、必要な測定を行うことができます。スケールNo. 1~4の仕様を参照してください。 No.1スケールRS ; 200-9431 200-9431 No.2スケールRS ; 200-9447 200-9447 No.3スケールRS ; 200-9453 200-9453 No.4スケールRS ; 200-9469 200-9469
RS Pro ルーペ / スケールルーペ,倍率:10
RS PRO¥19,980税込¥21,9781個8日以内出荷仕様拡大率 = 10レンズ直径 = 19mmグラチクル. 取り付けるスケールに応じて、角度、直線寸法、穴サイズ及びグリッドサイズの測定に最適です。 各拡大鏡にはNo. 2スケールがアクリル製のドローチューブのベースに標準で装着されています。 他のスケール(スケールのみ)を別途購入して、必要な測定を行うことができます。スケールNo. 1~4の仕様を参照してください。 No.1スケールRS ; 200-9431 200-9431 No.2スケールRS ; 200-9447 200-9447 No.3スケールRS ; 200-9453 200-9453 No.4スケールRS ; 200-9469 200-9469
RS PRO ルーペ / スケールルーペ,倍率:7(2009403)
RS PRO¥24,980税込¥27,4781個8日以内出荷仕様拡大率 = 7レンズ直径 = 25mmグラチクル. 取り付けるスケールに応じて、角度、直線寸法、穴サイズ及びグリッドサイズの測定に最適です。 各拡大鏡にはNo. 2スケールがアクリル製のドローチューブのベースに標準で装着されています。 他のスケール(スケールのみ)を別途購入して、必要な測定を行うことができます。スケールNo. 1~4の仕様を参照してください。 No.1スケールRS ; 200-9431 200-9431 No.2スケールRS ; 200-9447 200-9447 No.3スケールRS ; 200-9453 200-9453 No.4スケールRS ; 200-9469 200-9469
RS PRO SMDレジスタ, 0Ω, 2512, 1W
RS PRO¥6,698税込¥7,3681リール(1000個)8日以内出荷仕様抵抗 = 0Ωテクノロジー = 厚膜パッケージ/ケース = 2512許容差 = 0.05定格電力 = 1W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 33Ω, 0201, 0.05W
RS PRO¥1,298税込¥1,4281リール(1000個)8日以内出荷仕様抵抗 = 33Ωテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 100Ω, 0201, 0.05W
RS PRO¥1,298税込¥1,4281リール(1000個)8日以内出荷仕様抵抗 = 100Ωテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 3.3Ω, 805, 0.125W
RS PRO¥1,598税込¥1,7581リール(1000個)8日以内出荷仕様抵抗 = 3.3Ωテクノロジー = 厚膜パッケージ/ケース = 805許容差 = 0.01定格電力 = 0.125W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 15Ω, 0201, 0.05W
RS PRO¥1,198税込¥1,3181リール(1000個)8日以内出荷仕様抵抗 = 15Ωテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 470Ω, 0201, 0.05W
RS PRO¥999税込¥1,0991リール(1000個)8日以内出荷この仕様は、 Ruthenium ベースを材質としたあらゆるサイズの角型固定チップ抵抗器に適用されます。小型軽量 信頼性の高い多層電極構造 あらゆるはんだ処理に対応します ロングサイド終端 用途 通信機器 ラジオ及びテープレコーダ、TVチューナ デジタルカメラ、腕時計、電卓 コンピュータ、計装機器 医療及び軍事機器仕様抵抗 = 470Ωテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 10Ω, 0201, 0.05W
RS PRO¥979税込¥1,0771リール(1000個)8日以内出荷この仕様は、 Ruthenium ベースを材質としたあらゆるサイズの角型固定チップ抵抗器に適用されます。小型軽量 信頼性の高い多層電極構造 あらゆるはんだ処理に対応します ロングサイド終端 用途 通信機器 ラジオ及びテープレコーダ、TVチューナ デジタルカメラ、腕時計、電卓 コンピュータ、計装機器 医療及び軍事機器仕様抵抗 = 10Ωテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 200Ω, 0201, 0.05W
RS PRO¥889税込¥9781リール(1000個)8日以内出荷この仕様は、 Ruthenium ベースを材質としたあらゆるサイズの角型固定チップ抵抗器に適用されます。小型軽量 信頼性の高い多層電極構造 あらゆるはんだ処理に対応します ロングサイド終端 用途 通信機器 ラジオ及びテープレコーダ、TVチューナ デジタルカメラ、腕時計、電卓 コンピュータ、計装機器 医療及び軍事機器仕様抵抗 = 200Ωテクノロジー = 厚膜パッケージ/ケース = 0201許容差 = 0.01定格電力 = 0.05W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
RS PRO SMDレジスタ, 0Ω, 2010, 0.75W
RS PRO¥4,698税込¥5,1681リール(1000個)8日以内出荷仕様抵抗 = 0Ωテクノロジー = 厚膜パッケージ/ケース = 2010許容差 = 0.05定格電力 = 0.75W温度係数 = ±200ppm/℃自動車規格 = No動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら