カテゴリ
- 機構部品(3)
- 制御機器(1)
絞り込み
ブランド
- RS PRO
- FILTEC(1)
- HKS(1)
- OSG(オーエスジー)(3)
- ホンダ(2)
- 三菱ふそう(1)
エコロジープロダクト
RoHS10物質対応(4)
「oil-120」の検索結果
特価

RS PROシールニトリルゴム回転シャフトシール
RS PRO¥5,198税込¥5,7181袋(2個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 120mm internal diameter 150mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 120mm外径 = 150mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥8,698税込¥9,5681袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 95mm internal diameter 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 95mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥8,498税込¥9,3481袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 75mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
壁面ボックス RS Pro 100 x 160 x 200mm
RS PRO¥29,980税込¥32,9781個7日以内出荷仕様外部高さ = 100 mm外部幅 = 160 mm外形の奥行き = 200mm外形寸法 = 100 x 160 x 200mmボディ材質 = ガラス繊維強化プラスチック透明ドア = なしIP 保護等級 = IP66シャシープレート = なしグランドプレート = なし色 = グレー固定キット = なし内部取り付けタイプ = 取り付けボスHeavy Duty Hinged Polyester. Glass reinforced polyester Impact resistant and self extinguishing Integrated hinges Doors with oil and petrol resistant neoprene sealing gasket open 120° and steel hinge pins allow easy removal Slotted polyester door fastening screwsRoHS指令(10物質対応)対応