カテゴリ
- 厨房用品(6)
- 制御機器(5)
絞り込み
ブランド
- RS PRO
- モノタロウ(2)
- ホンダ(24)
- 福助工業(18)
- HEIKO(14)
- TRACO POWER(13)
- カクケイ(9)
- cotta(8)
- セキセイ(7)
- COOLER MASTER(7)
- FSP(6)
- ハイテクインター(6)
- アーテック[学校教材・教育玩具](5)
- 信和(5)
- 精工(5)
- HEADS(ヘッズ)(5)
- SKF(日本エスケイエフ)(4)
- 三菱ふそう(4)
- CPS(4)
- セイニチ(生産日本社)(3)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(5)
「opp 240」の検索結果
特価

RS PRO ソリッドステートリレー DINレール
RS PRO¥5,898税込¥6,4881個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500VRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個7日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
ロート RS PRO PP
RS PRO¥5,198税込¥5,7181袋(10個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 40 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 5mmファンネル径 = 40mm
ロート RS PRO PP
RS PRO¥4,998税込¥5,4981袋(10個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 50 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 9mmファンネル径 = 50mm
ロート RS PRO PP
RS PRO¥7,598税込¥8,3581袋(10個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 75 mm 、ステム直径 10 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 10mmファンネル径 = 75mm
ロート RS PRO PP
RS PRO¥12,980税込¥14,2781袋(5個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 150 mm 、ステム直径 17 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 17mmファンネル径 = 150mm
ロート RS PRO PP
RS PRO¥9,498税込¥10,4481袋(5個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 120 mm 、ステム直径 14 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 14mmファンネル径 = 120mm
ロート RS PRO PP
RS PRO¥13,980税込¥15,3781袋(10個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 100 mm 、ステム直径 13 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 13mmファンネル径 = 100mm