カテゴリ

  • 厨房用品(6)
  • 制御機器(4)
  • 科学研究・開発用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(7)
  • ホンダ(32)
  • 三菱ふそう(16)
  • アーテック[学校教材・教育玩具](13)
  • cotta(13)
  • ハイテクインター(12)
  • アルファ[販促](11)
  • HEIKO(10)
  • 3M(スリーエム)(9)
  • SPARKFUN(8)
  • トヨタ(5)
  • セキスイ(4)
  • 鳥繁産業(4)
  • ヤマニパッケージ(4)
  • 服部(3)
  • 福助工業(3)
  • SWAN(シモジマ)(3)
  • マイン(3)
  • FINDER(3)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「opp 75」の検索結果

11件中 111
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mmRS PRO
12,980税込14,278
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mmRS PRO
17,980税込19,778
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
ロート RS PRO PP RS PROロート RS PRO PPRS PRO
7,898税込8,688
1袋(10個)
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 75 mm 、ステム直径 10 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 10mmファンネル径 = 75mm
ロート RS PRO PP RS PROロート RS PRO PPRS PRO
4,998税込5,498
1袋(10個)
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 40 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 5mmファンネル径 = 40mm
ロート RS PRO PP RS PROロート RS PRO PPRS PRO
12,980税込14,278
1袋(5個)
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 150 mm 、ステム直径 17 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 17mmファンネル径 = 150mm
ロート RS PRO PP RS PROロート RS PRO PPRS PRO
9,098税込10,008
1袋(5個)
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 120 mm 、ステム直径 14 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 14mmファンネル径 = 120mm
ロート RS PRO PP RS PROロート RS PRO PPRS PRO
13,980税込15,378
1袋(10個)
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 100 mm 、ステム直径 13 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 13mmファンネル径 = 100mm
ロート RS PRO PP RS PROロート RS PRO PPRS PRO
5,198税込5,718
1袋(10個)
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 50 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 9mmファンネル径 = 50mm
RS PRO サーモスタット 固定 バイメタル RS PRORS PRO サーモスタット 固定 バイメタルRS PRO
1,898税込2,088
1個
7日以内出荷
RS Pro バイメタルサーモスタット RS Pro バイメタルサーモスタットスイッチ製品をご紹介します。電気機器のような温度管理を必要とする装置や物体の内部温度の調整に最適です。スイッチには、熱的及び電気的に絶縁されたコンタクト用のアクチュエータで、金属ディスクの動作スナップポイントまで周囲温度や表面温度が上昇すると開きます。温度感応性バイメタルディスクが設計されています。 特長と利点: この RS Pro バイメタル熱制御スイッチは、コーヒーマシン、煙検知器、暖房システム、ボイラーなど、幅広い電気製品における温度制御と調整向けに設計されています 各サーモスタットは高さが 1/2 インチ( 12.4 mm )で、さまざまなアプライアンス、又は温度センサを必要とする新規設置及び設計で互換性のある交換部品となっています このスナップ式サーモスタットには、防塵性能を備えている自動又は手動のリセットオプション、フェノール、 PPS 、又はセラミックハウジング、及び各種取り付けブラケットと Terminal Options のものがあります さらに、このスイッチは、ディスクの質量が小さく、実際のサーモスタットスイッチのコンパクトサイズにより、温度変化に Rapid Response Time を提供します 熱的及び電気的に絶縁されたコンタクトを備えた常時閉タイプと常時開タイプを用意 RoHS 、 REACH 、 UL / cUL 及び ENEC17 認定 用途: サーモスタットセンサ又はスイッチは、温度が上昇又は過熱から電気機器を保護するために設計された機構で、温度制御及び管理の方法として広く使用されています。バルブ又は熱スイッチを作動させるスイッチにはいくつかのバリエーションがありますが、最も一般的な方法は、周辺温度又は表面温度が上昇してスイッチのスナップポイントに到達したときにスイッチの接点が開くようにすることです。サーモスタットスイッチは、湯沸し器、ラジエータ、溶接機、煙感知器など、さまざまな電化製品で使用され、次のような産業で一般的に使用されています。 検出と計装 暖房 / 換気 / 空調 自動車及び産業 コンピュータ、コンピュータ周辺機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様動作温度 Min = 0℃動作温度 Max = +150℃オープニング温度 = 75℃クロージング温度 = 60℃スイッチ設定 = NOコンタクトの定格 = 125 VACで15 A、250 VACで16 Aコンタクトの定格電圧 = 16A 250V/15A 125V末端様式 = 垂直タブリセットタイプ = 自動使用温度範囲(℃)0~+150端子形状垂直タブRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント RS PRORS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウントRS PRO
35,980税込39,578
1個
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
RS PRO XLRコネクタ メス 4極 ストレート XLR等級のパネル取り付け ニッケルめっき RS PRORS PRO XLRコネクタ メス 4極 ストレート XLR等級のパネル取り付け ニッケルめっきRS PRO
2,698税込2,968
1個
7日以内出荷
RS Pro パネル取り付け XLR スタジオやステージでの業務用に、 RS ブランドの RS Pro オーディオ ビデオ XLR コネクタを自信を持ってご紹介します。XLR メスは、ニッケル仕上げのダイキャスト金属製で、 つのコンタクトが回転する、高精度の互換コネクタです。この XLR は、光ファイバケーブルをサポートするパネル取り付けタイプです。 安全で Durable な接続のために、この XLR は業界標準の音声認識可能なバランス信号レベルの用途です。長距離のケーブルを使用しても品質は損なわれず、ラインレベルの信号を伝送するために不可欠です。 特長と利点 ?高品質な内部素材を使用した、非常に優れたサウンドの XLR コネクタ 要素 ?このニッケル仕上げ 極メスパネル取り付け XLR コネクタは、組み立てが簡単で、卓越したケーブル保護機能を備えています ?多くの電子機器で汎用的に使用でき、優れた機能を提供します オーディオ平衡ケーブル XLR パネル取り付けコネクタ( M3 のプレーン 個付き) ねじ穴 ?はんだ付けやパンチダウンによる終端処理は不要です。各コネクタスタイルには標準ケーブルを使用します ?シングルモード LC デュプレックスからシングルモード LC デュプレックスフィードスルーコネクタ ?前面および背面の接続に適しています 用途 XLR External Line Return )コネクタは、相当する電流の高品質な経路の代名詞です。ほとんどのオーディオデバイスを確実に接続できます。最も一般的なツールは、スピーカー、アンプ、マイク、ミキシングボード、その他の録音装置で、組み立てやすい構造により、優れたケーブル保護を実現しています。XLR コネクタには、オス メスのタイプがあり、どちらもコネクタのコンタクトに接続されたワイヤと組み合わせることができます。XLR コネクタは、次の用途で不可欠な部品です。 照明制御用途での XLR スピーカーの XLR コネクタ ミキシングボードのコネクタオーディオ信号 XLR メスソケットインアンプ XLR マイクロフォンプラグコネクタ XLR メス及び XLR オス(楽器用 音響サウンド用途での XLR コネクタ ラウドスピーカーのメスコネクタ オスコネクタ LED 画面用の優れたケーブルコネクタです よくある質問 XLR コネクタを安全かつ正しくクリーニングする方法 The tolerance to dirt or contamination for XLR Connectors are extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or 0554298. It is not good practice using swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常 ピン→ ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様極数 = 4オス/メス = メス実装タイプ = XLR等級のパネル取り付け接続方向 = ストレート表面処理:コンタクト = ニッケル定格電圧 = 0RoHS指令(10物質対応)対応