カテゴリ
- 電気材料(19)
- 素材(切板・プレート・丸棒・パイプ・シート)(5)
- 制御機器(1)
絞り込み
ブランド
- RS PRO
- 日東工業(8)
- プラス[家具](7)
- ホンダ(5)
- シュナイダーエレクトリック(3)
- ストロングホールド(2)
- IDEC(和泉電気)(1)
- EPSON(1)
- 岡崎精工(1)
- フォーク(Nuovo)(1)
- ニシキ工業(1)
- MYRRA(1)
- SICK(1)
- WISKA(1)
- e2s(1)
- Vega(1)
- 雅(1)
エコロジープロダクト
RoHS10物質対応(25)
「or66」の検索結果

RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 305mm x 6.6mm
RS PRO¥21,980税込¥24,1781セット(2個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 30mm
RS PRO¥52,980税込¥58,2781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 30mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 5mm
RS PRO¥27,980税込¥30,7781個7日以内出荷カラー = ナチュラル。長さ = 1000mm。幅 = 500mm。厚さ = 5mm。材料 = PA。ラミネート加工 = なし。密度 = 1.14g/cm3。引張強度 = 60 (湿) MPa、80 (乾) MPa。燃焼性評価 = UL HB。吸水 = 8.5%。動作温度 Max = +100℃。伸長 = 150%。。RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 50mm
RS PRO¥86,980税込¥95,6781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 50mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 12mm
RS PRO¥18,980税込¥20,8781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,398税込¥2,6381袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥399税込¥4391袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 2.5mm, 黒, ナイロン 66
RS PRO¥449税込¥4941袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 190mm x 4.8mm, 黒, ナイロン 66
RS PRO¥6,198税込¥6,8181袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ190mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径49mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66
RS PRO¥2,298税込¥2,5281袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥4,898税込¥5,3881袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 142mm x 3.2mm, ナチュラル, ナイロン 66
RS PRO¥3,998税込¥4,3981袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ142mm、幅3.2mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径34mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, 黒, ナイロン 66
RS PRO¥9,398税込¥10,3381袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 368mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥1,198税込¥1,3181袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ368mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径105mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 292mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥7,298税込¥8,0281袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ292mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径82mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥699税込¥7691袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 292mm x 3.6mm, 黒, ナイロン 66
RS PRO¥7,498税込¥8,2481袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 142mm x 3.2mm, 黒, ナイロン 66
RS PRO¥4,598税込¥5,0581袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ142mm、幅3.2mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径34mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 292mm x 3.6mm, 黒, ナイロン 66
RS PRO¥859税込¥9451袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 230mm x 2.5mm, 黒, ナイロン 66
RS PRO¥3,998税込¥4,3981袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ230mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥9,498税込¥10,4481袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 2.5mm, ナチュラル, ナイロン 66
RS PRO¥3,698税込¥4,0681袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅2.5mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCV、最大バンドル直径55mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66
RS PRO¥11,980税込¥13,1781袋(1000個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ368mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径105mmRoHS指令(10物質対応)対応