カテゴリ

  • 制御機器(2)
  • 清掃用品(2)
  • 素材(切板・プレート・丸棒・パイプ・シート)(1)
  • 保管用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • ATEN(13)
  • brembo(26)
  • brother(ブラザー)(6)
  • CKD(12)
  • JAPANNEXT(16)
  • JEFCOM(ジェフコム)(43)
  • MOTO GRAFIX (モトグラフィックス)(24)
  • SKC(環境測定)(8)
  • SPARKFUN(16)
  • StarTech.com(23)
  • アズワン(6)
  • エレコム(7)
  • サンワサプライ(5)
  • サンワダイレクト(13)
  • ダイキン工業(4)
  • ホンダ(14)
  • メディアカバーマーケット(24)
  • 富士商(6)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「pa ad 600」の検索結果

6件中 1~6件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO ゴムシート 黒, 1m x 6mm x 600mm RS PRO

    RS PRO ゴムシート 黒, 1m x 6mm x 600mm

    RS PRO
    ¥15,980税込¥17,578
    1個
    7日以内出荷
    RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5RoHS指令(10物質対応)対応
  • L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー RS PRO

    L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー

    RS PRO
    ¥25,980税込¥28,578
    1個
    7日以内出荷
    蓋タイプ = 蓋なし。高さ = 320mm。奥行 = 400mm。深さ = 600mm。容量 = 60L。色 = グレー。ボックスサイズ = L。ロック可能 = N。材質 = PP。通気 = なし。スタッキング可能 = あり。。RS PRO 60 L Grey PP Large Storage Box, 320 mm x 400 mm x 600 mmThis 60-litre storage box from the RS PRO range is extremely durable so you can safely store or transport your tools and equipment. Its also stackable to help you make the most of your storage space. The box is made from high-density polypropylene (PP) plastic, which is both tough and resistant to extreme temperatures (-20℃ to +40℃), so you know your goods will be well-protected. You can stack the boxes on top of each other using the separately available lids and nest them inside one another when empty. Combine this large box with smaller 36-litre and 47-litre storage boxes from the same range for an efficient storage solution. As part of the RS PRO range, these boxes have been tried and tested by leading engineers. You can use them in a variety of applications where safe storage or transportation is key but saving space is important too.Features and Benefits. Large storage box . Grey . No lid . Polypropylene (PP) plastic . Height of 320 mm . Width of 400 mm . Depth of 600 mm . Volume capacity of 60 L . Stackable . Can be nested to save space when empty . Not vented . Not lockableRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
  • RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント

    RS PRO
    ¥37,980税込¥41,778
    1個
    7日以内出荷
    The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
    仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
  • 流出吸収剤 RS PRO 枕 RS PRO

    流出吸収剤 RS PRO 枕

    RS PRO
    ¥15,980税込¥17,578
    1箱(8個)
    7日以内出荷
    RS PRO Chemical PillowThe RS PRO chemical pillow has a size of 38cm x 23cm (L x W). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside, and for absorbing spills in difficult to access places. It can be used to catch spills under machinery or where drips and leaks are a problem. Non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Colour: YellowCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
    仕様種類 = 枕用途 = 化学薬品吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 黄材質 = セルロース重さ = 2.25寸法 = 600 x 450 x 520mm
  • 流出吸収剤 RS PRO 枕 RS PRO

    流出吸収剤 RS PRO 枕

    RS PRO
    ¥15,980税込¥17,578
    1箱(8個)
    7日以内出荷
    RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
    仕様種類 = 枕用途 = オイル吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 2.25寸法 = 600 x 450 x 520mm
  • RS PRO ソリッドステートリレー 最大負荷電流:100 A 最大負荷電圧:60 V ac/dc パネルマウント RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:100 A 最大負荷電圧:60 V ac/dc パネルマウント

    RS PRO
    ¥18,980税込¥20,878
    1個
    7日以内出荷
    The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
    仕様最大負荷電流 = 100 A取り付けタイプ = パネルマウント最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mA接点構成 = SPST出力装置 = MOSFETシリーズ = RM1DRoHS指令(10物質対応)対応